Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magic Sticker, For Wall

5.00 (3)
Purpose
Ideal for wall construction such as F-mall security guard II, wire protector., Ideal for wall construction such as F-mall security guard II, wire protector.
Tape Thickness (mm)
0.65, 0.65
Length (m)
15, 15
Type
Environmentally Conscious, Eco-friendly
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions {Width W (mm) x Length l (m)} Width (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions {Width W (mm) x Length l (m)} Width (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10.0x15, 10.0x15 10, 10 - 1Roll 1 10KMS 11103032 10.99 SGD
In stock
253-4711, 253-4711 12.0x15, 12.0x15 12, 12 1 2561 1Roll 1 12KMS 11103041 10.99 SGD
In stock
253-4720, 253-4720 15.0x15, 15.0 x 15 15, 15 1 2561 1Roll 1 15KMS 11103057 12.99 SGD
In stock
253-4738, 253-4738 18.0x15, 18.0x15 18, 18 1 2561 1Roll 1 18KMS 11103066 14.99 SGD
In stock
- 25.0x15, 25.0x15 25, 25 - 1Roll 1 25KMS 11103075 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used when constructing Mall, MK duct
5
From Japan
On 2018-01-04 18:25:26
When I say double sided tape at work site this. Always this. no doubt. So it will be gone. Even if you buy it you will soon disappear.
This review is about item#11103032.
To work
5
From Japan
On 2017-02-27 14:58:23
I am using it normally I think that I will buy it because it is convenient to use variously
This review is about item#11103032.
To put on the mall
5
From Japan
On 2016-11-21 01:49:49
Just a classic. It is safe. Width of 12 mm is appropriate for No. 1 mall. It is as the name for the wall surface, it does not turn to Wypro that is stepped on the floor (the base material of the foam material is torn). So, on the floor, a yellow box "Magic sticker (for floor)" (cloth base sticky). In case of considering peeling off by rental property or temporary construction, "Mall tape (double-sided adhesive tape) peelable type" of the future industry. Although the mall with double-sided tape is usually easy, there are also cases where it is used as above, or it is stuck in two rows on the duct mall, and it is being used continuously. ☆ 5 in Showa Retro style logo and package design (I think it is not changed).
This review is about item#11103041.

Related Products