Buy more than* S$200* and get FREE SHIPPING

Raceway End Cap

Dimensions C (mm)
110
Dimensions B (mm)
63
Dimensions E (mm)
80
Dimensions D (mm)
215
Dimensions A (mm)
80
Color
Ivory
Material
ASA
Caution
Adapter not included
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QWA-7 11075005 5.99 SGD
In stock
ADD TO CART

Related Products