Buy more than* S$200* and get FREE SHIPPING

Ventilation Wall

Dimensions C (mm)
110
Dimensions B (mm)
67
Dimensions E (mm)
132
Dimensions D (mm)
215
Dimensions A (mm)
70
Color
Ivory
Material
PVC, ASA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QWK-7N 11075023 -
Discontinued
[x]
ADD TO CART

Related Products

Mec

Mec