Buy more than* S$200* and get FREE SHIPPING

Terminal Covering

5.00 (1)
Dimensions C (mm)
67
Dimensions B (mm)
95
Dimensions E (mm)
30
Dimensions D (mm)
53
Dimensions A (mm)
45
Color
Ivory
Material
ASA
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QE-7 11075075 3.28 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning piping
5
From Japan
On 2015-10-21 15:26:45
Work is no easy problem to.
This review is about item#11075075.

Related Products