Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Round Vent

Caution
Bug repellent net is not included.
Aperture Area (cm2)
33.4
Dimension A (mm phi)
126
Dimension B (phi mm)
94
Dimensions C (phi mm)
99.5
Compatible Pipe
SU100(100x106mm),VP100(100x114mm)
Dimensions E (mm)
30
Dimensions D (mm)
5
Color
New White
Finishing Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-100MG2-W 75175676 -
Discontinued
[x]
ADD TO CART

Related Products