Buy more than* S$200* and get FREE SHIPPING

Cable Entry Seal

4.67 (3)
Caution
Not for polyethylene, polypropylene, fluorocarbon resin, etc.
Purpose
Control panel, power board, partition panel, and other equipment parts mounting.
Adhesive Strength (N [kgf])
Horizontal / 290 [30], under / 585-760 [60-78]
Installation Method
Instant adhesive
Compatible Screw
M4
Operating Temperature Range (deg C)
-20 to 70
Color
Black
Material
CR (chloro Bren rubber)
Others
Please use the instant powerful adhesive viscosity 2CP adhesive.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30PC) 1 OL-B4 11106715 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Control panel production
5
From Japan
On 2016-09-29 18:06:47
It is a very convenient product by attaching a wiring duct by affixing a lock lock when wiring an electric wire to a door such as a ready-made product such as a door.
This review is about item#11106715.
Board wiring
5
From Japan
On 2016-01-09 23:13:43
It is convenient because it opens a hole with a drill and does not cut a tap. Ease of just dropping instant adhesive is good.
This review is about item#11106715.
Installation of wiring duct of control panel door noodle
4
From Japan
On 2015-02-03 13:34:59
Adhesion is also strong, and it is very worthwhile when it can not be welded to the door surface such as ready-made BOX.

Related Products