Buy more than* S$200* and get FREE SHIPPING

LED Light Dot-It

4.43 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminous Flux (Lm)
5
Power Consumption (W)
0.3
Voltage (V)
4.5
Weight (g)
32
Caution
Battery is not included.
...see all
Product Options
ADD TO CART
Batteries Dimensions (Diameter phi x Height H) (mm) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Batteries Dimensions (Diameter phi x Height H) (mm) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1PC 1 60K211 11103312 -
Discontinued
[x]
- - - - 1PC 1 60K207 11103276 -
Discontinued
[x]
- - - - 1PC 1 60K208 11103285 -
Discontinued
[x]
AAA battery use three 67x21 Pink Double-sided tape, magnet, magic tape 1PC 1 60K212 11103321 -
Discontinued
[x]
- - - - 1PC 1 60K209 11103294 -
Discontinued
[x]
- - - - 1PC 1 60K210 11103303 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
As a lamp for trunk
3
From Japan
On 2014-03-21 23:19:29
I find it brighter and useful than I thought. I think that it is good from the price.
This review is about item#11103321.
Table lamp
5
From Japan
On 2013-08-24 03:07:34
It is compact and design OK.
This review is about item#11103276.
Interior light
4
From Japan
On 2011-03-01 08:40:12
Monotaro 24 LED is brighter than the Monotaro brand's 24 LED round shape. However OSRAM is also necessary enough brightness. The color of the illuminated object is clearly natural in OSRAM. Monotaro 24 LED becomes pale. Battery exchange, Monotaro 24 LED is + two screws, OSRAM rotates the back cover. Both 3 AAA. OSRAM is a 3-stage dimmer, but in applications where only ON / OFF is sufficient, three switch operations are troublesome. Body thickness and weight are about 60% of Monotaro 24 LED. Weight of Monotaro 24 LED is measured 98 g batteries included. (Why is the display of Monotaro 24 LED's sales page 260 g) When the magnet is Monotaro 24 LED is buried solid, OSRAM is attached to the magnet sheet, suspended from the horizontal iron plate, the magnetic force of the Monotaro 24 LED is stronger. Both are weak in the vertical. Osram is double sided tape, with surface fastener, the surface fastener is thin, quite strong. Monotaro 24 LED is hooked (difficult to remove)
This review is about item#11103321.
To illuminate dark places such as engines.
5
From Japan
On 2010-10-06 19:32:56
It is compact and very good. However, the attached magnet was weak.
This review is about item#11103276.
Wiring work inside control cabinet etc
5
From Japan
On 2009-06-28 09:53:45
Usability is very good, it is a product you would like immediate payment for your request.
This review is about item#11103321.
Auxiliary lighting while working
5
From Japan
On 2009-06-09 09:54:02
Convenient. Since you do not have to hold it with your hands, there are many opportunities to use it as a placement or using a magnet. When I bought a cheap one before, I got a variation in the luminescent color, so I broke soon so I made it to OSRAM. I'm glad I bought it.
This review is about item#11103276.
Working in a dark place
4
From Japan
On 2009-04-28 09:19:36
It's compact and good design.
This review is about item#11103276.

Related Products