Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New Carpentry Major

4.00 (3)
Case Color
Champagne Gold
Length (m)
5.5
Type
Stop type
...see all>
Product Options
ADD TO CART
Scale Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale equivalent 19 (Including packing) 255 1PC 1 DKN1955S 11131127 24.99 SGD
In stock
Meter 25 (Including packing) 322 1PC 1 DKN2555 11131136 31.99 SGD
In stock
Scale equivalent 25 (Including packing) 322 1PC 1 DKN2555S 11131145 29.99 SGD
Shipped after 2018-06-25
Meter 19 255 (Including packaging) 1PC 1 DKN1955 11131111 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Dimensioning of wire material
4
From Japan
On 2018-01-18 09:10:39
It can be used even in machined oil spots and the scale will not disappear. Just cut the strap part because it passes directly through the metal part.
This review is about item#11131111.
Measurement in various scenes
4
From Japan
On 2018-01-04 23:30:24
It's compact, not rugged, fresh designs are good. It is also helpful to have a mechanism to loosen the shock in the mouth of the measure. The tension of the major was slightly weak, and I felt it was easy to break when stretched out.
This review is about item#11131127.
To a carpentry carpenter
4
From Japan
On 2013-02-11 21:54:48
Perhaps this should be the smallest in a 25 mm wide 5.5 m conveyor. I am very familiar with my hands and I do not yet find a good use impression than this. Although I purchased it several times and kept using it, I had to renew with the same symptom every time, and it was almost the life span of the site. A guide-like thing like a cushioning material between the nail and the main body comes into play while using it. It began to rattle soon, it got broken soon. When it disappears it is difficult to draw out and it gets hard to store. I am very sorry just because it was a good size conveyor.
This review is about item#11131136.

Related Products