Buy more than* S$200* and get FREE SHIPPING

IV Single Wire 600V Vinyl Insulation Electric Cable

5.00 (6)
...see all>
Product Options
ADD TO CART
Standard Length (m) Final Outer Diameter (mm) JIS Standard Allowable Current (A) Overall Length (m) Compatible Standard Rating Conductor Diameter (mm) Estimate Mass (kg/km) Insulator Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Length (m) Final Outer Diameter (mm) JIS Standard Allowable Current (A) Overall Length (m) Compatible Standard Rating Conductor Diameter (mm) Estimate Mass (kg/km) Insulator Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 3.6 JIS C 3307 35 300 <PS>E - 2.0 38 0.8   1roll 1 IV.2.0mm white 11121397 309.99 SGD
Shipped after 2018-04-23
300, 300, 300 3.6, 3.6, 3.6 JIS C 3307, JIS C 3307, JIS C 3307 35, 35, 35 300, 300, 300 <PS>E, <PS>E, <PS>E - 2.0, 2.0, 2.0 38, 38, 38 0.8, 0.8, 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 IV.2.0 MM Ao 11121415 289.99 SGD
Shipped after 2018-04-25
300, 300, 300 3.2, 3.2, 3.2 JIS C 3307, JIS C 3307, JIS C 3307 27, 27, 27 300, 300, 300 <PS>E, <PS>E, <PS>E - 1.6, 1.6, 1.6 27, 27, 27 0.8, 0.8, 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 IV.1.6 MM Ao 11121406 159.99 SGD
Shipped after 2018-04-25
300, 300, 300 3.6, 3.6, 3.6 JIS C 3307, JIS C 3307, JIS C 3307 35, 35, 35 300, 300, 300 <PS>E, <PS>E, <PS>E - 2.0, 2.0, 2.0 38, 38, 38 0.8, 0.8, 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 IV.2.0 MM 11121476 289.99 SGD
Shipped after 2018-04-25
300, 300, 300 3.6, 3.6, 3.6 JIS C 3307, JIS C 3307, JIS C 3307 35, 35, 35 300, 300, 300 <PS>E, <PS>E, <PS>E - 2.0, 2.0, 2.0 38, 38, 38 0.8, 0.8, 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 IV.2.0 MM Black 11121433 289.99 SGD
Shipped after 2018-04-25
300 3.2 JIS C 3307 27 300 <PS>E 600V 60 degC 1.6 27 0.8   1Roll 1 IV.1.6MMYellow 11121467 179.99 SGD
Shipped after 2018-04-23
300 3.2 JIS C 3307 27 300 <PS>E - 1.6 27 0.8   1roll 1 IV.1.6mm red 11121363 179.99 SGD
Shipped after 2018-04-23
300 3.6 JIS C 3307 35 300 <PS>E - 2.0 38 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV.2.0mm red 11121372 309.99 SGD
Shipped after 2018-04-25
300 3.2 JIS C 3307 27 300 <PS>E 600V 60 deg C 1.6 27 0.8   1Roll 1 IV. 1.6MM Shiloh 11121381 179.99 SGD
Shipped after 2018-04-23
300 3.2 JIS C 3307 27 300 <PS>E 600V 60 deg C 1.6 27 0.8   1Roll 1 IV.1.6MM BLACK 11121424 179.99 SGD
Shipped after 2018-04-23
300 3.2 JIS C 3307 27 300 <PS>E 600V 60 deg C 1.6 27 0.8   1Roll 1 IV. 1.6MM green 11121442 179.99 SGD
Shipped after 2018-04-23
300 3.6 JIS C 3307 35 300 <PS>E 600V 60 deg C 2 38 0.8   1Roll 1 IV. 2.0MM green 11121451 309.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Wiring in the switchboard application
5
From Japan
On 2017-09-07 09:16:44
I bought it because I needed a lot. Short delivery, inexpensive and satisfying.
This review is about item#11121363.
Electric wiring
5
From Japan
On 2017-01-01 14:01:30
Although it is a simple packaging, it is easy to use because it does not become ragged even if it gets wet.
This review is about item#11121442.
Indoor wiring ground wire
5
From Japan
On 2016-07-19 06:35:16
Although it is somewhat stiff, it can be used without problems
This review is about item#11121442.
I will use it as a wire for summer festival lanterns.
5
From Japan
On 2016-04-27 03:46:33
It was very easy to work, and about 100 injured sockets for lanterns could be connected.
This review is about item#11121433.
Wiring work
5
From Japan
On 2015-10-30 16:54:22
I like the workability because it is easy to wire because the coating is soft. Because it is rich in variety, it is easy to select and satisfied with price.
This review is about item#11121424.
I tried it indoor wiring.
5
From Japan
On 2014-06-10 20:43:23
The thickness of the sheath is good as well, besides the earth, black and white marks instead of white lines are marked lightly, and even when treated as black lines, oily magic ink glue is also good, even if the ink touches immediately Because it does not attach, it is very handy.
This review is about item#11121451.

Related Products