Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Outer Diameter (phi mm) Wire Diameter (mm) JIS Standard Overall Length (m) Number of Wires Compatible Standard Allowable Current Rating Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Resistance(ohm/km) Conductor Construction (peice/mm) Test Voltage (V/1 minute) Estimate Mass (kg/km) Nominal Sectional Area (mm2) Insulator Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Wire Diameter (mm) JIS Standard Overall Length (m) Number of Wires Compatible Standard Allowable Current Rating Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Resistance(ohm/km) Conductor Construction (peice/mm) Test Voltage (V/1 minute) Estimate Mass (kg/km) Nominal Sectional Area (mm2) Insulator Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - JIS C 3307 300 - <PS>E 27 - 3.4 2 1.8 - 7/0.6 - 28 - 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 2 SQ red 11121494 219.99 SGD
Shipped after 2018-06-27
- - JIS C 3307 300 - <PS>E 27 - 3.4 2 1.8 - 7/0.6 - 28 - 0.8   1roll 1 IV 2 SQ white 11121616 219.99 SGD
Shipped after 2018-06-25
- - JIS C 3307 10 - <PS>E 162 - 11.5 38 7.8 - 7/2.6 - 430 - 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV38SQ white 35327801 109.99 SGD
Shipped after 2018-06-27
- - JIS C 3307 10 - <PS>E 162 - 11.5 38 7.8 - 7/2.6 - 430 - 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV38SQ Black 35327984 109.99 SGD
Shipped after 2018-06-27
- - JIS C 3307 10 - <PS>E 115 - 9.2 22 6 - 7/2 - 265 - 1.6   1roll 1 IV22SQ Black 35327975 66.99 SGD
Shipped after 2018-06-25
- - JIS C 3307 300 - <PS>E 27 - 3.4 2 1.8 - 7/0.6 - 28 - 0.8   1roll 1 IV 2 SQ black 11121853 219.99 SGD
Shipped after 2018-06-25
- - JIS C 3307 10 - <PS>E 162 - 11.5 38 7.8 - 7/2.6 - 430 - 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 38 SQ aka 35327713 109.99 SGD
Shipped after 2018-06-27
- - JIS C 3307 10 - <PS>E 217 - 14 60 10 - 19/2 - 650 - 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV60SQ Black 35327993 169.99 SGD
Shipped after 2018-06-27
- - JIS C 3307 10 - <PS>E 298 - 17 100 13 - 19/2.6 - 1080 - 2 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV 100 SQ 35328167 339.99 SGD
Shipped after 2018-06-27
- - JIS C 3307 10 - <PS>E 298 - 17 100 13 - 19/2.6 - 1080 - 2 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 IV100SQ white 35327826 339.99 SGD
Shipped after 2018-06-27
- Conductor cross /1.6 JIS C 3307 10 Conductor cross-section / 7 <PS>E 88 600V 60 degC 7.6 14 4.8 - 7/1.6 - 175 - 1.4   1Roll 1 IV14SQBlack 35327966 42.99 SGD
Shipped after 2018-06-25
- Conductor cross-section / 2 JIS C 3307 10 Conductor cross-section / 7 <PS>E 115 600V 60 degC 9.2 22 6 - 7/2 - 265 - 1.6   1Roll 1 IV22SQYellow 35328133 66.99 SGD
Shipped after 2018-06-27
- Conductor cross /0.45 JIS C 3307 300 Conductor cross-section / 7 <PS>E 19 600V 60 degC 3 1.25 1.35 - 7/0.45 - 18 - 0.8   1Roll 1 IV1.25SQGreen 11121966 149.99 SGD
Shipped after 2018-06-25
- Conductor cross /1.2 JIS C 3307 10 Conductor cross-section / 7 <PS>E 61 600V 60 degC 6 8 3.6 - 7/1.2 - 105 - 1.2   1Roll 1 IV8SQBlue 35327862 26.99 SGD
Shipped after 2018-06-26
- Conductor cross-sectional / 1 JIS C 3307 10 Conductor cross-section / 7 <PS>E 49 600V 60 degC 5 5.5 3 - 7/1 - 70 - 1   1Roll 1 IV5.5SQYellow 35328106 17.99 SGD
Shipped after 2018-06-25
- Conductor cross /0.45 JIS C 3307 300 Conductor cross-section / 7 <PS>E 19 600V 60 degC 3 1.25 1.35 - 7/0.45 - 18 - 0.8   1Roll 1 IV1.25SQRed 11121485 149.99 SGD
Shipped after 2018-06-25
- Conductor cross /0.45 JIS C 3307 300 Conductor cross-section / 7 <PS>E 19 600V 60 degC 3 1.25 1.35 - 7/0.45 - 18 - 0.8   1Roll 1 IV1.25SQBlack 11121844 149.99 SGD
Shipped after 2018-06-25
- Conductor cross /1.6 JIS C 3307 10 Conductor cross-section / 7 <PS>E 88 600V 60 degC 7.6 14 4.8 - 7/1.6 - 175 - 1.4   1Roll 1 IV14SQRed 35327695 42.99 SGD
Shipped after 2018-06-25
- Conductor cross /1.2 JIS C 3307 10 Conductor cross-section / 7 <PS>E 61 600V 60 degC 6 8 3.6 - 7/1.2 - 105 - 1.2   1Roll 1 IV8SQYellow 35328115 26.99 SGD
Shipped after 2018-06-25
- Conductor cross /1.6 JIS C 3307 10 Conductor cross-section / 7 <PS>E 88 600V 60 degC 7.6 14 4.8 - 7/1.6 - 175 - 1.4   1Roll 1 IV14SQWhite 35327783 42.99 SGD
Shipped after 2018-06-25
- Conductor cross /1.6 JIS C 3307 10 Conductor cross-section / 7 <PS>E 88 600V 60 degC 7.6 14 4.8 - 7/1.6 - 175 - 1.4   1Roll 1 IV14SQBlue 35327871 42.99 SGD
Shipped after 2018-06-27
- Conductor cross /0.45 JIS C 3307 300 Conductor cross-section / 7 <PS>E 19 600V 60 degC 3 1.25 1.35 - 7/0.45 - 18 - 0.8   1Roll 1 IV1.25SQWhite 11121607 149.99 SGD
Shipped after 2018-06-27
- Conductor cross /0.6 JIS C 3307 300 Conductor cross-section / 7 <PS>E 27 600V 60 degC 3.4 2 1.8 - 7/0.6 - 28 - 0.8   1Roll 1 IV2SQYellow 11122072 219.99 SGD
Shipped after 2018-06-25
- Conductor cross /1.6 JIS C 3307 10 Conductor cross-section / 7 <PS>E 88 600V 60 degC 7.6 14 4.8 - 7/1.6 - 175 - 1.4   1Roll 1 IV14SQYellow 35328124 42.99 SGD
Shipped after 2018-06-25
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 217, 217 - 14, 14 60, 60 10, 10 - 19/2, 19/2 - 650, 650 - 1.8, 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV60SQ White 35327817 149.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 395, 395 - 21, 21 150, 150 16.1, 16.1 - 37/2.3, 37/2.3 - 1600, 1600 - 2.2, 2.2 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV150SQ White 35327835 349.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 162, 162 - 11.5, 11.5 38, 38 7.8, 7.8 - 7/2.6, 7/2.6 - 430, 430 - 1.8, 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV38SQ green 35328072 109.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 395, 395 - 21, 21 150, 150 16.1, 16.1 - 37/2.3, 37/2.3 - 1600, 1600 - 2.2, 2.2 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV150SQ Black 35328011 349.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 469, 469 - 23, 23 200, 200 18.2, 18.2 - 37/2.6, 37/2.6 - 2040, 2040 - 2.4, 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV200SQ Black 35328027 469.99 SGD
Shipped after 2018-06-29
- - JIS C 3307, JIS C 3307 300, 300 - <PS>E, <PS>E 37, 37 - 4, 4 3.5, 3.5 2.4, 2.4 - 7/0.8, 7/0.8 - 45, 45 - 0.8, 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 IV3.5SQ red 11121503 459.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 300, 300 - <PS>E, <PS>E 37, 37 - 4, 4 3.5, 3.5 2.4, 2.4 - 7/0.8, 7/0.8 - 45, 45 - 0.8, 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 IV3.5SQ green 11121984 459.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 298, 298 - 17, 17 100, 100 13, 13 - 19/2.6, 19/2.6 - 1080, 1080 - 2, 2 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV100SQ red 35327731 289.99 SGD
Shipped after 2018-06-27
3.6 - - - - - - - 6.0 - - 2.31 7/1.2 1500 105 8 1.2 *[No return] You cannot return this product. For details, see FAQ. 1roll(20m) 1 IV 8 SQ green / yellow 73603443 62.99 SGD
Shipped after 2018-06-28
- - JIS C 3307, JIS C 3307 300, 300 - <PS>E, <PS>E 37, 37 - 4, 4 3.5, 3.5 2.4, 2.4 - 7/0.8, 7/0.8 - 45, 45 - 0.8, 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 IV3.5SQ key 11122081 459.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 217, 217 - 14, 14 60, 60 10, 10 - 19/2, 19/2 - 650, 650 - 1.8, 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV60SQ Blue 35327905 149.99 SGD
Shipped after 2018-06-27
3.0 - - - - - - - 5.0 - - 3.33 7/1.0 1500 70 5.5 1.0 *[No return] You cannot return this product. For details, see FAQ. 1roll(20m) 1 IV 5.5 SQ green / yellow 73603434 49.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 300, 300 - <PS>E, <PS>E 37, 37 - 4, 4 3.5, 3.5 2.4, 2.4 - 7/0.8, 7/0.8 - 45, 45 - 0.8, 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 IV3.5SQ White 11121625 459.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 115, 115 - 9.2, 9.2 22, 22 6, 6 - 7/2, 7/2 - 265, 265 - 1.6, 1.6 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV22SQ Blue 35327887 64.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 395, 395 - 21, 21 150, 150 16.1, 16.1 - 37/2.3, 37/2.3 - 1600, 1600 - 2.2, 2.2 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV150SQ Blue 35327923 349.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 162, 162 - 11.5, 11.5 38, 38 7.8, 7.8 - 7/2.6, 7/2.6 - 430, 430 - 1.8, 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV38SQ key 35328142 84.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 217, 217 - 14, 14 60, 60 10, 10 - 19/2, 19/2 - 650, 650 - 1.8, 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV60SQ red 35327722 149.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 469, 469 - 23, 23 200, 200 18.2, 18.2 - 37/2.6, 37/2.6 - 2040, 2040 - 2.4, 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV200SQ red 35327756 469.99 SGD
Shipped after 2018-06-29
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 469, 469 - 23, 23 200, 200 18.2, 18.2 - 37/2.6, 37/2.6 - 2040, 2040 - 2.4, 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV200SQ White 35327844 469.99 SGD
Shipped after 2018-06-29
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 298, 298 - 17, 17 100, 100 13, 13 - 19/2.6, 19/2.6 - 1080, 1080 - 2, 2 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV100SQ Blue 35327914 289.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 469, 469 - 23, 23 200, 200 18.2, 18.2 - 37/2.6, 37/2.6 - 2040, 2040 - 2.4, 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV200SQ Blue 35327932 469.99 SGD
Shipped after 2018-06-29
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 217, 217 - 14, 14 60, 60 10, 10 - 19/2, 19/2 - 650, 650 - 1.8, 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV60SQ green 35328081 149.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 395, 395 - 21, 21 150, 150 16.1, 16.1 - 37/2.3, 37/2.3 - 1600, 1600 - 2.2, 2.2 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV150SQ key 35328176 349.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 469, 469 - 23, 23 200, 200 18.2, 18.2 - 37/2.6, 37/2.6 - 2040, 2040 - 2.4, 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV200SQ key 35328185 469.99 SGD
Shipped after 2018-06-29
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 162, 162 - 11.5, 11.5 38, 38 7.8, 7.8 - 7/2.6, 7/2.6 - 430, 430 - 1.8, 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV38SQ Blue 35327896 91.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 298, 298 - 17, 17 100, 100 13, 13 - 19/2.6, 19/2.6 - 1080, 1080 - 2, 2 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV100SQ Black 35328002 289.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 298, 298 - 17, 17 100, 100 13, 13 - 19/2.6, 19/2.6 - 1080, 1080 - 2, 2 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV100SQ green 35328097 289.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 395, 395 - 21, 21 150, 150 16.1, 16.1 - 37/2.3, 37/2.3 - 1600, 1600 - 2.2, 2.2 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV150SQ red 35327747 349.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 115, 115 - 9.2, 9.2 22, 22 6, 6 - 7/2, 7/2 - 265, 265 - 1.6, 1.6 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV22SQ White 35327792 64.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 10, 10 - <PS>E, <PS>E 217, 217 - 14, 14 60, 60 10, 10 - 19/2, 19/2 - 650, 650 - 1.8, 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 IV60SQ key 35328151 149.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 300, 300 - <PS>E, <PS>E 37, 37 - 4, 4 3.5, 3.5 2.4, 2.4 - 7/0.8, 7/0.8 - 45, 45 - 0.8, 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 IV3.5SQ Blue 11121747 459.99 SGD
Shipped after 2018-06-27
- - JIS C 3307, JIS C 3307 300, 300 - <PS>E, <PS>E 37, 37 - 4, 4 3.5, 3.5 2.4, 2.4 - 7/0.8, 7/0.8 - 45, 45 - 0.8, 0.8 *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 IV3.5SQ Black 11121862 459.99 SGD
Shipped after 2018-06-27
- Conducting shear /0.45 JIS C 3307 300 Conducting shear/7 <PS>E 19 600V 60 deg C 3 1.25 1.35 - 7/0.45 - 18 - 0.8   1Roll 1 IV1.25SQ red 11121722 149.99 SGD
Shipped after 2018-06-25
- Conducting shear /0.45 JIS C 3307 300 Conducting shear/7 <PS>E 19 600V 60 deg C 3 1.25 1.35 - 7/0.45 - 18 - 0.8   1Roll 1 IV1.25SQ Yellow 11122063 149.99 SGD
Shipped after 2018-06-25
- Conducting shear /0.6 JIS C 3307 300 Conducting shear/7 <PS>E 27 600V 60 deg C 3.4 2 1.8 - 7/0.6 - 28 - 0.8   1Roll 1 KIV2SQ Blue 11121731 219.99 SGD
Shipped after 2018-06-27
- Conducting shear /0.6 JIS C 3307 300 Conducting shear/7 <PS>E 27 600V 60 deg C 3.4 2 1.8 - 7/0.6 - 28 - 0.8   1Roll 1 IV2SQ Green 11121975 219.99 SGD
Shipped after 2018-06-25
- Conducting shear/1 JIS C 3307 10 Conducting shear/7 <PS>E 49 600V 60 deg C 5 5.5 3 - 7/1 - 70 - 1   1Roll 1 IV5.5SQ Red 35327677 17.99 SGD
Shipped after 2018-06-25
- Conducting shear/1.2 JIS C 3307 10 Conducting shear/7 <PS>E 61 600V 60 deg C 6 8 3.6 - 7/1.2 - 105 - 1.2   1Roll 1 IV8SQ Red 35327686 26.99 SGD
Shipped after 2018-06-25
- Conducting shear/2 JIS C 3307 10 Conducting shear/7 <PS>E 115 600V 60 deg C 9.2 22 6 - 7/2 - 265 - 1.6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 IV22SQ Red 35327704 70.99 SGD
Shipped after 2018-06-27
- Conducting shear/1 JIS C 3307 10 Conducting shear/7 <PS>E 49 600V 60 deg C 5 5.5 3 - 7/1 - 70 - 1   1Roll 1 IV5.5SQ WHITE 35327765 17.99 SGD
Shipped after 2018-06-25
- Conducting shear/1.2 JIS C 3307 10 Conducting shear <PS>E 61 600V 60 deg C 6 8 3.6 - 7/1.2 - 105 - 1.2   1Roll 1 IV8SQ White 35327774 26.99 SGD
Shipped after 2018-07-02
- Conducting shear/1 JIS C 3307 10 Conducting shear/7 <PS>E 49 600V 60 deg C 5 5.5 3 - 7/1 - 70 - 1   1Roll 1 IV5.5SQ Blue 35327853 17.99 SGD
Shipped after 2018-07-02
- Conducting shear/1 JIS C 3307 10 Conducting shear/7 <PS>E 49 600V 60 deg C 5 5.5 3 - 7/1 - 70 - 1   1Roll 1 IV5.5SQ BLACK 35327941 17.99 SGD
Shipped after 2018-06-25
- Conducting shear/1.2 JIS C 3307 10 Conducting shear/7 <PS>E 61 600V 60 deg C 6 8 3.6 - 7/1.2 - 105 - 1.2   1Roll 1 IV8SQ BLACK 35327957 26.99 SGD
Shipped after 2018-06-25
- Conductting shear / 1 JIS C 3307 10 Conducting shear <PS>E 49 600V 60 deg C 5 5.5 3 - 7/1 - 70 - 1   1Roll 1 IV5.5SQ Green 35328036 17.99 SGD
Shipped after 2018-06-25
- Conducting shear/1.2 JIS C 3307 10 Conducting shear <PS>E 61 600V 60 deg C 6 8 3.6 - 7/1.2 - 105 - 1.2   1Roll 1 IV8SQ Green 35328045 26.99 SGD
Shipped after 2018-07-02
- Conducting shear /1.6 JIS C 3307 10 Conducting shear/7 <PS>E 88 600V 60 deg C 7.6 14 4.8 - 7/1.6 - 175 - 1.4   1Roll 1 IV14SQ Green 35328054 42.99 SGD
Shipped after 2018-06-25
- Conducting shear/2 JIS C 3307 10 Conducting shear <PS>E 115 600V 60 deg C 9.2 22 6 - 7/2 - 265 - 1.6   1Roll 1 IV22SQ Green 35328063 70.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Wiring of control circuit power circuit
1
From Japan
On 2018-06-03 00:16:58
When I bought 30 meters, three bundles of 10 meters came. I hope it is in units of 10 meters, but I want you to make it a bundle with 30 meters If it is 10 meters, it is troubled by excess in halfway
This review is about item#35327677.
Camper carproduction
5
From Japan
On 2017-12-11 12:59:18
Selling in units of 10 meters is appreciated, there is no strange twist in quality, OK.
This review is about item#35327677.
For air conditioner wiring refurbishment
5
From Japan
On 2017-06-09 23:27:41
I am thankful for selling a small amount. I will repeat next time, so please do not end sales.
This review is about item#35327677.
Machine earth wire
4
From Japan
On 2016-10-14 17:33:05
It was possible to use it without problems with the earth wire of the machine. Because it uses only about 100 m, it does not need 300 m.
This review is about item#11121975.
Improvement of switchboard
5
From Japan
On 2016-10-01 09:02:24
Cables are sold in 100 meter units, so it will be left untouched, so sales at 10 meters will be saved. The product is as expected and there is no problem.
This review is about item#35328106.
DC power wiring
5
From Japan
On 2016-01-31 19:43:52
When wiring DC 12V to 24V, this cable is used because VVF cable is concerned about capacity and voltage drop. The product is solid and can be used without anxiety.
This review is about item#35327941.

Related Products