Buy more than* S$200* and get FREE SHIPPING

600V Polyethylene Insulated PVC Sheathed Cable Flat VVF Type Solid

...see all>
Product Options
ADD TO CART
Sheath Standard Thickness (mm) Standard Thickness of Insulator (mm) Color (Insulators) Number of Cores Final Outer Diameter (mm) JIS Standard Rated Temperature (Degree c) Withstand Voltage Insulation Resistance 20 degree C (M ohm-km) Allowable Current (A) Conductor Diameter (mm) Overall Length (m) Sheath Color Rated Voltage (V) Conductor Resistance (ohm/km)(20 degree c) Compatible Standard Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheath Standard Thickness (mm) Standard Thickness of Insulator (mm) Color (Insulators) Number of Cores Final Outer Diameter (mm) JIS Standard Rated Temperature (Degree c) Withstand Voltage Insulation Resistance 20 degree C (M ohm-km) Allowable Current (A) Conductor Diameter (mm) Overall Length (m) Sheath Color Rated Voltage (V) Conductor Resistance (ohm/km)(20 degree c) Compatible Standard Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 EM-EEF2.0mmx3C 11123655 359.99 SGD
Shipped after 2018-04-25
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 EM-EEF1.6mmx3C 11123637 299.99 SGD
Shipped after 2018-04-25
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 EM-EEF2.0mmx2C 11123621 289.99 SGD
Shipped after 2018-04-25
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 EM-EEF1.6mmx3C(KWM) 11123646 309.99 SGD
Shipped after 2018-04-25
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 EM-EEF2.0mmx3C(KWM) 11123664 379.99 SGD
Shipped after 2018-04-25
1.5 0.8 Black, white, red 2 About 6.2x9.4 JIS C 3605 75 1500 V/1 MINUTE 2500 24 1.6 100 Gray 600 8.92 <PS>E 85   1Roll 1 EM-EEF1.6mmx2C 11123612 209.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products