Buy more than* S$200* and get FREE SHIPPING

Polyethylene Insulating PVC Sheath Cable for 600V Suspended Bridge

4.29 (7)
Standard
JIS C 3605
...see all>
Product Options
ADD TO CART
Sheath Thickness (mm) Estimate Mass (kg/km) Number of Wires Insulator Thickness (mm) Ambient Temperature (Degree C) Wire Diameter (mm) Number of Cores Overall Length (m) Compatible Standard Allowable Current Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheath Thickness (mm) Estimate Mass (kg/km) Number of Wires Insulator Thickness (mm) Ambient Temperature (Degree C) Wire Diameter (mm) Number of Cores Overall Length (m) Compatible Standard Allowable Current Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 150 - 0.8 - - 3 30 (PS)E 23 11 2 1.8   1roll 1 600VCV2SQx3C 85945693 109.99 SGD
In stock
1.5 220 - 1 - - 2 30 (PS)E 52 13.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx2C 85946244 149.99 SGD
Shipped after 2018-02-23
1.5 700 - 1 - - 4 40 (PS)E 76 19 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx4C 85947057 669.99 SGD
Shipped after 2018-02-23
1.5 600 - 1.2 - - 2 10 (PS)E 120 19.5 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx2C 85947066 159.99 SGD
Shipped after 2018-02-23
1.5 220 - 1 - - 2 100 (PS)E 52 13.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx2C 23550607 -
Discontinued
[x]
1.5 160 - 0.8 - - 2 100 (PS)E 39 11.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx2C 85945946 349.99 SGD
Shipped after 2018-02-23
1.5 200 - 0.8 - - 3 10 (PS)E 33 12.5 3.5 2.4   1roll 1 600VCV3.5SQx3C 85945955 48.99 SGD
In stock
1.5 220 - 1 - - 2 10 (PS)E 52 13.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx2C 85946235 49.99 SGD
Shipped after 2018-02-23
1.5 360 - 1 - - 4 20 (PS)E 44 16 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx4C 85946427 169.99 SGD
Shipped after 2018-02-23
1.5 470 - 1 - - 4 30 (PS)E 54 17 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx4C 85946777 349.99 SGD
Shipped after 2018-02-23
1.5 560 - 1 - - 3 10 (PS)E 76 17.5 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx3C 85946987 149.99 SGD
Shipped after 2018-02-23
1.5 560 - 1 - - 3 30 (PS)E 76 17.5 14 4.4   1roll 1 600VCV14SQx3C 85946996 399.99 SGD
Shipped after 2018-02-26
1.9 2050 - 1.5 - - 3 10 (PS)E 190 31 60 9.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV60SQx3C 85947321 469.99 SGD
Shipped after 2018-02-23
1.5 1550 - 2 - - 1 10 (PS)E 455 22 150 14.7 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV150SQx1C 85947382 399.99 SGD
Shipped after 2018-02-23
1.5 150 - 0.8 - - 3 50 (PS)E 23 11 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx3C 85945711 179.99 SGD
Shipped after 2018-02-23
1.5 180 - 0.8 - - 4 10 (PS)E 23 12 2 1.8   1roll 1 600VCV2SQx4C 85945772 45.99 SGD
In stock
1.5 180 - 0.8 - - 4 30 (PS)E 23 12 2 1.8   1roll 1 600VCV2SQx4C 85945781 139.99 SGD
In stock
1.5 160 - 0.8 - - 2 10 (PS)E 39 11.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx2C 85945867 36.99 SGD
Shipped after 2018-02-23
1.5 250 - 0.8 - - 4 10 (PS)E 33 13.5 3.5 2.4   1roll 1 600VCV3.5SQx4C 85946043 62.99 SGD
In stock
1.5 290 - 1 - - 3 10 (PS)E 44 14.5 5.5 3   1roll 1 600VCV5.5SQx3C 85946323 68.99 SGD
In stock
1.5 290 - 1 - - 3 30 (PS)E 44 14.5 5.5 3   1roll 1 600VCV5.5SQx3C 85946332 189.99 SGD
In stock
1.5 470 - 1 - - 4 10 (PS)E 54 17 8 3.6   1roll 1 600VCV8SQx4C 85946752 119.99 SGD
In stock
1.5 830 - 1.2 - - 3 5 (PS)E 100 21 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx3C 85947111 109.99 SGD
Shipped after 2018-02-23
1.6 1100 - 1.2 - - 4 20 (PS)E 100 23 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx4C 85947206 519.99 SGD
Shipped after 2018-02-23
1.7 1350 - 1.2 - - 3 5 (PS)E 140 25 38 7.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV38SQx3C 85947285 169.99 SGD
Shipped after 2018-02-23
1.9 2050 - 1.5 - - 3 5 (PS)E 190 31 60 9.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV60SQx3C 85947312 269.99 SGD
Shipped after 2018-02-23
1.5 120 - 0.8 - - 2 50 (PS)E 28 10.5 2 1.8   1roll 1 600VCV2SQx2C 85945623 149.99 SGD
In stock
1.5 120 - 0.8 - - 2 100 (PS)E 28 10.5 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx2C 85945675 289.99 SGD
Shipped after 2018-02-23
1.5 250 - 0.8 - - 4 30 (PS)E 33 13.5 3.5 2.4   1roll 1 600VCV3.5SQx4C 85946052 179.99 SGD
In stock
1.5 220 - 1 - - 2 50 (PS)E 52 13.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx2C 85946262 269.99 SGD
Shipped after 2018-02-23
1.5 360 - 1 - - 4 60 (PS)E 44 16 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx4C 85946463 489.99 SGD
Shipped after 2018-02-23
1.5 370 - 1 - - 3 40 (PS)E 54 16 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx3C 85946707 339.99 SGD
Shipped after 2018-02-23
1.5 370 - 1 - - 3 50 (PS)E 54 16 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx3C 85946716 409.99 SGD
Shipped after 2018-02-23
1.5 470 - 1 - - 4 50 (PS)E 54 17 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx4C 85946795 549.99 SGD
Shipped after 2018-02-23
1.5 195 - 1 - - 1 10 (PS)E 100 9.4 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx1C 85946813 47.99 SGD
Shipped after 2018-02-23
1.5 195 - 1 - - 1 20 (PS)E 100 9.4 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx1C 85946822 94.99 SGD
Shipped after 2018-02-23
1.5 1550 - 2 - - 1 5 (PS)E 455 22 150 14.7 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV150SQx1C 85947373 199.99 SGD
Shipped after 2018-02-23
1.5 120 - 0.8 - - 2 10 (PS)E 28 10.5 2 1.8   1roll 1 600VCV2SQx2C 85945596 28.99 SGD
Shipped after 2018-02-23
1.5 150 - 0.8 - - 3 10 (PS)E 23 11 2 1.8   1roll 1 600VCV2SQx3C 85945684 36.99 SGD
In stock
1.5 150 - 0.8 - - 3 80 (PS)E 23 11 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx3C 85945745 299.99 SGD
Shipped after 2018-02-23
1.5 290 - 1 - - 3 100 (PS)E 44 14.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx3C 85946402 599.99 SGD
Shipped after 2018-02-23
1.5 360 - 1 - - 4 10 (PS)E 44 16 5.5 3   1roll 1 600VCV5.5SQx4C 85946411 82.99 SGD
In stock
1.6 1100 - 1.2 - - 4 15 (PS)E 100 23 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx4C 85947197 409.99 SGD
Shipped after 2018-02-23
1.5 150 - 0.8 - - 3 100 (PS)E 23 11 2 1.8   1roll 1 600VCV2SQx3C 85945763 349.99 SGD
In stock
1.5 180 - 0.8 - - 4 50 (PS)E 23 12 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx4C 85945806 219.99 SGD
In stock
1.5 200 - 0.8 - - 3 30 (PS)E 33 12.5 3.5 2.4   1roll 1 600VCV3.5SQx3C 85945964 149.99 SGD
In stock
1.5 200 - 0.8 - - 3 100 (PS)E 33 12.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx3C 85946034 439.99 SGD
Shipped after 2018-02-23
1.5 250 - 0.8 - - 4 40 (PS)E 33 13.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx4C 85946061 249.99 SGD
Shipped after 2018-02-23
1.5 250 - 0.8 - - 4 100 (PS)E 33 13.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx4C 85946122 579.99 SGD
Shipped after 2018-02-23
1.5 220 - 1 - - 2 100 (PS)E 52 13.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx2C 85946314 539.99 SGD
Shipped after 2018-02-23
1.5 360 - 1 - - 4 30 (PS)E 44 16 5.5 3   1roll 1 600VCV5.5SQx4C 85946436 269.99 SGD
In stock
1.5 470 - 1 - - 4 20 (PS)E 54 17 8 3.6   1roll 1 600VCV8SQx4C 85946761 219.99 SGD
In stock
1.5 700 - 1 - - 4 20 (PS)E 76 19 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx4C 85947032 369.99 SGD
Shipped after 2018-02-23
1.5 200 - 0.8 - - 3 50 (PS)E 33 12.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx3C 85945982 219.99 SGD
In stock
1.5 360 - 1 - - 4 50 (PS)E 44 16 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx4C 85946454 399.99 SGD
Shipped after 2018-02-23
1.5 360 - 1 - - 4 80 (PS)E 44 16 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx4C 85946481 619.99 SGD
Shipped after 2018-02-23
1.5 130 - 1 - - 1 10 (PS)E 72 8.6 8 3.6   1roll 1 600VCV8SQx1C 85946497 30.99 SGD
In stock
1.5 370 - 1 - - 3 10 (PS)E 54 16 8 3.6   1roll 1 600VCV8SQx3C 85946682 91.99 SGD
In stock
1.5 410 - 1 - - 2 10 (PS)E 91 16.5 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx2C 85946917 109.99 SGD
Shipped after 2018-02-23
1.5 830 - 1.2 - - 3 15 (PS)E 100 21 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx3C 85947136 319.99 SGD
Shipped after 2018-02-23
1.6 1100 - 1.2 - - 4 10 (PS)E 100 23 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx4C 85947181 299.99 SGD
Shipped after 2018-02-23
1.5 120 - 0.8 - - 2 30 (PS)E 28 10.5 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx2C 85945605 81.99 SGD
Shipped after 2018-02-23
1.5 180 - 0.8 - - 4 60 (PS)E 23 12 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx4C 85945815 269.99 SGD
Shipped after 2018-02-23
1.5 180 - 0.8 - - 4 100 (PS)E 23 12 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx4C 85945851 429.99 SGD
Shipped after 2018-02-23
1.5 290 - 1 - - 3 50 (PS)E 44 14.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx3C 85946357 329.99 SGD
Shipped after 2018-02-23
1.5 360 - 1 - - 4 70 (PS)E 44 16 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx4C 85946472 549.99 SGD
Shipped after 2018-02-23
1.5 290 - 1 - - 2 70 (PS)E 65 15 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx2C 85946646 409.99 SGD
Shipped after 2018-02-23
1.5 370 - 1 - - 3 30 (PS)E 54 16 8 3.6   1roll 1 600VCV8SQx3C 85946691 279.99 SGD
In stock
1.5 370 - 1 - - 3 70 (PS)E 54 16 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx3C 85946734 569.99 SGD
Shipped after 2018-02-23
1.5 120 - 0.8 - - 2 20 (PS)E 28 10.5 2 1.8   1roll 1 600VCV2SQx2C 11123926 57.99 SGD
In stock
1.5 830 - 1.2 - - 3 20 (PS)E 100 21 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx3C 11124014 399.99 SGD
Shipped after 2018-02-23
1.5 160 - 0.8 - - 2 20 (PS)E 39 11.5 3.5 2.4   1roll 1 600VCV3.5SQx2C 11123935 72.99 SGD
In stock
1.5 360 Conductor cross-section / 7 1 40 degC Conductor cross-sectional / 1 4 20 (PS)E 44 16 5.5 3   1Roll 1 600VCV5.5SQx4C 11124057 169.99 SGD
In stock
1.5 120 - 0.8 - - 2 60 (PS)E 28 10.5 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx2C 85945632 179.99 SGD
Shipped after 2018-02-26
1.5 160 - 0.8 - - 2 30 (PS)E 39 11.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx2C 85945876 109.99 SGD
Shipped after 2018-02-23
1.5 160 - 0.8 - - 2 80 (PS)E 39 11.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx2C 85945921 299.99 SGD
Shipped after 2018-02-26
1.5 200 - 0.8 - - 3 70 (PS)E 33 12.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx3C 85946007 329.99 SGD
Shipped after 2018-02-26
1.5 105 - 1 - - 1 40 (PS)E 58 8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx1C 85946165 119.99 SGD
Shipped after 2018-02-26
1.5 105 - 1 - - 1 90 (PS)E 58 8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx1C 85946217 209.99 SGD
Shipped after 2018-02-26
1.5 220 - 1 - - 2 40 (PS)E 52 13.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx2C 85946253 199.99 SGD
Shipped after 2018-02-23
1.5 290 - 1 - - 3 80 (PS)E 44 14.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx3C 85946384 479.99 SGD
Shipped after 2018-02-26
1.5 130 - 1 - - 1 20 (PS)E 72 8.6 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx1C 85946506 83.99 SGD
Shipped after 2018-02-23
1.5 130 - 1 - - 1 60 (PS)E 72 8.6 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx1C 85946542 189.99 SGD
Shipped after 2018-02-26
1.5 290 - 1 - - 2 90 (PS)E 65 15 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx2C 85946664 509.99 SGD
Shipped after 2018-02-26
1.5 195 - 1 - - 1 90 (PS)E 100 9.4 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx1C 85946892 389.99 SGD
Shipped after 2018-02-26
1.5 410 - 1 - - 2 20 (PS)E 91 16.5 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx2C 85946926 199.99 SGD
Shipped after 2018-02-23
1.5 560 - 1 - - 3 40 (PS)E 76 17.5 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx3C 85947005 519.99 SGD
Shipped after 2018-02-23
1.5 560 - 1 - - 3 50 (PS)E 76 17.5 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx3C 85947014 609.99 SGD
Shipped after 2018-02-26
1.5 700 - 1 - - 4 10 (PS)E 76 19 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx4C 85947023 189.99 SGD
Shipped after 2018-02-23
1.5 830 - 1.2 - - 3 25 (PS)E 100 21 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx3C 85947145 479.99 SGD
Shipped after 2018-02-23
1.6 1100 - 1.2 - - 4 5 (PS)E 100 23 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx4C 85947172 159.99 SGD
Shipped after 2018-02-23
1.5 150 - 0.8 - - 3 60 (PS)E 23 11 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx3C 85945727 219.99 SGD
Shipped after 2018-02-26
1.5 180 - 0.8 - - 4 70 (PS)E 23 12 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx4C 85945824 329.99 SGD
Shipped after 2018-02-26
1.5 180 - 0.8 - - 4 90 (PS)E 23 12 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx4C 85945842 399.99 SGD
Shipped after 2018-02-23
1.5 160 - 0.8 - - 2 90 (PS)E 39 11.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx2C 85945937 319.99 SGD
Shipped after 2018-02-26
1.5 250 - 0.8 - - 4 60 (PS)E 33 13.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx4C 85946086 359.99 SGD
Shipped after 2018-02-23
1.5 250 - 0.8 - - 4 90 (PS)E 33 13.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx4C 85946113 509.99 SGD
Shipped after 2018-02-26
1.5 105 - 1 - - 1 50 (PS)E 58 8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx1C 85946174 129.99 SGD
Shipped after 2018-02-26
1.5 105 - 1 - - 1 100 (PS)E 58 8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx1C 85946226 219.99 SGD
Shipped after 2018-02-23
1.5 220 - 1 - - 2 90 (PS)E 52 13.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx2C 85946305 409.99 SGD
Shipped after 2018-02-26
1.5 130 - 1 - - 1 90 (PS)E 72 8.6 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx1C 85946576 279.99 SGD
Shipped after 2018-02-26
1.5 700 - 1 - - 4 30 (PS)E 76 19 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx4C 85947041 509.99 SGD
Shipped after 2018-02-26
1.5 600 - 1.2 - - 2 40 (PS)E 120 19.5 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx2C 85947093 539.99 SGD
Shipped after 2018-02-26
1.5 120 - 0.8 - - 2 40 (PS)E 28 10.5 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx2C 85945614 129.99 SGD
Shipped after 2018-02-26
1.5 130 - 1 - - 1 30 (PS)E 72 8.6 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx1C 85946515 92.99 SGD
Shipped after 2018-02-23
1.5 290 - 1 - - 2 80 (PS)E 65 15 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx2C 85946655 459.99 SGD
Shipped after 2018-02-26
1.5 290 - 1 - - 2 100 (PS)E 65 15 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx2C 85946673 579.99 SGD
Shipped after 2018-02-23
1.5 195 - 1 - - 1 60 (PS)E 100 9.4 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx1C 85946865 289.99 SGD
Shipped after 2018-02-26
1.5 410 - 1 - - 2 60 (PS)E 91 16.5 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx2C 85946962 529.99 SGD
Shipped after 2018-02-26
1.5 600 - 1.2 - - 2 20 (PS)E 120 19.5 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx2C 85947075 309.99 SGD
Shipped after 2018-02-26
1.5 830 - 1.2 - - 3 35 (PS)E 100 21 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx3C 85947163 669.99 SGD
Shipped after 2018-02-26
1.8 2500 - 2.5 - - 1 5 (PS)E 620 28 250 19 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV250SQx1C 85947434 349.99 SGD
Shipped after 2018-02-26
1.5 200 - 0.8 - - 3 90 (PS)E 33 12.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx3C 85946025 399.99 SGD
Shipped after 2018-02-26
1.5 250 - 0.8 - - 4 70 (PS)E 33 13.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx4C 85946095 409.99 SGD
Shipped after 2018-02-23
1.5 105 - 1 - - 1 10 (PS)E 58 8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx1C 85946131 19.99 SGD
Shipped after 2018-02-23
1.5 105 - 1 - - 1 60 (PS)E 58 8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx1C 85946183 149.99 SGD
Shipped after 2018-02-26
1.5 105 - 1 - - 1 70 (PS)E 58 8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx1C 85946192 169.99 SGD
Shipped after 2018-02-26
1.5 105 - 1 - - 1 80 (PS)E 58 8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx1C 85946201 189.99 SGD
Shipped after 2018-02-26
1.5 220 - 1 - - 2 60 (PS)E 52 13.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx2C 85946271 299.99 SGD
Shipped after 2018-02-26
1.5 130 - 1 - - 1 40 (PS)E 72 8.6 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx1C 85946524 139.99 SGD
Shipped after 2018-02-23
1.5 130 - 1 - - 1 70 (PS)E 72 8.6 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx1C 85946551 209.99 SGD
Shipped after 2018-02-26
1.5 290 - 1 - - 2 30 (PS)E 65 15 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx2C 85946603 189.99 SGD
Shipped after 2018-02-26
1.5 290 - 1 - - 2 40 (PS)E 65 15 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx2C 85946612 269.99 SGD
Shipped after 2018-02-26
1.5 370 - 1 - - 3 60 (PS)E 54 16 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx3C 85946725 499.99 SGD
Shipped after 2018-02-23
1.5 470 - 1 - - 4 40 (PS)E 54 17 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx4C 85946786 439.99 SGD
Shipped after 2018-02-23
1.5 195 - 1 - - 1 50 (PS)E 100 9.4 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx1C 85946856 229.99 SGD
Shipped after 2018-02-26
1.5 195 - 1 - - 1 80 (PS)E 100 9.4 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx1C 85946883 359.99 SGD
Shipped after 2018-02-26
1.5 195 - 1 - - 1 100 (PS)E 100 9.4 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx1C 85946901 429.99 SGD
Shipped after 2018-02-26
1.5 830 - 1.2 - - 3 10 (PS)E 100 21 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx3C 85947127 209.99 SGD
Shipped after 2018-02-23
1.5 830 - 1.2 - - 3 30 (PS)E 100 21 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx3C 85947154 559.99 SGD
Shipped after 2018-02-23
1.5 1100 - 2 - - 1 15 (PS)E 355 19 100 12 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV100SQx1C 85947346 389.99 SGD
Shipped after 2018-02-26
1.5 120 - 0.8 - - 2 70 (PS)E 28 10.5 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx2C 85945641 199.99 SGD
Shipped after 2018-02-26
1.5 105 - 1 - - 1 30 (PS)E 58 8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx1C 85946156 90.99 SGD
Shipped after 2018-02-23
1.5 130 - 1 - - 1 100 (PS)E 72 8.6 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx1C 85946585 299.99 SGD
Shipped after 2018-02-26
1.5 290 - 1 - - 2 10 (PS)E 65 15 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx2C 85946594 62.99 SGD
Shipped after 2018-02-23
1.5 290 - 1 - - 2 50 (PS)E 65 15 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx2C 85946621 319.99 SGD
Shipped after 2018-02-26
1.5 370 - 1 - - 3 80 (PS)E 54 16 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx3C 85946743 609.99 SGD
Shipped after 2018-02-26
1.5 195 - 1 - - 1 40 (PS)E 100 9.4 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx1C 85946847 189.99 SGD
Shipped after 2018-02-26
1.5 410 - 1 - - 2 40 (PS)E 91 16.5 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx2C 85946944 379.99 SGD
Shipped after 2018-02-26
1.6 1100 - 1.2 - - 4 25 (PS)E 100 23 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx4C 85947215 629.99 SGD
Shipped after 2018-02-26
1.6 950 - 1.2 - - 2 5 (PS)E 170 24 38 7.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV38SQx2C 85947224 139.99 SGD
Shipped after 2018-02-23
1.6 950 - 1.2 - - 2 15 (PS)E 170 24 38 7.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV38SQx2C 85947242 359.99 SGD
Shipped after 2018-02-26
1.6 950 - 1.2 - - 2 30 (PS)E 170 24 38 7.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV38SQx2C 85947276 639.99 SGD
Shipped after 2018-02-26
1.5 1550 - 2 - - 1 15 (PS)E 455 22 150 14.7 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV150SQx1C 85947391 559.99 SGD
Shipped after 2018-02-26
1.7 2050 - 2.5 - - 1 10 (PS)E 545 26 200 17 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV200SQx1C 85947416 499.99 SGD
Shipped after 2018-02-26
1.5 180 - 0.8 - - 4 80 (PS)E 23 12 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx4C 85945833 359.99 SGD
Shipped after 2018-02-26
1.5 160 - 0.8 - - 2 50 (PS)E 39 11.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx2C 85945894 189.99 SGD
Shipped after 2018-02-23
1.5 160 - 0.8 - - 2 60 (PS)E 39 11.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx2C 85945903 209.99 SGD
Shipped after 2018-02-23
1.5 105 - 1 - - 1 20 (PS)E 58 8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx1C 85946147 71.99 SGD
Shipped after 2018-02-23
1.5 290 - 1 - - 3 60 (PS)E 44 14.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx3C 85946366 379.99 SGD
Shipped after 2018-02-23
1.5 290 - 1 - - 3 70 (PS)E 44 14.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx3C 85946375 429.99 SGD
Shipped after 2018-02-23
1.5 130 - 1 - - 1 50 (PS)E 72 8.6 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx1C 85946533 169.99 SGD
Shipped after 2018-02-23
1.5 470 - 1 - - 4 60 (PS)E 54 17 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx4C 85946804 639.99 SGD
Shipped after 2018-02-23
1.5 600 - 1.2 - - 2 30 (PS)E 120 19.5 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx2C 85947084 429.99 SGD
Shipped after 2018-02-26
1.8 2500 - 2.5 - - 1 10 (PS)E 620 28 250 19 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV250SQx1C 85947443 609.99 SGD
Shipped after 2018-02-26
1.5 150 - 0.8 - - 3 90 (PS)E 23 11 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx3C 85945754 329.99 SGD
Shipped after 2018-02-23
1.5 180 - 0.8 - - 4 40 (PS)E 23 12 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx4C 85945797 199.99 SGD
Shipped after 2018-02-23
1.5 200 - 0.8 - - 3 40 (PS)E 33 12.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx3C 85945973 199.99 SGD
Shipped after 2018-02-26
1.5 250 - 0.8 - - 4 80 (PS)E 33 13.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx4C 85946104 459.99 SGD
Shipped after 2018-02-26
1.5 220 - 1 - - 2 80 (PS)E 52 13.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx2C 85946296 379.99 SGD
Shipped after 2018-02-26
1.5 290 - 1 - - 3 90 (PS)E 44 14.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx3C 85946393 529.99 SGD
Shipped after 2018-02-26
1.5 130 - 1 - - 1 80 (PS)E 72 8.6 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx1C 85946567 229.99 SGD
Shipped after 2018-02-26
1.5 290 - 1 - - 2 60 (PS)E 65 15 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx2C 85946637 369.99 SGD
Shipped after 2018-02-26
1.5 195 - 1 - - 1 30 (PS)E 100 9.4 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx1C 85946831 159.99 SGD
Shipped after 2018-02-23
1.5 195 - 1 - - 1 70 (PS)E 100 9.4 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx1C 85946874 319.99 SGD
Shipped after 2018-02-26
1.5 410 - 1 - - 2 30 (PS)E 91 16.5 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx2C 85946935 309.99 SGD
Shipped after 2018-02-26
1.5 600 - 1.2 - - 2 50 (PS)E 120 19.5 22 5.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV22SQx2C 85947102 659.99 SGD
Shipped after 2018-02-26
1.6 950 - 1.2 - - 2 10 (PS)E 170 24 38 7.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV38SQx2C 85947233 269.99 SGD
Shipped after 2018-02-26
1.6 950 - 1.2 - - 2 20 (PS)E 170 24 38 7.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV38SQx2C 85947251 459.99 SGD
Shipped after 2018-02-23
1.7 2050 - 2.5 - - 1 15 (PS)E 545 26 200 17 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV200SQx1C 85947425 719.99 SGD
Shipped after 2018-02-26
1.5 1100 - 2 - - 1 10 (PS)E 355 19 100 12 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV100SQx1C 11123917 299.99 SGD
Shipped after 2018-02-26
1.7 1350 - 1.2 - - 3 10 (PS)E 140 25 38 7.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV38SQx3C 11124023 339.99 SGD
Shipped after 2018-02-26
1.5 290 - 1 - - 2 20 (PS)E 65 15 8 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV8SQx2C 11123953 -
Discontinued
[x]
1.5 220 - 1 - - 2 20 (PS)E 52 13.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx2C 11123944 119.99 SGD
Shipped after 2018-02-23
1.5 120 - 0.8 - - 2 80 (PS)E 28 10.5 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx2C 85945657 219.99 SGD
Shipped after 2018-02-26
1.5 120 - 0.8 - - 2 90 (PS)E 28 10.5 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx2C 85945666 269.99 SGD
Shipped after 2018-02-26
1.5 150 - 0.8 - - 3 40 (PS)E 23 11 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx3C 85945702 159.99 SGD
Shipped after 2018-02-23
1.5 150 - 0.8 - - 3 70 (PS)E 23 11 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV2SQx3C 85945736 269.99 SGD
Shipped after 2018-02-23
1.5 160 - 0.8 - - 2 40 (PS)E 39 11.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx2C 85945885 149.99 SGD
Shipped after 2018-02-26
1.5 160 - 0.8 - - 2 70 (PS)E 39 11.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx2C 85945912 269.99 SGD
Shipped after 2018-02-26
1.5 200 - 0.8 - - 3 60 (PS)E 33 12.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx3C 85945991 299.99 SGD
Shipped after 2018-02-26
1.5 200 - 0.8 - - 3 80 (PS)E 33 12.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx3C 85946016 369.99 SGD
Shipped after 2018-02-26
1.5 250 - 0.8 - - 4 50 (PS)E 33 13.5 3.5 2.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV3.5SQx4C 85946077 319.99 SGD
Shipped after 2018-02-23
1.5 220 - 1 - - 2 70 (PS)E 52 13.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx2C 85946287 339.99 SGD
Shipped after 2018-02-26
1.5 290 - 1 - - 3 40 (PS)E 44 14.5 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx3C 85946341 279.99 SGD
Shipped after 2018-02-23
1.5 360 - 1 - - 4 40 (PS)E 44 16 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV5.5SQx4C 85946445 339.99 SGD
Shipped after 2018-02-23
1.5 410 - 1 - - 2 50 (PS)E 91 16.5 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx2C 85946953 459.99 SGD
Shipped after 2018-02-26
1.5 410 - 1 - - 2 70 (PS)E 91 16.5 14 4.4 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV14SQx2C 85946971 609.99 SGD
Shipped after 2018-02-26
1.6 950 - 1.2 - - 2 25 (PS)E 170 24 38 7.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV38SQx2C 85947267 549.99 SGD
Shipped after 2018-02-26
1.7 1350 - 1.2 - - 3 15 (PS)E 140 25 38 7.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV38SQx3C 85947294 469.99 SGD
Shipped after 2018-02-26
1.7 1350 - 1.2 - - 3 20 (PS)E 140 25 38 7.3 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV38SQx3C 85947303 589.99 SGD
Shipped after 2018-02-23
1.5 1100 - 2 - - 1 5 (PS)E 355 19 100 12 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV100SQx1C 85947337 159.99 SGD
Shipped after 2018-02-26
1.5 1100 - 2 - - 1 20 (PS)E 355 19 100 12 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV100SQx1C 85947355 499.99 SGD
Shipped after 2018-02-26
1.5 1100 - 2 - - 1 25 (PS)E 355 19 100 12 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV100SQx1C 85947364 599.99 SGD
Shipped after 2018-02-23
1.7 2050 - 2.5 - - 1 5 (PS)E 545 26 200 17 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCV200SQx1C 85947407 289.99 SGD
Shipped after 2018-02-26
1.5 150 Conducting shear/7 0.8 40 deg C Conducting shear /0.6 3 20 <PS>E 23 11 2 1.8   1Roll 1 600VCV2SQx3C 11123962 74.99 SGD
In stock
1.5 200 Conducting shear/7 0.8 40 deg C Conducting shear/0.8 3 20 <PS>E 33 12.5 3.5 2.4   1Roll 1 600VCV3.5SQx3C 11123971 97.99 SGD
In stock
1.5 290 Conducting shear/7 1 40 deg C Conductting shear / 1 3 20 <PS>E 44 14.5 5.5 3   1Roll 1 600VCV5.5SQx3C 11123987 139.99 SGD
In stock
1.5 370 Conducting shear/7 1 40 deg C Conducting shear/1.2 3 20 <PS>E 54 16 8 3.6   1Roll 1 600VCV8SQx3C 11123996 169.99 SGD
In stock
1.5 560 Circular compression 1 40 deg C - 3 20 <PS>E 76 17.5 14 4.4   1Roll 1 600VCV14SQx3C 11124005 299.99 SGD
In stock
1.5 180 Conducting shear/7 0.8 40 deg C Conducting shear /0.6 4 20 <PS>E 23 12 2 1.8   1Roll 1 600VCV2SQx4C 11124032 95.99 SGD
In stock
1.5 250 Conducting shear/7 0.8 40 deg C Conducting shear/0.8 4 20 <PS>E 33 13.5 3.5 2.4   1Roll 1 600VCV3.5SQx4C 11124041 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Power transmission from main building to another house
4
From Japan
On 2017-12-19 15:17:47
I think that it is soft and workability is good for the thickness. Variety of length was also many and it was very easy to choose.
This review is about item#85946332.
As extension code
5
From Japan
On 2017-12-11 08:53:10
I bought it as an extension cord to wire outside. I have not worked yet but I do not think there is any problem.
This review is about item#85945991.
Power supply
5
From Japan
On 2017-04-26 15:21:06
It was able to be used without problems. I purchased it with confidence because it is a manufacturer item.
This review is about item#11124057.
Power cord of generator
4
From Japan
On 2016-12-29 10:30:50
The outer size is perfect for the connector and it is good.
This review is about item#85945955.
Used for three-phase 200V distribution to agricultural warehouse
4
From Japan
On 2015-12-18 21:24:22
I bought 30 m, but since it is about 25 m actually needed, I think that it would be good if I could sell additional items in 1 m unit from 20 m items. Because the rest is not wasted.
This review is about item#85946332.
Primary wiring of power machine
3
From Japan
On 2015-10-29 16:11:38
it is normal. A little more flexible cables prefer it easier to walk around.
This review is about item#85946411.
Change wiring system
5
From Japan
On 2015-10-05 21:10:28
We would like to sell it in units of 5 m because of small scale facilities. At least 10 m
This review is about item#11123935.

Related Products