Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Em-Ie, Single Wire600V Flame Retardant Polyethylene Insulated Wire, Type Iv Eco Wires

4.43 (7)
...see all>
Product Options
ADD TO CART
Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance(ohm/km) Estimate Mass (kg/km) Nominal Sectional Area (mm2) Insulator Thickness (mm) Outer Diameter (phi mm) JIS Standard Overall Length (m) Maximum Conductor Resistance (ohm/km)(20degree c) Rating Final Outer Diameter (mm) Color Insulation Resistance 20 degree C (M ohm-km) Test Voltage (V/1 minute) Conductor Nominal Cross Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance(ohm/km) Estimate Mass (kg/km) Nominal Sectional Area (mm2) Insulator Thickness (mm) Outer Diameter (phi mm) JIS Standard Overall Length (m) Maximum Conductor Resistance (ohm/km)(20degree c) Rating Final Outer Diameter (mm) Color Insulation Resistance 20 degree C (M ohm-km) Test Voltage (V/1 minute) Conductor Nominal Cross Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.6 7/1.2 - 90 - 1 - JIS C 3612 20 2.31 600V 60deg C About 5.6 Green 50 1500 8   1Roll 1 EM-IE/F8SQGreen 11123567 56.99 SGD
In stock
3.6 7/1.2 - 90 - 1.0 - JIS C 3612 20 2.31 600V 60deg C About5.6 Blue 50 1500 8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 EM-IE/F8SQBlue 11123524 60.99 SGD
Shipped after 2018-06-22
3.6 7/1.2 - 90 - 1.0 - JIS C 3612 20 2.31 600V 60deg C About5.6 Black 50 1500 8   1Roll 1 EM-IE/F8SQBlack 11123542 56.99 SGD
In stock
3.6 7/1.2 - 90 - 1.0 - JIS C 3612 20 2.31 600V 60deg C About5.6 White 50 1500 8   1Roll 1 EM-IE/F8SQWhite 11123506 56.99 SGD
In stock
3.0 7/1.0 - 65 - 1.0 - JIS C 3612 20 3.33 600V 60deg C About5.0 Green/Yellow 50 1500 5.5   1Roll 1 EM-IE/F5.5SQGreen/Yellow 11123594 46.99 SGD
In stock
3.6 7/1.2 - 90 - 1.0 - JIS C 3612 20 2.31 600V 60deg C About5.6 Red 50 1500 8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 EM-IE/F8SQRed 11123481 71.99 SGD
Shipped after 2018-06-22
3.6 7/1.2 - 90 - 1.0 - JIS C 3612 20 2.31 600V 60deg C About5.6 Yellow 50 1500 8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 EM-IE/F8SQYellow 11123585 56.99 SGD
Shipped after 2018-06-22
3.6 7/1.2 - 90 - 1.0 - JIS C 3612 20 2.31 600V 60deg C About5.6 Green/Yellow 50 1500 8   1Roll 1 EM-IE/F8SQGreen/Yellow 11123603 63.99 SGD
Shipped after 2018-06-22
3.0 7/1.0 - 65 - 1.0 - JIS C 3612 20 3.33 600V 60deg C About5.0 Yellow 50 1500 5.5   1Roll 1 EM-IE/F5.5SQYellow 11123576 80.99 SGD
In stock
- 7/0.6 9.24 26 2 0.8 1.8 - - - - 3.4 - - 1500 - *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 EM IE / F 2 SQ green 73819515 419.99 SGD
Shipped after 2018-06-26
- 7/0.6 9.24 26 2 0.8 1.8 - - - - 3.4 - - 1500 - *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 EM IE / F 2 SQ yellow 73819524 419.99 SGD
Shipped after 2018-06-26
- 7/0.8 5.2 43 3.5 0.8 2.4 - - - - 4 - - 1500 - *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 EM IE / F 3.5 SQ green 73819533 549.99 SGD
Shipped after 2018-06-26
- 7/1.6 1.3 155 14 1 4.8 - - - - 6.8 - - 2000 - *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 EM IE / F 14 SQ green 73819542 1,329.99 SGD
Shipped after 2018-06-26
- 7/0.45 16.5 17 1.25 0.8 1.35 - - - - 3 - - 1500 - *[No return] You cannot return this product. For details, see FAQ. 1roll(300m) 1 EM IE / F 1.25 SQ yellow 73819472 339.99 SGD
Shipped after 2018-06-26
3.0 7/1.0 - 65 - 1.0 - JIS C 3612 20 3.33 600V 60 deg C About 5.0 Red 50 1500 5.5   1Roll 1 EM-IE/F5.5SQ Red 11123472 44.99 SGD
In stock
3.0 7/1.0 - 65 - 1.0 - JIS C 3612 20 3.33 600V 60 deg C About 5.0 White 50 1500 5.5   1Roll 1 EM-IE/F5.5SQ Red 11123497 48.99 SGD
Shipped after 2018-06-26
3.0 7/1.0 - 65 - 1.0 - JIS C 3612 20 3.33 600V 60 deg C About 5.0 blue 50 1500 5.5   1Roll 1 EM-IE/F5.5SQ blue 11123515 46.99 SGD
In stock
3.0 7/1.0 - 65 - 1.0 - JIS C 3612 20 3.33 600V 60 deg C About 5.0 Black 50 1500 5.5   1Roll 1 EM-IE/F5.5SQ black 11123533 44.99 SGD
In stock
3.0 7/1.0 - 65 - 1.0 - JIS C 3612 20 3.33 600V 60 deg C About 5.0 Green 50 1500 5.5   1Roll 1 EM-IE/F5.5SQ Green 11123551 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
ground wire
5
From Japan
On 2018-03-13 17:06:39
It is used for indoor use, but it was used for the ground wire from the sunlight on the roof I can use it without problems It is cheap and strength is enough
This review is about item#11123497.
Antenna element of amateur radio station
4
From Japan
On 2017-09-15 16:01:13
Naked wire is ideal, but because it was not in advertisement I purchased a vinyl coating When using, remove the coating and use. I plan to do antenna construction in October.
This review is about item#11123542.
As a ground wire
5
From Japan
On 2017-08-25 16:28:13
Used as a lead-in wire from the outdoor ground. It seems to be thicker than I thought, the performance seems to be good, but I think that it is easier to use than a slightly stiff, slightly thin, flexible type one. It seems to be sufficient performance objectively.
This review is about item#11123551.
Cospara is good
5
From Japan
On 2017-04-17 10:47:10
When it reaches this amount, it is usually difficult to purchase regular price selling, going to the wholes also takes time and transportation expenses so cheap to use here.
This review is about item#11123567.
For solar battery and inverter connection.
4
From Japan
On 2016-06-13 19:49:16
I bought it for use in an apartment, but because I do not have much work, when solar equipment is installed, it is said that the battery and the inverter have as large a wire as possible and no electric wire loss. I do not have to buy it for work, so I'm 10 m away to try it, but I am transmitting power well. There is no heat generation in the wire and it is good.
This review is about item#11123533.
Used as earth wire
3
From Japan
On 2015-09-23 23:37:01
In particular there is no problem in use
This review is about item#11123551.
Earth of lightning arrester
5
From Japan
On 2015-08-31 22:27:04
I bought it for grounding of coaxial arrestor. There are few affordable on 5.5 SQ single tracks, and this product was handy. The coating is soft.
This review is about item#11123551.

Related Products