Buy more than* S$200* and get FREE SHIPPING

Iev Internet-Phone Cable

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Conductor Diameter (mm)
0.65
Sheath Color
Ash
Insulation Resistance (M ohm/km)
1000 or more
Insulator Thickness (mm)
0.18
...see all>
Product Options
ADD TO CART
Conductor Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Cable Outside Diameter (mm phi) Number of Cores Withstand Voltage Overall Length (m) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Cable Outside Diameter (mm phi) Number of Cores Withstand Voltage Overall Length (m) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 56.8or less 35 4.7 6 AC350V (1 min.) 100 0.8 (PVC jacket)   1Roll 1 0.65mmx6C 11124933 109.99 SGD
In stock
- 56.8or less 80 6.8 - AC350V (1 min.) 100 1.0 (PVC jacket) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 0.65mmx16C 11124985 269.99 SGD
Shipped after 2018-01-24
Central layer / 2 56.8or less 14 2.3x3.3 2 AC350V (1 min.) 200 0.6 (PVC jacket)   1Roll 1 0.65mmx2C 39325921 80.99 SGD
In stock
- 56.8or less 59 6 - AC350V (1 min.) 100 0.8 (PVC jacket) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 0.65mmx12C 11124967 209.99 SGD
Shipped after 2018-01-24
- 56.8or less 72 6.5 - AC350V (1 min.) 100 1.0 (PVC jacket) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 0.65mmx14C 11124976 209.99 SGD
Shipped after 2018-01-24
Central layer / 4 56.8or less 22 3.7 4 AC350V (1 min.) 200 0.6 (PVC jacket) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 0.65mmx4C 39325937 149.99 SGD
Shipped after 2018-01-25
6 two-layer 12 more central layer 2 56.8or less 100 7.8 20 AC350V (1 min.) 100 1.0 (PVC jacket) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 0.65mmx20C 11124994 299.99 SGD
Shipped after 2018-01-24
Inner layer / 1 Layer 7 56.8 or less 42 5.2 8 AC350V (1 MINUTE) 100 0.8 (PVC OUTER COAT)   1Roll 1 0.65mmx8C 11124942 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exterior construction
5
From Japan
On 2015-05-17 16:42:14
I want to know the remaining length
This review is about item#39325921.

Related Products