Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Speaker Cable 4 Core

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sheath Color
Ash
Material (insulator)
Polyethylene
Material (Sheath)
PVC
...see all>
Product Options
ADD TO CART
Number of Cores Weight (kg/m) Outer Diameter (phi mm) Withstand Voltage Overall Length (m) Pitch (mm) Conductor Resistance Conductor Construction (peice/mm) Line Capacity (pF/m) Color (Insulators) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Cores Weight (kg/m) Outer Diameter (phi mm) Withstand Voltage Overall Length (m) Pitch (mm) Conductor Resistance Conductor Construction (peice/mm) Line Capacity (pF/m) Color (Insulators) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 9.5/100 8.3 AC500V (1 min.) 200 70 (more) 1.5ohm (100m) 50/0.18A 145 Red, red, white, and clear white clear *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 4S8 200MGray 11125125 489.99 SGD
Shipped after 2018-05-07
4 9.5/100 8.3 AC500V (1 min.) 100 70 (more) 1.5ohm (100m) 50/0.18A 145 Red, red, white, and clear white clear *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 4S8 100MGray 11125116 279.99 SGD
Shipped after 2018-05-07
4 5.4/100 6.4 AC500V (1 min.) 200 45 (more) 3.7ohm (100m) 20/0.18A 125 Red, red, white, and clear white clear *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 4S6 200MGray 11125107 269.99 SGD
Shipped after 2018-05-07
4 pcs 5.4/100 6.4 AC500V(within 1 minute) 100 45 (more) 3.7ohm(100m) 20/0.18A 125 Red / clear Red / white / Clear white   1Roll 1 4S6 100M ash 11125091 149.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of speaker at second house
5
From Japan
On 2015-04-08 23:11:51
Purchase the cable for the first time in a long time for personal use. I feel the same as the cable of P company in the past (which was quite expensive).
This review is about item#11125091.
Acoustic wiring work
5
From Japan
On 2014-06-30 11:22:37
As for the speaker, I think the cannare made domestic NO1
This review is about item#11125091.

Related Products