Buy more than* S$200* and get FREE SHIPPING

VCT Vinyl Cabtyre cable

4.54 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Used in industrial, construction and farm 600V AC, and portable electrical equipment power supply, wiring, etc.750V DC or less
Standard
JIS C 3312
...see all
Product Options
ADD TO CART
Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Number of Cores Overall Length (m) Compatible Standard Sheath Color Rating Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Number of Cores Overall Length (m) Compatible Standard Sheath Color Rating Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 4.9 88/0.45 2.4 1.36 1.4 3 10 <PS>E Ash 600V below 60 deg C 21.4   1Roll 1 VCT14SQx3C 11123253 159.90 SGD
In stock
22 7 7/20/0.45 2.8 0.869 1.6 3 - <PS> E Ash 600V below 60 deg C 27.6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCT22SQx3C 11123271 269.90 SGD
Shipped after 2017-01-23
0.75 1.1 30/0.18 1.7 25.1 0.8 4 100 <PS>E Ash 600V below 60 deg C 9.9   1Roll 1 VCT0.75SQx4C 11123086 179.90 SGD
In stock
5.5 3.1 70/0.32 2 3.37 1 2 20 <PS>E Ash 600V below 60 deg C 14.2   1Roll 1 VCT5.5SQx2C 11123183 95.95 SGD
In stock
8 3.7 50/0.45 2.2 2.39 1.2 3 10 <PS>E Ash 600V below 60 deg C 17.5   1Roll 1 VCT8SQx3C 11123226 94.66 SGD
In stock
0.75 1.1 30/0.18 1.7 25.1 0.8 3 100 <PS>E Ash 600V below 60 deg C 9.2   1Roll 1 VCT0.75SQx3C 11123077 159.90 SGD
In stock
14 4.9 88/0.45 2.5 1.36 1.4 4 10 <PS>E Ash 600V below 60 deg C 23.6   1Roll 1 VCT14SQx4C 11123262 219.90 SGD
In stock
22 7 7/20/0.45 2.9 0.869 1.6 4 - <PS> E Ash 600V below 60 deg C 30.4   1Roll 1 VCT22SQx4C 11123287 339.90 SGD
In stock
2 1.8 37/0.26 1.8 9.79 0.8 3 100 <PS>E Ash 600V below 60 deg C 10.9   1Roll 1 VCT2SQx3C 11123131 309.90 SGD
In stock
1.25 1.5 50/0.18 1.7 15.1 0.8 3 100 <PS>E Ash 600V below 60 deg C 10.1   1Roll 1 VCT1.25SQx3C 11123104 219.90 SGD
In stock
- 4.9 88/0.45 2.3 1.36 1.4 2 - <PS> E Ash 600V below 60 deg C 20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCT14SQx2C 11123244 119.90 SGD
Shipped after 2017-01-26
38 9.1 7/34/0.45 3.1 0.511 1.8 3 - <PS> E Ash 600V below 60 deg C 33.6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCT38SQx3C 11123296 399.90 SGD
Shipped after 2017-01-23
2 1.8 37/0.26 1.8 9.79 0.8 4 100 <PS>E Ash 600V below 60 deg C 11.8   1Roll 1 VCT2SQx4C 11123147 359.90 SGD
In stock
38 9.1 7/34/0.45 3.3 0.511 1.8 4 - <PS> E Ash 600V below 60 deg C 37.6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCT38SQx4C 11123305 529.90 SGD
Shipped after 2017-01-23
1.25 1.5 50/0.18 1.8 15.1 0.8 4 100 <PS> E Ash 600V below 60deg C 11.1   1Roll 1 VCT1.25SQx4C 11123113 299.90 SGD
In stock
0.75 1.1 30/0.18 1.7 25.1 0.8 2 100 <PS>E - Less than 600V 60 deg C 8.8   1Roll 1 VCT0.75SQx2C 11123061 119.90 SGD
In stock
1.25 1.5 50/0.18 1.7 15.1 0.8 2 100 <PS>E - Less than 600V 60 deg C 9.6   1Roll 1 VCT1.25SQx2C 11123095 169.90 SGD
In stock
2 1.8 37/0.26 1.8 9.79 0.8 2 100 <PS>E - Less than 600V 60 deg C 10.4   1Roll 1 VCT2SQx2C 11123122 229.90 SGD
In stock
3.5 2.5 45/0.32 1.8 5.24 0.8 2 20 <PS>E - Less than 600V 60 deg C 11.8   1Roll 1 VCT3.5SQx2C 11123156 67.24 SGD
In stock
3.5 2.5 45/0.32 1.9 5.24 0.8 3 20 <PS>E - Less than 600V 60 deg C 12.6   1Roll 1 VCT3.5SQx3C 11123165 88.93 SGD
In stock
3.5 2.5 45/0.32 2 5.24 0.8 4 20 <PS>E - Less than 600V 60 deg C 13.9   1Roll 1 VCT3.5SQx4C 11123174 109.90 SGD
In stock
5.5 3.1 70/0.32 2 3.37 1 3 20 <PS>E - Less than 600V 60 deg C 15   1Roll 1 VCT5.5SQx3C 11123192 139.90 SGD
In stock
5.5 3.1 70/0.32 2.1 3.37 1 4 20 <PS>E - Less than 600V 60 deg C 16.5   1Roll 1 VCT5.5SQx4C 11123201 159.90 SGD
In stock
8 3.7 50/0.45 2.1 2.39 1.2 2 10 <PS>E - Less than 600V 60 deg C 16.4   1Roll 1 VCT8SQx2C 11123217 69.02 SGD
In stock
8 3.7 50/0.45 2.3 2.39 1.2 4 10 <PS>E - Less than 600V 60 deg C 19.3   1Roll 1 VCT8SQx4C 11123235 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Cable production
5
From Japan
On 2016-10-18 11:56:47
Delivery date was saved short. To the suppliers, we were able to pay in the delivery time of as desired. Speaking greed, I would like you to be able to specify the length of the wire at 1m units.
This review is about item#11123253.
Tap for creating audio
5
From Japan
On 2016-05-02 17:49:06
Price is easy to handle at an affordable.
This review is about item#11123156.
Used to ship electrical circuit
5
From Japan
On 2015-10-27 19:58:26
We are grateful can be purchased at low cost.
This review is about item#11123217.
Machinery panel wiring
5
From Japan
On 2015-10-19 19:17:28
Arrival was saved and can work the next day at the earliest. Price is also cheap, length was perfect on the length of the need this time in the 10m.
This review is about item#11123235.
House = use in AC power wiring work of the workplace!
4
From Japan
On 2015-06-24 17:39:34
Article length, such as normal ... commercial VCT cable = 1 Makicho of the processing 100 meters, so can be purchased at 20 m winding, very, was convenient.
This review is about item#11123165.
Exchange by the code deterioration of the customer's power around
5
From Japan
On 2015-06-12 12:02:01
Just well also this time in particular, the full-length 20m also the thickness of the skin was very helpful so exhausted just all The manufacturer manufacturer that has also always selected It is the most since the stock the next day what to say
This review is about item#11123174.
As the water level sensor wiring
5
From Japan
On 2015-05-22 14:03:37
Delivery speed is fast, I was able to construction contracts with a margin. Cable is a supple, wiring could be smoothly.
This review is about item#11123086.
Welder wiring relocation work
5
From Japan
On 2014-12-24 15:56:45
Since the cable is soft and easy to work.
This review is about item#11123226.
Wiring of electric Cheng block
5
From Japan
On 2014-06-18 13:33:33
Easy to do to install the wiring because the line is soft. Than not cause the disconnection be used for a long time.
This review is about item#11123165.
Specially equipped cars of external input cable
3
From Japan
On 2014-04-07 10:31:13
I thing good, or bad or a little thick for good, those thin clothing wanted,
This review is about item#11123122.

Related Products