Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Vct Vinil Cab Tyre Cable, Lebaron Vct

4.00 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Rating Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Number of Cores Overall Length (m) Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Number of Cores Overall Length (m) Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600V below 60 deg C 11.8 3.5 2.5 45/0.32 1.8 5.24 0.8 2 20 <PS>E   1Roll 1 Rabalon® VCT3.5SQx2C 11124321 83.99 SGD
In stock
600V below 60 deg C 19.3 8 3.7 50/0.45 2.3 2.39 1.2 4 - <PS> E   1Roll 1 Rabalon® VCT8SQx4C 11124407 159.99 SGD
In stock
600V below 60 deg C 17.5 8 3.7 50/0.45 2.2 2.39 1.2 3 10 <PS>E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Rabalon® VCT8SQx3C 11124391 119.99 SGD
Shipped after 2018-06-25
600V below 60 deg C 14.2 5.5 3.1 70/0.32 2 3.37 1 2 20 <PS> E   1Roll 1 Rabalon® VCT5.5SQx2C 11124355 119.99 SGD
In stock
600V below 60 deg C 15 5.5 3.1 70/0.32 2 3.37 1 3 20 <PS>E   1Roll 1 Rabalon® VCT5.5SQx3C 11124364 169.99 SGD
In stock
Less than 600V 60 deg C 12.6 3.5 2.5 45/0.32 1.9 5.24 0.8 3 20 <PS>E   1Roll 1 LeBaron VCT3.5SQx3C 11124337 109.99 SGD
In stock
Less than 600V 60 deg C 13.9 3.5 2.5 45/0.32 2 5.24 0.8 4 20 <PS>E   1Roll 1 LeBaron VCT3.5SQx4C 11124346 149.99 SGD
In stock
Less than 600V 60 deg C 16.5 5.5 3.1 70/0.32 2.1 3.37 1 4 20 <PS>E   1Roll 1 LeBaron VCT5.5SQx4C 11124373 219.99 SGD
In stock
Less than 600V 60 deg C 16.4 8 3.7 50/0.45 2.1 2.39 1.2 2 10 <PS>E   1Roll 1 LeBaron VCT8SQx2C 11124382 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
For extension
5
From Japan
On 2017-10-13 15:37:27
I used it because it is cheap in price. This is not permanent, so this is enough.
This review is about item#11124355.
Wiring material
5
From Japan
On 2017-07-29 17:18:47
Because the arrival time from electric materials did not match Thank you very much for helping me
This review is about item#11124346.
Machine input
4
From Japan
On 2017-06-16 21:07:32
I used Rabalon for the first time, but it was soft and easy to install. Comparison of general VCT gray and aging will be in the future.
This review is about item#11124391.
At the time of electrical wiring
1
From Japan
On 2016-09-29 16:49:28
I bought it with 20 m one roll. The thing itself is a very nice thing, packing is not good. I usually twisted it in a circular shape, it was twisted in "8 figure" and put in a box. (Even if you do not have to twist, of course) it is twisted, strange "habit" is attached, work is difficult to do, and customers who are habit are also suspiciously suspicious of customers. I would like you to put it in a box without twisting.
This review is about item#11124355.
For civil engineering construction machine power supply
5
From Japan
On 2015-02-12 02:42:17
Conventional convenience and durability have been confirmed as it used the cabtire of this standard from before. In the work using the construction machine at the civil engineering site, I believe 3.5 scale is the minimum necessary thickness. Rabalon is the best cable.
This review is about item#11124337.
Power supply cable for mobile equipment
3
From Japan
On 2014-09-04 17:02:57
It is good if you can set free sizing quantity
This review is about item#11124337.
For extension of primary wire of welding operation
5
From Japan
On 2013-09-16 19:44:39
Even the same thing is cheap anyway. This is the most important thing.
This review is about item#11124337.

Related Products