Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Vctf Vinyl Cab Tire Round Shape Cord

4.65 (17)
Rated Temperature (Degree c)
60
Overall Length (m)
100
Color
Gray
...see all
Product Options
ADD TO CART
Number of Conductors Standard Conductor Nominal Cross Sectional Area (mm2) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Compatible Standard Insulator Thickness (mm) Final Outer Diameter (mm) Standard Mass (kg / km) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Conductors Standard Conductor Nominal Cross Sectional Area (mm2) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Compatible Standard Insulator Thickness (mm) Final Outer Diameter (mm) Standard Mass (kg / km) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 JIS C 3306 2 3 1.8 37/0.26 1 9.79 <PS> E 0.6 About8.5 122 300or less 1Roll 1 VCTF2SQx3C(KWM) 11122851 229.90 SGD
In stock
3 JIS C 3306 1.25 2.7 1.5 50/0.18 1 15.1 <PS> E 0.6 About7.8 93 300or less 1Roll 1 VCTF1.25SQx3C(KWM) 11122684 159.90 SGD
In stock
8 JIS C 3306 0.75 2.3 1.1 30/0.18 1 25.1 <PS> E 0.6 About 9.6 153 300 or less 1Roll 1 VCTF0.75SQx8C 32969291 269.90 SGD
In stock
4 - 0.5 1.9 0.9 20/0.18 1 37.8 - 0.5 About6.6 65 300or less 1Roll 1 VCTF0.5SQx4C 11122352 95.95 SGD
In stock
2 - 0.3 1.5 0.7 12/0.18 0.8 62.9 - 0.4 About 4.6 28 300 or less 1Roll 1 VCTF0.3SQx2C 11122203 47.25 SGD
In stock
3 - 0.3 1.5 0.7 12/0.18 0.8 62.9 - 0.4 About 4.8 32 300 or less 1Roll 1 VCTF0.3SQx3C 11122212 60.10 SGD
In stock
4 - 0.3 1.5 0.7 12/0.18 0.8 62.9 - 0.4 About 5.2 38 300 or less 1Roll 1 VCTF0.3SQx4C 11122221 70.31 SGD
In stock
2 - 0.5 1.9 0.9 20/0.18 1 37.8 - 0.5 About 5.8 44 300 or less 1Roll 1 VCTF0.5SQx2C 11122334 64.66 SGD
In stock
3 - 0.5 1.9 0.9 20/0.18 1 37.8 - 0.5 About 6.1 53 Less than 300 1Roll 1 VCTF0.5SQx3C 11122343 82.47 SGD
In stock
2 JIS C 3306 0.75 2.3 1.1 30/0.18 1 25.1 <PS>E 0.6 About 6.6 57 Less than 300 1Roll 1 VCTF0.75SQx2C 11122483 81.18 SGD
In stock
3 JIS C 3306 0.75 2.3 1.1 30/0.18 1 25.1 <PS>E 0.6 About 7.0 69 Less than 300 1Roll 1 VCTF0.75SQx3C(KWM) 11122501 119.90 SGD
In stock
3 JIS C 3306 0.75 2.3 1.1 30/0.18 1 25.1 <PS>E 0.6 About 7.0 69 300 or less 1Roll 1 VCTF0.75SQx3C 11122517 109.90 SGD
In stock
4 JIS C 3306 0.75 2.3 1.1 30/0.18 1 25.1 <PS>E 0.6 About 7.6 82 300 or less 1Roll 1 VCTF0.75SQx4C 11122535 129.90 SGD
In stock
2 JIS C 3306 1.25 2.7 1.5 50/0.18 1 15.1 <PS>E 0.6 Approx. 7.4 77 Less than 300 1Roll 1 VCTF1.25SQx2C 11122666 119.90 SGD
In stock
3 JIS C 3306 1.25 2.7 1.5 50/0.18 1 15.1 <PS>E 0.6 Approx. 7.8 93 Less than 300 1Roll 1 VCTF1.25SQx3C 11122693 149.90 SGD
In stock
4 JIS C 3306 1.25 2.7 1.5 50/0.18 1 15.1 <PS>E 0.6 About 8.5 116 300 or less 1Roll 1 VCTF1.25SQx4C 11122711 199.90 SGD
In stock
2 JIS C 3306 2 3 1.8 37/0.26 1 9.79 <PS>E 0.6 About 8.0 97 300 or less 1Roll 1 VCTF2SQx2C 11122833 159.90 SGD
In stock
3 JIS C 3306 2 3 1.8 37/0.26 1 9.79 <PS>E 0.6 About 8.5 122 300 or less 1Roll 1 VCTF2SQx3C 11122867 219.90 SGD
In stock
4 JIS C 3306 2 3 1.8 37/0.26 1 9.79 <PS>E 0.6 About 9.3 153 300 or less 1Roll 1 VCTF2SQx4C 11122885 269.90 SGD
In stock
3 - 3.5 3.7 2.5 45/0.32 1 5.24 <PS>E 0.6 About 10.0 196 Less than 300 1Roll 1 VCTF3.5SQx3C 11122982 379.90 SGD
In stock
4 - 3.5 3.7 2.5 45/0.32 1 5.24 <PS>E 0.6 About 10.9 246 Less than 300 1Roll 1 VCTF3.5SQx4C 11122991 459.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
During maintenance of woodworking machinery
5
From Japan
On 2017-04-07 14:13:14
We are very satisfied with the easy-to-use cable. Vinyl skin is also stripping easy.
This review is about item#11122885.
Power distribution work
5
From Japan
On 2017-02-08 01:26:44
Workability - on the product, we were able to be constructed without any particular problem.
This review is about item#11122885.
Replacement power cord for commercial vacuum cleaner
5
From Japan
On 2016-11-25 17:44:34
Power cable for commercial vacuum cleaners, was purchased for exchange repair. There is a moderate softness, did not have the perfect quality is also to be used.
This review is about item#11122666.
Remote control line
3
From Japan
On 2016-09-29 16:20:11
There is no special pupil, because the use was this cable
This review is about item#11122483.
Used for the power supply of the control equipment
5
From Japan
On 2016-07-21 19:15:03
Problem without running. It is GOOD.
This review is about item#11122501.
Use the remote control line of water heater installation work
4
From Japan
On 2016-07-04 19:08:44
In 100m so great value for money, price is also survives inexpensive.
This review is about item#11122203.
It is using the remote control wiring.
5
From Japan
On 2016-05-08 21:07:07
You can use without any special problems. It would not be something improved since the use out when the line is frayed.
This review is about item#11122334.
Interior wiring
5
From Japan
On 2016-03-24 15:46:49
You can use cut by the amount to be used in the house wiring has come in handy.
This review is about item#11122666.
Electrical wiring of greenhouses
5
From Japan
On 2016-02-17 19:09:00
Easy to work with easy-to-use.
This review is about item#11122666.
Remote control wiring
3
From Japan
On 2016-01-11 18:59:42
Because for use in cut to have purchased for the purpose on the situation, there is no problem. When the outside temperature drops, the skin becomes hard wiring processing will take a little time.
This review is about item#11122483.

Related Products