Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Sheath Standard Thickness (mm) Compatible Standard Standard Thickness of Insulator (mm) Final Outer Diameter (mm) Standard Number of Cores Wire Thickness (mm2) Rated Temperature (Degree c) Specification Overall Length (m) Standard Mass (kg / km) Rated Voltage (V) Number of Conductors Insulator Outer Diameter (mm) Color Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Sheath Thickness (mm) Conductor Construction (peice/mm) Insulator Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheath Standard Thickness (mm) Compatible Standard Standard Thickness of Insulator (mm) Final Outer Diameter (mm) Standard Number of Cores Wire Thickness (mm2) Rated Temperature (Degree c) Specification Overall Length (m) Standard Mass (kg / km) Rated Voltage (V) Number of Conductors Insulator Outer Diameter (mm) Color Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Sheath Thickness (mm) Conductor Construction (peice/mm) Insulator Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 - 0.5 About 6.6 - 4 0.5 - Without PSE 20 - Less than 100 - 1.9 Ash - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x4Core 09928974 32.99 SGD
Shipped after 2018-01-22
1 - 0.5 About 8.3 - 8 0.5 - Without PSE 20 - Less than 100 - 1.9 Ash - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x8Core 32587922 48.99 SGD
Shipped after 2018-01-22
1 - 0.5 About 9.6 - 10 0.5 - Without PSE 20 - Less than 100 - 1.9 Ash - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x10Core 32587931 60.99 SGD
Shipped after 2018-01-22
0.8 - 0.4 About 6.1 - 6 0.3 - Without PSE 20 - Less than 100 - 1.5 Ash - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3x6Core 32587791 28.99 SGD
Shipped after 2018-01-22
1 - 0.4 About 9.2 - 16 0.3 - Without PSE 20 - Less than 100 - 1.5 Ash - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3x16Core 32587843 70.99 SGD
Shipped after 2018-01-22
1 - 0.5 About 7.1 - 5 0.5 - Without PSE 20 - Less than 100 - 1.9 Ash - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x5Core 32587895 35.99 SGD
Shipped after 2018-01-22
1 - 0.5 About 7.7 - 6 0.5 - Without PSE 20 - Less than 100 - 1.9 Ash - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x6Core 32587904 35.99 SGD
Shipped after 2018-01-22
1 PSE 0.6 About 8.9 - 7 0.75 - PSE compliant 20 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75x7Core 32588026 61.99 SGD
Shipped after 2018-01-22
1 PSE 0.6 About 9.6 - 8 0.75 - PSE compliant 10 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75x8Core 32587466 -
Discontinued
[x]
- <PS> E - About 9.6 JIS C 3306 - - 60 - 100 153 300 or less 8 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx8C 32969291 269.99 SGD
Shipped after 2018-01-22
- PSE - About 8.9 JIS C 3306 - - 60 - 10 130 300 or less 7 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx7C 11122562 26.99 SGD
Shipped after 2018-01-22
1.0 - 0.5 About6.1 - 3 0.5 - No PSE - - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x3Core 09928782 16.99 SGD
Shipped after 2018-01-22
- PSE - About17.9 - - - 60 - - 490 300or less 50 1.9 Gray 0.5 0.9 1.2 20/0.18 0.5 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5SQx50C 11122465 129.99 SGD
Shipped after 2018-01-24
- PSE - About22.9 JIS C 3306 - - 60 - - 826 300or less 40 2.7 Gray 1.25 1.5 1.4 50/0.18 0.6 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25SQx40C 11122815 209.99 SGD
Shipped after 2018-01-24
- PSE - About17.3 JIS C 3306 - - 60 - 10 459 300or less 30 2.3 Gray 0.75 1.1 1.2 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx30C 11122623 109.99 SGD
Shipped after 2018-01-22
- PSE - About9.9 - - - 60 - - 142 300or less 20 1.5 Gray 0.3 0.7 1 12/0.18 0.4 62.9   1Roll 1 VCTF0.3SQx20C 11122291 35.99 SGD
Shipped after 2018-01-22
- PSE - About11.6 JIS C 3306 - - 60 - 10 220 300or less 12 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx12C 11122596 42.99 SGD
Shipped after 2018-01-22
- PSE - About12.8 JIS C 3306 - - 60 - - 263 300or less - 2.7 Gray 1.25 1.5 1 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx10C 11122763 51.99 SGD
Shipped after 2018-01-22
- PSE - About11.9 JIS C 3306 - - 60 - - 276 300or less 8 3 Gray 2 1.8 1 37/0.26 0.6 9.79   1Roll 1 VCTF2SQx8C 11122921 62.99 SGD
Shipped after 2018-01-22
- <PS> E - About7.8 JIS C 3306 - - 60 - 100 93 300or less 3 2.7 Gray 1.25 1.5 1 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx3C(KWM) 11122684 159.99 SGD
Shipped after 2018-01-22
- PSE - About21.6 JIS C 3306 - - 60 - - 698 300or less 50 2.3 Gray 0.75 1.1 1.4 30/0.18 0.6 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75SQx50C 11122641 169.99 SGD
Shipped after 2018-01-24
- PSE - About11.0 - - - 60 - 10 178 300or less 16 1.9 Gray 0.5 0.9 1 20/0.18 0.5 37.8   1Roll 1 VCTF0.5SQx16C 11122422 42.99 SGD
Shipped after 2018-01-23
- PSE - About11.7 - - - 60 - 10 202 300or less 30 1.5 Gray 0.3 0.7 1 12/0.18 0.4 62.9   1Roll 1 VCTF0.3SQx30C 11122307 51.99 SGD
Shipped after 2018-01-22
- PSE - About14.5 - - - 60 - - 316 300or less 30 1.9 Gray 0.5 0.9 1.1 20/0.18 0.5 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5SQx30C 11122447 83.99 SGD
Shipped after 2018-01-24
- - - About6.6 - - - 60 - 100 65 300or less 4 1.9 Gray 0.5 0.9 1 20/0.18 0.5 37.8   1Roll 1 VCTF0.5SQx4C 11122352 95.99 SGD
Shipped after 2018-01-22
0.8 - 0.4 About5.2 - 4 0.3 - No PSE 10 - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3x4Core 09928764 14.99 SGD
Shipped after 2018-01-22
1 - 0.5 About6.6 - 4 0.5 - No PSE 10 - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x4Core 09928791 20.99 SGD
Shipped after 2018-01-22
- PSE - About20.0 JIS C 3306 - - 60 - - 654 300or less 30 2.7 Gray 1.25 1.5 1.3 50/0.18 0.6 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25SQx30C 11122806 159.99 SGD
Shipped after 2018-01-24
- PSE - About9.6 JIS C 3306 - - 60 - 10 153 300or less 8 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx8C 11122571 31.99 SGD
Shipped after 2018-01-22
- PSE - About7.7 - - - 60 - 10 105 300or less 6 1.9 Gray 0.5 0.9 1 20/0.18 0.5 37.8   1Roll 1 VCTF0.5SQx6C 11122377 17.99 SGD
Shipped after 2018-01-22
- PSE - About11.0 JIS C 3306 - - 60 - 10 210 300or less 6 3 Gray 2 1.8 1 37/0.26 0.6 9.79   1Roll 1 VCTF2SQx6C 11122903 48.99 SGD
Shipped after 2018-01-22
1.2 - 0.5 About17.9 - 50 0.5 - Without PSE 20 - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 50 core 32587992 269.99 SGD
Shipped after 2018-01-30
1.3 PSE 0.6 About19.7 - 40 0.75 - PSE compliant - - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 40 core 32587527 -
Discontinued
[x]
1.4 PSE 0.6 About22.1 - 30 2.0 - PSE compliant - - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 30 core 32587712 -
Discontinued
[x]
1.2 PSE 0.6 About17.3 - 30 0.75 - PSE compliant 20 - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 30 core 32588087 259.99 SGD
Shipped after 2018-01-30
1.0 - 0.5 About9.9 - - 0.5 - Without PSE 20 - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 12 core 32587947 70.99 SGD
Shipped after 2018-01-30
1.0 - 0.5 About8.3 - 8 0.5 - No PSE - - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 8 core 32587353 -
Discontinued
[x]
1.0 PSE 0.6 About11.0 - 7 2.0 - PSE compliant - - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 7 core 32587651 -
Discontinued
[x]
1.0 PSE 0.6 About10.1 - 7 1.25 - PSE compliant - - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25 x 7 core 32587563 -
Discontinued
[x]
1 - 0.5 About7.7 - 7 0.5 - No PSE 10 - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 7 core 32587344 -
Discontinued
[x]
1.0 PSE 0.6 About11.0 - 6 2.0 - PSE compliant 20 - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79   1Roll 1 VCTF2.0 x 6 core 32588211 109.99 SGD
Shipped after 2018-01-22
1 PSE 0.6 About10.1 - 6 1.25 - PSE compliant 20 - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25 x 6 core 32588123 79.99 SGD
Shipped after 2018-01-22
1.4 PSE 0.6 About21.6 - 50 0.75 - PSE compliant - - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 50 core 32587536 -
Discontinued
[x]
1.3 PSE 0.6 About19.7 - 40 0.75 - PSE compliant 20 - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 40 core 32588096 289.99 SGD
Shipped after 2018-01-30
1.0 - 0.4 About11.7 - 30 0.3 - Without PSE 20 - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 30 core 32587861 109.99 SGD
Shipped after 2018-01-30
1.2 PSE 0.6 About16.5 - 20 1.25 - PSE compliant - - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 20 core 32587615 -
Discontinued
[x]
1.2 PSE 0.6 About16.5 - 20 1.25 - PSE compliant 20 - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 20 core 32588184 239.99 SGD
Shipped after 2018-01-30
1.2 PSE 0.6 About16.6 - - 2.0 - PSE compliant 20 - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 16 core 32588263 269.99 SGD
Shipped after 2018-01-30
1 - 0.5 About11.0 - 16 0.5 - No PSE 10 - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5 x 16 core 32587387 -
Discontinued
[x]
1.0 PSE 0.6 About11.6 - - 0.75 - PSE compliant 20 - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75 x 12 core 32588053 81.99 SGD
Shipped after 2018-01-22
1.0 - 0.4 About8.2 - - 0.3 - Without PSE 20 - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3 x 12 core 32587834 48.99 SGD
Shipped after 2018-01-22
1.0 - 0.4 About8.0 - - 0.3 - Without PSE 20 - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3 x 10 core 32587825 45.99 SGD
Shipped after 2018-01-30
1.0 PSE 0.6 About8.9 - 7 0.75 - PSE compliant - - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 7 core 32587457 -
Discontinued
[x]
0.8 - 0.4 About6.1 - 6 0.3 - No PSE - - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3 x 6 core 32587222 -
Discontinued
[x]
1.1 - 0.4 About14.5 - 50 0.3 - Without PSE 20 - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 50 core 32587886 159.99 SGD
Shipped after 2018-01-30
1.2 PSE 0.6 About18.0 - 20 2.0 - PSE compliant 20 - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 20 core 32588272 289.99 SGD
Shipped after 2018-01-30
1.1 PSE 0.6 About14.3 - 20 0.75 - PSE compliant 20 - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 20 core 32588071 149.99 SGD
Shipped after 2018-01-30
1.0 - 0.5 About11.9 - 20 0.5 - No PSE - - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 20 core 32587396 -
Discontinued
[x]
1.0 - 0.5 About11.9 - 20 0.5 - Without PSE 20 - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 20 core 32587965 329.99 SGD
Shipped after 2018-01-30
1.1 PSE 0.6 About14.7 - - 2.0 - PSE compliant 20 - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 12 core 32588254 209.99 SGD
Shipped after 2018-01-30
1.0 PSE 0.6 About11.0 - 7 2.0 - PSE compliant 20 - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 7 core 32588227 119.99 SGD
Shipped after 2018-01-30
1.0 PSE 0.6 About10.1 - 7 1.25 - PSE compliant 20 - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 7 core 32588132 80.99 SGD
Shipped after 2018-01-30
1 PSE 0.6 About10.1 - 6 1.25 - PSE compliant 10 - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25 x 6 core 32587554 -
Discontinued
[x]
0.8 - 0.4 About5.7 - 5 0.3 - No PSE - - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3 x 5 core 32587213 -
Discontinued
[x]
1.4 PSE 0.6 About21.6 - 50 0.75 - PSE compliant 20 - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 50 core 32588105 359.99 SGD
Shipped after 2018-01-30
1.1 - 0.4 About14.5 - 50 0.3 - No PSE - - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 50 core 32587317 -
Discontinued
[x]
1.4 PSE 0.6 About22.1 - 30 2.0 - PSE compliant 20 - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 30 core 32588281 419.99 SGD
Shipped after 2018-01-30
1.1 - 0.5 About14.5 - 30 0.5 - No PSE - - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 30 core 32587405 -
Discontinued
[x]
1.1 PSE 0.6 About14.2 - - 2.0 - PSE compliant - - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 10 core 32587676 -
Discontinued
[x]
1 PSE 0.6 About10.9 - 8 1.25 - PSE compliant 20 - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25 x 8 core 32588141 109.99 SGD
Shipped after 2018-01-22
1.0 - 0.5 About7.7 - 7 0.5 - Without PSE 20 - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 7 core 32587913 55.99 SGD
Shipped after 2018-01-30
1.0 PSE 0.6 About10.1 - 5 2.0 - PSE compliant 20 - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 5 core 32588202 119.99 SGD
Shipped after 2018-01-30
1.0 PSE 0.6 About8.2 - 5 0.75 - PSE compliant - - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75 x 5 core 32587432 -
Discontinued
[x]
1.2 - 0.5 About16.5 - 40 0.5 - No PSE - - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 40 core 32587414 -
Discontinued
[x]
1.2 - 0.5 About16.5 - 40 0.5 - Without PSE 20 - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 40 core 32587983 229.99 SGD
Shipped after 2018-01-30
1.0 - 0.4 About13.1 - 40 0.3 - Without PSE 20 - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 40 core 32587877 139.99 SGD
Shipped after 2018-01-30
1.0 - 0.4 About9.9 - 20 0.3 - Without PSE 20 - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 20 core 32587852 70.99 SGD
Shipped after 2018-01-30
1.1 PSE 0.6 About15.0 - - 1.25 - PSE compliant 20 - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 16 core 32588175 199.99 SGD
Shipped after 2018-01-30
1 PSE 0.6 About12.9 - 16 0.75 - PSE compliant 20 - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75 x 16 core 32588062 139.99 SGD
Shipped after 2018-01-30
1.0 - 0.5 About11.0 - - 0.5 - Without PSE 20 - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 16 core 32587956 83.99 SGD
Shipped after 2018-01-30
1.1 PSE 0.6 About14.7 - - 2.0 - PSE compliant - - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 12 core 32587685 -
Discontinued
[x]
1.0 PSE 0.6 About10.9 - 8 1.25 - PSE compliant - - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 8 core 32587572 -
Discontinued
[x]
1.0 - 0.4 About7.0 - 8 0.3 - Without PSE 20 - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3 x 8 core 32587816 35.99 SGD
Shipped after 2018-01-22
0.8 - 0.4 About6.1 - 7 0.3 - No PSE - - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 7 core 32587231 17.99 SGD
Shipped after 2018-01-30
1.0 - 0.4 About13.1 - 40 0.3 - No PSE - - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 40 core 32587301 -
Discontinued
[x]
1.2 PSE 0.6 About17.3 - 30 0.75 - PSE compliant - - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 30 core 32587511 -
Discontinued
[x]
1.2 PSE 0.6 About16.6 - - 2.0 - PSE compliant - - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 16 core 32587694 -
Discontinued
[x]
1.1 PSE 0.6 About15.0 - - 1.25 - PSE compliant - - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 16 core 32587606 -
Discontinued
[x]
1.0 - 0.4 About9.2 - - 0.3 - No PSE - - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 16 core 32587274 -
Discontinued
[x]
1.0 PSE 0.6 About11.6 - - 0.75 - PSE compliant - - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 12 core 32587484 -
Discontinued
[x]
1.0 - 0.5 About9.9 - - 0.5 - No PSE - - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 12 core 32587371 -
Discontinued
[x]
1.0 - 0.4 About8.2 - - 0.3 - No PSE - - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 12 core 32587265 -
Discontinued
[x]
1 - 0.4 About8.0 - 10 0.3 - No PSE 10 - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3 x 10 core 32587256 -
Discontinued
[x]
0.8 - 0.4 About6.1 - 7 0.3 - Without PSE 20 - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3 x 7 core 32587807 31.99 SGD
Shipped after 2018-01-22
1 PSE 0.6 About11.0 - 6 2 - PSE compliant 10 - 300 - 3 Gray - 1.8 - 37/0.26 - 9.79   1Roll 1 VCTF2.0 x 6 core 32587642 -
Discontinued
[x]
- PSE - About14.5 - - - 60 - - 316 300or less 50 1.5 Gray 0.3 0.7 1.1 12/0.18 0.4 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3SQx50C 11122325 94.99 SGD
Shipped after 2018-01-24
- PSE - About12.9 JIS C 3306 - - 60 - 10 256 300or less 16 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx16C 11122605 57.99 SGD
Shipped after 2018-01-22
- PSE - About13.1 - - - 60 - - 248 300or less 40 1.5 Gray 0.3 0.7 1 12/0.18 0.4 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3SQx40C 11122316 75.99 SGD
Shipped after 2018-01-24
- PSE - About16.5 - - - 60 - - 402 300or less 40 1.9 Gray 0.5 0.9 1.2 20/0.18 0.5 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5SQx40C 11122456 109.99 SGD
Shipped after 2018-01-24
- PSE - About19.7 JIS C 3306 - - 60 - - 575 300or less 40 2.3 Gray 0.75 1.1 1.3 30/0.18 0.6 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75SQx40C 11122632 149.99 SGD
Shipped after 2018-01-24
- PSE - About18.0 JIS C 3306 - - 60 - - 597 300or less 20 3 Gray 2 1.8 1.2 37/0.26 0.6 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2SQx20C 11122964 149.99 SGD
Shipped after 2018-01-24
- PSE - About16.6 JIS C 3306 - - 60 - - 488 300or less - 3 Gray 2 1.8 1.2 37/0.26 0.6 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2SQx16C 11122955 119.99 SGD
Shipped after 2018-01-24
- PSE - About9.9 - - - 60 - 10 182 300or less 12 1.9 Gray 0.5 0.9 1 20/0.18 0.5 37.8   1Roll 1 VCTF0.5SQx12C 11122413 35.99 SGD
Shipped after 2018-01-22
- PSE - About13.4 JIS C 3306 - - 60 - - 308 300or less - 2.7 Gray 1.25 1.5 1.1 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx12C 11122772 67.99 SGD
Shipped after 2018-01-22
- PSE - About14.7 JIS C 3306 - - 60 - - 407 300or less - 3 Gray 2 1.8 1.1 37/0.26 0.6 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2SQx12C 11122946 95.99 SGD
Shipped after 2018-01-24
- PSE - About10.1 JIS C 3306 - - 60 - 10 184 300or less 5 3 Gray 2 1.8 1 37/0.26 0.6 9.79   1Roll 1 VCTF2SQx5C 11122894 41.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 - JIS C 3306 2 2.0 - - 50 - 300 - 3.0 - - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 -- 49073833 109.99 SGD
Shipped after 2018-01-30
- <PS> E - About8.5 JIS C 3306 - - 60 - 100 122 300or less 3 3 Gray 2 1.8 1 37/0.26 0.6 9.79   1Roll 1 VCTF2SQx3C(KWM) 11122851 229.99 SGD
Shipped after 2018-01-22
1.3 PSE 0.6 About20.0 - 30 1.25 - PSE compliant 20 - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 30 core 32588193 289.99 SGD
Shipped after 2018-01-30
1.0 PSE 0.6 About12.9 - - 0.75 - PSE compliant - - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 16 core 32587493 -
Discontinued
[x]
1.1 PSE 0.6 About13.4 - - 1.25 - PSE compliant - - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 12 core 32587597 -
Discontinued
[x]
1.1 PSE 0.6 About14.2 - - 2.0 - PSE compliant 20 - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 10 core 32588245 159.99 SGD
Shipped after 2018-01-30
1.0 PSE 0.6 About12.8 - - 1.25 - PSE compliant - - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25 x 10 core 32587581 -
Discontinued
[x]
0.8 - 0.4 About5.7 - 5 0.3 - Without PSE 20 - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3 x 5 core 32587782 24.99 SGD
Shipped after 2018-01-22
1.2 - 0.5 About17.9 - 50 0.5 - No PSE - - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 50 core 32587423 -
Discontinued
[x]
1.3 PSE 0.6 About20.0 - 30 1.25 - PSE compliant - - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 30 core 32587624 -
Discontinued
[x]
1.1 - 0.5 About14.5 - 30 0.5 - Without PSE 20 - Less than 100 - 1.9 Gray - 0.9 - 20/0.18 - 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 30 core 32587974 149.99 SGD
Shipped after 2018-01-30
1.0 - 0.4 About11.7 - 30 0.3 - No PSE - - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 30 core 32587292 -
Discontinued
[x]
1.2 PSE 0.6 About18.0 - 20 2.0 - PSE compliant - - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 20 core 32587703 -
Discontinued
[x]
1.1 PSE 0.6 About14.3 - 20 0.75 - PSE compliant - - 300 - 2.3 Gray - 1.1 - 30/0.18 - 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 20 core 32587502 -
Discontinued
[x]
1.0 - 0.4 About9.9 - 20 0.3 - No PSE - - Less than 100 - 1.5 Gray - 0.7 - 12/0.18 - 62.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 20 core 32587283 -
Discontinued
[x]
1.1 PSE 0.6 About13.4 - - 1.25 - PSE compliant 20 - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 12 core 32588166 139.99 SGD
Shipped after 2018-01-30
1.0 PSE 0.6 About12.8 - - 1.25 - PSE compliant 20 - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25 x 10 core 32588157 139.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About11.9 - 8 2.0 - PSE compliant - - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 8 core 32587667 -
Discontinued
[x]
1.0 PSE 0.6 About11.9 - 8 2.0 - PSE compliant 20 - 300 - 3.0 Gray - 1.8 - 37/0.26 - 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 8 core 32588236 139.99 SGD
Shipped after 2018-01-30
1.0 PSE 0.6 About9.3 - 5 1.25 - PSE compliant 20 - 300 - 2.7 Gray - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25 x 5 core 32588114 61.99 SGD
Shipped after 2018-01-22
- PSE - About22.1 JIS C 3306 - - 60 - - 889 300or less 30 3 Gray 2 1.8 1.4 37/0.26 0.6 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2SQx30C 11122973 229.99 SGD
Shipped after 2018-01-24
- PSE - About8.0 - - - 60 - 10 83 300or less 10 1.5 Gray 0.3 0.7 1 12/0.18 0.4 62.9   1Roll 1 VCTF0.3SQx10C 11122264 19.99 SGD
Shipped after 2018-01-22
- PSE - About8.3 - - - 60 - 10 128 300or less 8 1.9 Gray 0.5 0.9 1 20/0.18 0.5 37.8   1Roll 1 VCTF0.5SQx8C 11122395 24.99 SGD
Shipped after 2018-01-22
- PSE - About5.7 - - - 60 - 10 43 300or less 5 1.5 Gray 0.3 0.7 0.8 12/0.18 0.4 62.9   1Roll 1 VCTF0.3SQx5C 11122237 10.99 SGD
Shipped after 2018-01-22
- PSE - About7.7 - - - 60 - 10 110 300or less 7 1.9 Gray 0.5 0.9 1 20/0.18 0.5 37.8   1Roll 1 VCTF0.5SQx7C 11122386 22.99 SGD
Shipped after 2018-01-22
- PSE - About15.0 JIS C 3306 - - 60 - 10 360 300or less 16 2.7 Gray 1.25 1.5 1.1 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx16C 11122781 83.99 SGD
Shipped after 2018-01-22
- PSE - About11.2 JIS C 3306 - - 60 - 10 191 300or less 10 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx10C 11122587 35.99 SGD
Shipped after 2018-01-22
- PSE - About14.2 JIS C 3306 - - 60 - - 351 300or less - 3 Gray 2 1.8 1.1 37/0.26 0.6 9.79   1Roll 1 VCTF2SQx10C 11122937 80.99 SGD
Shipped after 2018-01-22
- - - About 4.6 - - - 60 - 100 28 300 or less 2 1.5 Gray 0.3 0.7 0.8 12/0.18 0.4 62.9   1Roll 1 VCTF0.3SQx2C 11122203 47.99 SGD
Shipped after 2018-01-22
0.8 - 0.4 About 4.6 - 2 0.3 - No PSE 10 - Less than 100 - 1.5 Ash - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3x2 cores 09928746 12.99 SGD
Shipped after 2018-01-22
0.8 - 0.4 About 4.6 - 2 0.3 - Without PSE 20 - Less than 100 - 1.5 Ash - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3x2 cores 09928922 19.99 SGD
Shipped after 2018-01-22
- - - About 4.8 - - - 60 - 100 32 300 or less 3 1.5 Gray 0.3 0.7 0.8 12/0.18 0.4 62.9   1Roll 1 VCTF0.3SQx3C 11122212 60.99 SGD
Shipped after 2018-01-22
- PSE - About 6.1 - - - 60 - 10 50 Less than 300 6 1.5 Gray 0.3 0.7 0.8 12/0.18 0.4 62.9   1Roll 1 VCTF0.3SQx6C 11122246 12.99 SGD
Shipped after 2018-01-22
0.8 - 0.4 About 4.8 - 3 0.3 - No PSE 10 - Less than 100 - 1.5 Ash - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3x3 cores 09928755 13.99 SGD
Shipped after 2018-01-22
0.8 - 0.4 About 4.8 - 3 0.3 - Without PSE 20 - Less than 100 - 1.5 Ash - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3x3 cores 09928931 22.99 SGD
Shipped after 2018-01-22
- - - About 5.2 - - - 60 - 100 38 300 or less 4 1.5 Gray 0.3 0.7 0.8 12/0.18 0.4 62.9   1Roll 1 VCTF0.3SQx4C 11122221 70.99 SGD
Shipped after 2018-01-22
- PSE - About 7.0 - - - 60 - 10 68 300 or less 8 1.5 Gray 0.3 0.7 1 12/0.18 0.4 62.9   1Roll 1 VCTF0.3SQx8C 11122255 15.99 SGD
Shipped after 2018-01-22
0.8 - 0.4 About 5.2 - 4 0.3 - Without PSE 20 - Less than 100 - 1.5 Ash - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3x4 cores 09928947 24.99 SGD
Shipped after 2018-01-22
- - - About 5.8 - - - 60 - 100 44 300 or less 2 1.9 Gray 0.5 0.9 1 20/0.18 0.5 37.8   1Roll 1 VCTF0.5SQx2C 11122334 64.99 SGD
Shipped after 2018-01-22
1.0 - 0.5 About 5.8 - 2 0.5 - No PSE 10 - Less than 100 - 1.9 Ash - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x2 cores 09928773 14.99 SGD
Shipped after 2018-01-22
- PSE - About 8.2 - - - 60 - 10 94 300 or less 12 1.5 Gray 0.3 0.7 1 12/0.18 0.4 62.9   1Roll 1 VCTF0.3SQx12C 11122273 24.99 SGD
Shipped after 2018-01-22
- - - About 6.1 - - - 60 - 100 53 Less than 300 3 1.9 Gray 0.5 0.9 1 20/0.18 0.5 37.8   1Roll 1 VCTF0.5SQx3C 11122343 82.99 SGD
Shipped after 2018-01-22
- PSE - About 9.2 - - - 60 - 10 119 Less than 300 16 1.5 Gray 0.3 0.7 1 12/0.18 0.4 62.9   1Roll 1 VCTF0.3SQx16C 11122282 31.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 6.6 JIS C 3306 2 0.75 - PSE compliant 10 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75 X 2 CORES 09928807 17.99 SGD
Shipped after 2018-01-22
- <PS>E - About 6.6 JIS C 3306 - - 60 - 100 57 Less than 300 2 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx2C 11122483 81.99 SGD
Shipped after 2018-01-22
- <PS>E - About 7.0 JIS C 3306 - - 60 - 100 69 Less than 300 3 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx3C(KWM) 11122501 119.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 7.0 JIS C 3306 3 0.75 - PSE compliant 10 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75 X 2 CORES 09928816 21.99 SGD
Shipped after 2018-01-22
- <PS>E - About 7.0 JIS C 3306 - - 60 - 100 69 300 or less 3 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx3C 11122517 109.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 7.6 JIS C 3306 4 0.75 - PSE compliant 10 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75 X 2 CORES 09928825 26.99 SGD
Shipped after 2018-01-22
- <PS>E - About 7.6 JIS C 3306 - - 60 - 100 82 300 or less 4 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx4C 11122535 129.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 7.4 JIS C 3306 2 1.25 - PSE compliant 10 - 300 - 2.7 Ash - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25x2 cores 09928834 22.99 SGD
Shipped after 2018-01-22
- PSE - About 7.1 - - - 60 - 10 90 300 or less 5 1.9 Gray 0.5 0.9 1 20/0.18 0.5 37.8   1Roll 1 VCTF0.5SQx5C 11122361 15.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 7.8 JIS C 3306 3 1.25 - PSE compliant 10 - 300 - 2.7 Ash - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25x3 cores 09928843 26.99 SGD
Shipped after 2018-01-22
- <PS>E - Approx. 7.4 JIS C 3306 - - 60 - 100 77 Less than 300 2 2.7 Gray 1.25 1.5 1 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx2C 11122666 119.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 8.5 JIS C 3306 4 1.25 - PSE compliant 10 - 300 - 2.7 Ash - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25x4 cores 09928852 32.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 8.0 JIS C 3306 2 2.0 - PSE compliant 10 - 300 - 3.0 Ash - 1.8 - 37/0.26 - 9.79   1Roll 1 VCTF2.0x2 cores 09928861 27.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 8.5 JIS C 3306 3 2.0 - PSE compliant 10 - 300 - 3.0 Ash - 1.8 - 37/0.26 - 9.79   1Roll 1 VCTF2.0x3 cores 09928877 29.99 SGD
Shipped after 2018-01-22
- <PS>E - Approx. 7.8 JIS C 3306 - - 60 - 100 93 Less than 300 3 2.7 Gray 1.25 1.5 1 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx3C 11122693 149.99 SGD
Shipped after 2018-01-22
1.0 - 0.5 About 5.8 - 2 0.5 - Without PSE 20 - Less than 100 - 1.9 Ash - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x2 cores 09928956 24.99 SGD
Shipped after 2018-01-22
- PSE - About 9.6 - - - 60 - 10 160 300 or less 10 1.9 Gray 0.5 0.9 1 20/0.18 0.5 37.8   1Roll 1 VCTF0.5SQx10C 11122404 31.99 SGD
Shipped after 2018-01-22
- <PS>E - About 8.5 JIS C 3306 - - 60 - 100 116 300 or less 4 2.7 Gray 1.25 1.5 1 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx4C 11122711 189.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 9.3 JIS C 3306 4 2.0 - PSE compliant 10 - 300 - 3.0 Ash - 1.8 - 37/0.26 - 9.79   1Roll 1 VCTF2.0x4 cores 09928886 43.99 SGD
Shipped after 2018-01-22
- <PS>E - About 8.0 JIS C 3306 - - 60 - 100 97 300 or less 2 3 Gray 2 1.8 1 37/0.26 0.6 9.79   1Roll 1 VCTF2SQx2C 11122833 159.99 SGD
Shipped after 2018-01-22
1.0 - 0.5 About 6.1 - 3 0.5 - Without PSE 20 - Less than 100 - 1.9 Ash - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x3 cores 09928965 28.99 SGD
Shipped after 2018-01-22
- PSE - About 11.9 - - - 60 - 10 216 300 or less 20 1.9 Gray 0.5 0.9 1 20/0.18 0.5 37.8   1Roll 1 VCTF0.5SQx20C 11122431 51.99 SGD
Shipped after 2018-01-22
- <PS>E - About 8.5 JIS C 3306 - - 60 - 100 122 300 or less 3 3 Gray 2 1.8 1 37/0.26 0.6 9.79   1Roll 1 VCTF2SQx3C 11122867 219.99 SGD
Shipped after 2018-01-22
- <PS>E - About 9.3 JIS C 3306 - - 60 - 100 153 300 or less 4 3 Gray 2 1.8 1 37/0.26 0.6 9.79   1Roll 1 VCTF2SQx4C 11122885 269.99 SGD
Shipped after 2018-01-22
- <PS>E - About 10.0 - - - 60 - 100 196 Less than 300 3 3.7 Gray 3.5 2.5 1 45/0.32 0.6 5.24   1Roll 1 VCTF3.5SQx3C 11122982 379.99 SGD
Shipped after 2018-01-22
- <PS>E - About 10.9 - - - 60 - 100 246 Less than 300 4 3.7 Gray 3.5 2.5 1 45/0.32 0.6 5.24   1Roll 1 VCTF3.5SQx4C 11122991 459.99 SGD
Shipped after 2018-01-22
1.0 - 0.4 About 7.0 - 8 0.3 - No PSE 10 - Less than 100 - 1.5 Ash - 0.7 - 12/0.18 - 62.9   1Roll 1 VCTF0.3x8 cores 32587247 -
Discontinued
[x]
- PSE - About 8.2 JIS C 3306 - - 60 - 10 104 300 or less 5 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx5C 11122544 22.99 SGD
Shipped after 2018-01-22
- PSE - About 8.9 JIS C 3306 - - 60 - 10 124 300 or less 6 2.3 Gray 0.75 1.1 1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx6C 11122553 24.99 SGD
Shipped after 2018-01-22
- PSE - About 14.3 JIS C 3306 - - 60 - 10 284 300 or less 20 2.3 Gray 0.75 1.1 1.1 30/0.18 0.6 25.1   1Roll 1 VCTF0.75SQx20C 11122614 64.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 6.6 JIS C 3306 2 0.75 - PSE compliant 20 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75 X 2 CORES 09928983 29.99 SGD
Shipped after 2018-01-22
1.0 - 0.5 About 7.1 - 5 0.5 - No PSE 10 - Less than 100 - 1.9 Ash - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x5 cores 32587326 -
Discontinued
[x]
1.0 PSE 0.6 About 7.0 JIS C 3306 3 0.75 - PSE compliant 20 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75x3 cores 09928992 35.99 SGD
Shipped after 2018-01-22
1.0 - 0.5 About 7.7 - 6 0.5 - No PSE 10 - Less than 100 - 1.9 Ash - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x6 cores 32587335 -
Discontinued
[x]
1.0 PSE 0.6 About 7.6 JIS C 3306 4 0.75 - PSE compliant 20 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75 X 2 CORES 09929001 41.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 8.2 - 5 0.75 - PSE compliant 20 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75 X 5cores 32588001 47.99 SGD
Shipped after 2018-01-22
- PSE - About 9.3 JIS C 3306 - - 60 - 10 143 Less than 300 5 2.7 Gray 1.25 1.5 1 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx5C 11122727 29.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 8.9 - 6 0.75 - PSE compliant 20 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75x6 cores 32588017 51.99 SGD
Shipped after 2018-01-22
- PSE - About 10.1 JIS C 3306 - - 60 - 10 167 300 or less 6 2.7 Gray 1.25 1.5 1 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx6C 11122736 35.99 SGD
Shipped after 2018-01-22
1.0 - 0.5 About 9.6 - 10 0.5 - No PSE 10 - Less than 100 - 1.9 Ash - 0.9 - 20/0.18 - 37.8   1Roll 1 VCTF0.5x10Core 32587362 -
Discontinued
[x]
- PSE - About 10.1 JIS C 3306 - - 60 - 10 178 Less than 300 7 2.7 Gray 1.25 1.5 1 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx7C 11122745 40.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 9.6 - 8 0.75 - PSE compliant 20 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75 X 8-CORE 32588035 66.99 SGD
Shipped after 2018-01-22
- PSE - About 10.9 JIS C 3306 - - 60 - 10 211 300 or less 8 2.7 Gray 1.25 1.5 1 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx8C 11122754 42.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 11.2 - 10 0.75 - PSE compliant 20 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75x10 cores 32588044 81.99 SGD
Shipped after 2018-01-22
- PSE - About 16.5 JIS C 3306 - - 60 - 10 446 Less than 300 20 2.7 Gray 1.25 1.5 1.2 50/0.18 0.6 15.1   1Roll 1 VCTF1.25SQx20C 11122797 109.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 8.9 - 6 0.75 - PSE compliant 10 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75x6 cores 32587441 -
Discontinued
[x]
1.0 - 0.6 About 7.4 - 2 1.25 - - 5 - 300 - 2.7 Ash - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25x2 cores 06614316 -
Discontinued
[x]
1.0 PSE 0.6 Approx. 7.4 JIS C 3306 2 1.25 - PSE compliant 20 - 300 - 2.7 Ash - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25x2 cores 09929017 35.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 11.2 - 10 0.75 - PSE compliant 10 - 300 - 2.3 Ash - 1.1 - 30/0.18 - 25.1   1Roll 1 VCTF0.75x10 cores 32587475 -
Discontinued
[x]
- PSE - About 11.0 JIS C 3306 - - 60 - 10 235 Less than 300 7 3 Gray 2 1.8 1 37/0.26 0.6 9.79   1Roll 1 VCTF2SQx7C 11122912 51.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 7.8 JIS C 3306 3 1.25 - PSE compliant 20 - 300 - 2.7 Ash - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25x3 cores 09929026 48.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 8.5 JIS C 3306 4 1.25 - PSE compliant 20 - 300 - 2.7 Ash - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25x4 cores 09929035 58.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 9.3 - 5 1.25 - PSE compliant 10 - 300 - 2.7 Ash - 1.5 - 50/0.18 - 15.1   1Roll 1 VCTF1.25x5 cores 32587545 -
Discontinued
[x]
1.0 PSE 0.6 About 8.0 JIS C 3306 2 2.0 - PSE compliant 20 - 300 - 3.0 Ash - 1.8 - 37/0.26 - 9.79   1Roll 1 VCTF2.0x2 cores 09929044 49.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 8.5 JIS C 3306 3 2.0 - PSE compliant 20 - 300 - 3.0 Ash - 1.8 - 37/0.26 - 9.79   1Roll 1 VCTF2.0x3 cores 09929053 62.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 9.3 JIS C 3306 4 2.0 - PSE compliant 20 - 300 - 3.0 Ash - 1.8 - 37/0.26 - 9.79   1Roll 1 VCTF2.0x4 cores 09929062 76.99 SGD
Shipped after 2018-01-22
1.0 PSE 0.6 About 10.1 - 5 2.0 - PSE compliant 10 - 300 - 3.0 Ash - 1.8 - 37/0.26 - 9.79   1Roll 1 VCTF2.0x5 cores 32587633 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 25
4 star 2
3 star 6
2 star 0
1 star 1
Review Rating: 4.47
34 Customer Reviews
The reviews are automatic translation.
Wiring work
3
From Japan
On 2017-12-06 21:36:31
I purchased 20M winding because it is not always used, but I hope if you can make 50M winding
This review is about item#32587904.
For audio signal extension
3
From Japan
On 2017-12-01 18:56:52
Nothing in particular. There is no improvement point because it is not a product with features
This review is about item#11122203.
Wiring work
5
From Japan
On 2017-11-22 12:50:53
Very clean and easy to use, I would like to purchase next time.
This review is about item#11122343.
Installation of boat work light
5
From Japan
On 2017-11-13 19:31:13
The exterior is soft and easy to use and easy to bend. In my case it was good at about 5 m so I wondered if there was selling out.
This review is about item#11122361.
Lighting installation work
5
From Japan
On 2017-10-30 14:50:01
There was a 20 meter cut stuff and it was saved. It is very easy to use.
This review is about item#9929062.
For control of rotator
5
From Japan
On 2017-10-11 15:45:09
The sheath was soft for the price It seems to be OK even in winter in northern countries
This review is about item#32588026.
For remote control communication line
3
From Japan
On 2017-09-28 18:35:13
Even if I go to a nearby shop there is no stock. Even if there are other shops are a little expensive. I would be saved if possible if it would be a bit cheaper.
This review is about item#9460385.
For extended cord of domestic vacuum cleaner
1
From Japan
On 2017-09-22 17:04:23
It was my lack of knowledge rather than "dissatisfaction" Because it was "for power tools" I thought the vacuum cleaner was also Iker 0.3 is not enough at all, and the vacuum cleaner moves only fine I have to use at least 2.0
This review is about item#11122203.
For emergency solar system 30W cable
5
From Japan
On 2017-09-08 08:14:03
It is soft and outstanding flexibility. I want a black color, but I could not find it. I think there is probably also a black.
This review is about item#09928773.
When maintenance of food machine
5
From Japan
On 2017-08-21 15:02:01
Good delivery with short delivery and reasonable price. Goods of Fuji Electric Wire Industry are good.
This review is about item#11122666.

Related Products