Buy more than* S$200* and get FREE SHIPPING

Hirh Lighter "Kei Coat" Charger

4.73 (11)
Dimensions (Depth D x Width W x Height H)(mm)
70x70x44
Compatible
FIREFLY COAT /WA-TC, FIREFLY COAT 80 / WA-SC
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Peach 1PC 1 WA-RI 90 11106295 4.30 SGD
Shipped after 2017-11-24
Yellow 1PC 1 WA-RI 91 11106304 4.30 SGD
Shipped after 2017-11-24
Yellow-green 1PC 1 WA-RI 92 11106313 4.24 SGD
Shipped after 2017-11-24
Orange 1PC 1 WA-RI 93 11106322 4.24 SGD
Shipped after 2017-11-24
Empty 1PC 1 WA-RI 96 11106331 4.30 SGD
Shipped after 2017-11-24
blue 1PC 1 WA-RI 89 11106347 4.24 SGD
Shipped after 2017-11-24
Red 1PC 1 WA-RI 94 11106356 4.30 SGD
Shipped after 2017-11-24
Purple 1PC 1 WA-RI 97 11106365 4.24 SGD
Shipped after 2017-11-24
Bright yellow 1PC 1 WA-RI 99 11106374 4.24 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Replenish ink to the highlighter pen
5
From Japan
On 2017-07-27 14:12:46
Thanks to this, I did not buy the highlighter body for 2 to 3 years or more. I think that it is a very ecological product. Although it points out that there is little capacity from the beginning, it is not possible to fill the whole of the container as much as it sells a structure that can not spill even if it falls down. If possible, I think that it is still eco-friendly if you can have even bag-type items for refilling to this container. Or to recycle. I guess disposable is a waste because it is a special container.
This review is about item#11106322.
Flyer, when creating POP.
5
From Japan
On 2017-06-18 15:12:25
Combined with pen body with good coloring ink, it is the highest released from the troublesomeness of fading in use until now.
This review is about item#11106304.
To check delivery
5
From Japan
On 2016-12-22 09:08:58
Because I use the highlighter everyday, the ink is gone soon and the pen cost has gone, but it is saved because I only need ink cost. However, it will be more helpful if there is a bottle of refill ink for refilling larger capacity.
This review is about item#11106295.
Firefly coat charger
5
From Japan
On 2016-11-08 15:54:54
The amount of contents is small. You should sell replenishment ink. It is good to remove the core and charge.
This review is about item#11106304.
Replenish ink
3
From Japan
On 2015-05-14 16:12:52
Second purchase. It also replenishes markers other than dragonfly. Although it is also in the comment of the other person, I want you to devise it so that it can be used up without remaining liquid. When I first saw, I thought that the contents were not included. It is only about 10% of the bottle. For that reason the Full line is on the lower side, but for anything please put more liquids so that you can use it many times.
This review is about item#11106304.
Ink charge
4
From Japan
On 2014-07-02 09:28:35
I also purchase repeat for other colors. I think that the ink remaining under the bottle can not be used when the charge ink is low, and it is a waste. It will be perfect if there is improvement.
This review is about item#11106295.
Use the highlighter pen for checking when checking the form.
5
From Japan
On 2014-05-09 16:42:01
When the ink of the highlighter pen does not come out, it is more economical and convenient than using a new highlighter pen every time.
This review is about item#11106322.
I paint it on a residential map.
5
From Japan
On 2014-04-04 03:18:08
It can be used easily.
This review is about item#11106313.
work. Line break to emphasis sentence
5
From Japan
On 2014-02-18 00:01:20
There are disposable cheap pens, but considering the frequency of use, it is a waste to throw away the pen, and since I can charge it in a few minutes, I love it. I will purchase it with other items here because it will be ordered at the local shop.
This review is about item#11106295.
I am using it for my own use at my office. I would like to tell others. (The markers seem to think that disposable is natural.)
5
From Japan
On 2014-02-13 21:12:02
Even if the marker gets faint, it is easy to replenish and I want to continue using it.
This review is about item#11106295.

Related Products