Buy more than* S$200* and get FREE SHIPPING

Start Cube

5.00 (3)
Compatible Battery
80Ah
Case Dimensions (Width x Depth x Height)(mm)
165x165x95
Maximum Current (A)
570
Output Voltage (V)
12
Weight (kg)
2.5
...see all>
Product Options
ADD TO CART
Cable Length (m) Accessories Built-in Battery Compatible Vehicle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Accessories Built-in Battery Compatible Vehicle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1pc 1 PB-1200GX-C 11106751 419.99 SGD
In stock
0.3 (cable clip) Charger cigarette output code Pure lead shield battery (5Ah) 3000cc domestic gasoline 1PC 1 PB-1200GX 11106742 379.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for raising the battery of a private car.
5
From Japan
On 2017-02-08 10:50:12
I am satisfied with the operation according to the instructions. I'd like to use it for the battery rise ahead.
This review is about item#11106742.
Battery rising car
5
From Japan
On 2013-06-15 17:54:42
Although it is quite a small but it already used about six units, it seems to be quite yet This is a purchase
This review is about item#11106742.
I am using batteries etc.
5
From Japan
On 2011-12-15 06:19:24
Although I am using batteries etc. I am easy to start with a single shot It used to be handy since I was able to connect it from my car before, but soon I can do it
This review is about item#11106742.