Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Starting Pack

4.50 (4)
Output Voltage (V)
12
...see all>
Product Options
ADD TO CART
Compatible Vehicle Maximum Current (A) Cable Length (m) Weight (kg) Type Specification Accessories Case Dimensions (Width x Depth x Height)(mm) Built-in Battery Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Vehicle Maximum Current (A) Cable Length (m) Weight (kg) Type Specification Accessories Case Dimensions (Width x Depth x Height)(mm) Built-in Battery Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12V over 6000cc diesel 2400 1.6 (clip cable) 13.0 High-power starter - Charger / cigarette charging cord 248x180x318 Dry cell shield battery (24Ah) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SP-5500 11106785 919.99 SGD
Shipped after 2018-05-18
12V-6000cc petrol / 4000cc diesel 1600 1.5 (cable clip) 8.5 Standard starter (long cable type) 5 seconds cranking / 680A Charger cigarette charging cord 248x130x275 Dry cell battery shield (16Ah)   1PC 1 SP-3500J 11106776 809.99 SGD
In stock
12V-6000cc petrol / 4000cc diesel 1600 0.8 (cable clip) 8.5 Standard starter 5 seconds cranking / 680A Charger cigarette charging cord 248x130x275 Dry cell battery shield (16Ah)   1PC 1 SP-3500 11106767 679.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I am keeping it in a tow truck
5
From Japan
On 2018-02-27 19:19:11
Performance is satisfactory enough. It is lighter than the other company's products used before and it is solidly built. Durability is still unknown. I bought a long code type but the main body seems to be in common with the short type and it is a little disappointing that the code can not be wrapped cleanly.
This review is about item#11106776.
Battery rise engine start
4
From Japan
On 2017-01-12 21:59:03
This model is the best ever used. It is already the third one. Anyway, even if you repeatedly charge using and using, the life of the built-in battery is long, it can be trusted. One complaint is that the content of the Japanese instruction manual is incoherent. I think that is probably because it is a literal translation of a foreign language. There is a switch called "POWER", but that is not a power switch, just a battery check. Even if this switch is "OFF", cell start is possible. This is because misunderstanding tends to occur because the instruction manual is incomplete.
This review is about item#11106767.
Large passenger car battery - Charge
5
From Japan
On 2015-04-04 15:50:25
While large-scale passenger sports cars have been struggling with batteries many times, I encountered this product and immediately thought that it was good to buy the engine as soon as I tried it and tried it
This review is about item#11106767.
Emergency maintenance on business trips.
4
From Japan
On 2011-08-25 14:07:02
There is no problem with emergency engine starting performance. This time I bought the shorter of the code but I think that it is easier to use a longer code because it may be a work putting it in the engine room in one person's work. If the power shortage is a passenger car, there is no problem regardless of gasoline or diesel.
This review is about item#11106767.