Buy more than* S$200* and get FREE SHIPPING

Super Basket

4.67 (15)
Dimensions (Length L x Width W x Height H) (mm)
465x385x280
Weight (kg)
1.4
...see all>
Product Options
ADD TO CART
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1 partition Board instllation 1PC 1 SB-465 11106191 59.99 SGD
In stock
Red With one partition plate 1PC 1 SB-465 11106207 59.99 SGD
In stock
Brown With one partition plate 1PC 1 SB-465 11106216 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Tool etc. Portability
5
From Japan
On 2017-12-14 17:35:24
Because it is bigger than the shopping basket, things you could not carry at the same time were entered and the storage was also refreshing. It is a big image but satisfactory.
This review is about item#11106216.
Parts transportation of equipment maintenance
5
From Japan
On 2017-12-02 15:11:31
It looks very sturdy. For large size, with a partition plate Because it is not attached to this size, purchase at the same time. One piece is a tool partition, put this in a large size and a partition It is conveniently used when transporting replacement parts
This review is about item#11106207.
Transportation
4
From Japan
On 2017-02-03 16:50:34
I thought it was something to see at the supermarket and it was a big mistake. It was about 5 times sturdy. The name should be super super basket.
This review is about item#11106191.
For shopping
2
From Japan
On 2017-01-14 22:03:11
Recently, I bought it because the shopping bag does not stick, but Gotts too much. To shopping, be ashamed and take it.
This review is about item#11106207.
Sorting and organizing work tools (used for automotive use)
5
From Japan
On 2016-08-04 17:35:32
I think that it is good to make it solid.
This review is about item#11106191.
Back for food items
4
From Japan
On 2016-06-01 18:24:56
Because I saw it seems to be strong, I bought it ... It is a bit inconvenient to deck to keep it loaded on the car.
This review is about item#11106207.
As a shopping basket
5
From Japan
On 2016-05-15 22:47:47
Good for durability
This review is about item#11106191.
Move required items from private car to work vehicle
5
From Japan
On 2016-04-04 20:41:28
It is quite solid making. On the contrary, let's be careful as it will be too much to put in (laugh).
This review is about item#11106216.
I put heavy objects such as tools
5
From Japan
On 2014-11-12 09:00:33
Since the super basket is made very sturdy, it is very handy without breaking even if putting heavy things in sloppy. Recommended for rough people.
This review is about item#11106191.
Used for tennis ball insertion
5
From Japan
On 2014-11-08 12:36:15
It is solid and for the time being unbreakable.
This review is about item#11106207.

Related Products