Buy more than* S$200* and get FREE SHIPPING

Keyless Drill Chuck

3.08 (13)
Shaft Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Chuck Diameter (mm) Possible Attachment Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chuck Diameter (mm) Possible Attachment Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 0.8 - 6 1PC 1 SDCK-04N 11107223 22.92 SGD
In stock
10 0.8 - 10 1PC 1 SDCK-05N 11107232 24.40 SGD
In stock
13 1.5 to 13 1PC 1 SDCK-07NA 38628904 28.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 2
1 star 4
Review Rating: 3.08
13 Customer Reviews
The reviews are automatic translation.
It is used to drill holes in objects.
2
From Japan
On 2017-11-02 22:30:05
I do not know the cause, but if you use a thick cut (drill) and use it, the tip nail will not come out soon. Please investigate why. Thanking you in advance.
This review is about item#38628904.
Drill and attach a drill to the tip of the charging screwdriver.
1
From Japan
On 2017-03-10 21:04:34
Whether the accuracy is bad, it will not close immediately, and you can remove the screw that is attached to the back of the main unit.
This review is about item#11107232.
Under hole of screw etc.
1
From Japan
On 2015-06-03 09:39:06
When wearing and turning it, the core is considerably misaligned and it can not be used. It is strange that everyone is using it well. I want to return it, but I used it. I will not buy it anymore.
This review is about item#11107232.
Do-it-yourself
3
From Japan
On 2015-01-29 17:23:07
Since the head part is slightly large, when using a small diameter drill, the head tends to be easily shaken as it is difficult to see against the eyes. But I think that one touch is good like drill exchange.
This review is about item#38628904.
easy work
5
From Japan
On 2013-09-18 17:33:43
We are working without problems.
This review is about item#38628904.
Drilling work with 14 mm drill for woodworking
2
From Japan
On 2013-05-12 20:50:48
I used it for the first time today, and the axis broke in 12th place. Is there no more top item?
This review is about item#38628904.
Use drill at impact
1
From Japan
On 2013-03-28 17:34:59
The middle axis broke on the day we purchased it for the first time. Also, the dust can not be removed. Although it is in use precautions, is it because of the high torque impact of 18.8V?
This review is about item#38628904.
Using a drill with an impact driver
1
From Japan
On 2013-02-07 15:32:29
In the last purchase for over 1 year use Internal collapse broken Drill not spinning idly For low price, buy again in third purchase Bearing screws broken Atari losing too many Durability may not be good
This review is about item#38628904.
Drilling by impact
5
From Japan
On 2013-01-21 11:47:07
I am satisfied with the 13 mm chuck. The chuck which I used to date was up to 10 mm, so it was hard to use the last cut. 13mm is handy because you can afford such as Holsau and so on
This review is about item#38628904.
Using a drill with an impact driver
5
From Japan
On 2012-12-16 12:37:11
The accuracy of the chuck part is good, drill attachment and detachment are easy to do.
This review is about item#11107232.

Related Products