Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Two Tone Color Chuck

3.00 (2)
Hexagon Axis Opposite Side Length (mm)
6.35
Chuck Diameter (mm phi)
10
Weight (g)
216
...see all>
Product Options
ADD TO CART
Compatible Drill Diameter (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Drill Diameter (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0-10.0 Black / White 1PC 1 BLACK&WHITE 11107275 20.99 SGD
Shipped after 2018-06-22
1.0 - 10.0 Black / Red 1PC 1 BLACK&RED 11107266 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Miscellaneous work
5
From Japan
On 2015-02-08 13:37:48
comfortable
This review is about item#11107266.
Drilling of metal
1
From Japan
On 2011-12-16 10:33:07
Unfortunately, it broke in one day
This review is about item#11107266.

Related Products