Buy more than* S$200* and get FREE SHIPPING

Color Keyless Chuck

4.43 (7)
Chuck Diameter (mm)
10
Possible Attachment Dimensions (mm)
1.0 - 10
Axial Shape
Hexagonal axis
Shaft Diameter (phi mm)
6.35
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 EDCK-01NW 11107293 20.25 SGD
In stock
Black 1PC 1 EDCK-01NB 11107284 20.25 SGD
In stock
Red 1PC 1 EDCK-01NR 11107302 20.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Desorption of a pyramid
5
From Japan
On 2016-12-19 15:07:58
It is unnecessary and very convenient. I am satisfied and there is nothing else to fill in.
This review is about item#11107284.
Electric wiring
4
From Japan
On 2016-07-29 17:38:05
It was able to be used without problems. Durability in long-term use is unknown.
This review is about item#11107284.
Drilling operation
3
From Japan
On 2015-11-30 16:06:03
I want you to make the head smaller
This review is about item#11107284.
Installation of Holso
5
From Japan
On 2015-11-06 16:44:25
It is used for desorption of hole sewing holes of each size. It is inexpensive and useful.
This review is about item#11107293.
Used when drill type does not fit tool
4
From Japan
On 2015-03-19 16:59:45
Set it in the impact driver (the chuck itself can be set smoothly) Shake when using it,? If it can be a thick core, (Impact set part) is good. The body itself should become slim. . . It is easy to use, I use it. Thank you very much.
This review is about item#11107302.
Drilling in metal or wood
5
From Japan
On 2014-11-11 13:26:51
I have a chuck that requires a key, but I was looking for this tool which can be attached with cautiously because the key is often not found when I want to use it. You can use it without any problem. The rest is grasping force and durability.
This review is about item#11107284.
Existing threaded hole tapping mounting chuck · others
5
From Japan
On 2014-08-17 16:11:26
I think that it is easy to use, it is a small work and I use it for quick.
This review is about item#11107284.

Related Products