Buy more than* S$200* and get FREE SHIPPING

SDS Drill Chuck 13mm

2.33 (6)
Chuck Diameter (mm)
13
Possible Attachment Dimensions (mm)
2.0 - 13
Overall Length (mm)
115
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDCK-08N 11107311 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 4
Review Rating: 2.33
6 Customer Reviews
The reviews are automatic translation.
Drilling concrete
1
From Japan
On 2014-10-26 17:56:33
I have only used about 10 times, but it has broken from the root. When it broke, it was a work aimed at a little diagonally, but it was not too much work. Since it is made in Japan, I tried purchasing it with confidence, but it was a very disappointing result.
This review is about item#11107311.
Drilling with a hammer drill
5
From Japan
On 2014-09-07 11:14:20
Convenient for effective use of hammer drill
This review is about item#11107311.
Mixing equipment is installed using vibration chuck on vibration drill
5
From Japan
On 2014-03-03 19:23:58
It was a moderately superior product I tried to attach it to SDS immediately but it was nice and it was a sense of stability
This review is about item#11107311.
Drilling
1
From Japan
On 2012-10-10 21:30:07
I bought it as a spare, but it was opened for the first time today and it is a polo in the midst of wearing it on Bosch! Is it? Metal parts that should not break will crack, if things are rotating, there is a thing that can not be impossible because it could cause serious injury. Since I bought it more than a year ago, I can not get angry while understanding it is out of regulation. It is a ridiculous item that does not have performance security nor haste.
This review is about item#11107311.
Concrete drilling operation
1
From Japan
On 2011-11-06 21:40:06
I bought it cheaply. I bought it without thinking that he could break even though he looked at the review. However, I broke when I punched about 5 mm in concrete. The quick correspondence of the monotail was salvation.
This review is about item#11107311.
Drilling work other than concrete on site
1
From Japan
On 2011-09-17 19:10:52
When attaching the drill bit with the chuck handle When the drill with shaft broken is not rotated for one revolution it becomes useless
This review is about item#11107311.

Related Products