Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Double End Multi Ratchet Wrench

5.00 (3)
Socket Size (mm)
8/10/12/13/14/17
Bit Shaft Diameter (mm)
6.35
Maximum Tightening Torque (N m)
56.87
Type
7 Size type
Weight (g)
400
Overall Length (mm)
190
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M 11107336 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-08-20 18:15:33
I feel a little weight, but it is very useful and useful. It is satisfactory with a falling ring.
This review is about item#11107336.
Rack work, plumbing work
5
From Japan
On 2011-10-06 12:40:37
The thing is solid, and it is multifunctional, high performance and user-friendly, so if you have this one you do not need extra things. Just beyond what I thought was the biggest difficulty.
This review is about item#11107336.
Glass rack 19 inch rack mount work piping construction
5
From Japan
On 2011-09-21 01:22:38
Pretty good one Always need one I want to see a fastener for fall prevention

Related Products