Buy more than* S$200* and get FREE SHIPPING

Card Ring

2.00 (4)
Purpose
Plastic sheeting or cardboard pattern books, including
Material
Hard steel wire Nickel-plated finish
...see all
Product Options
ADD TO CART
Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 1Box(50PC) 1 CR-RN50-SL 11106794 27.24 SGD
Shipped after 2017-06-26
45 1Box(100PC) 1 CR-RN0-SL 11106803 31.17 SGD
Shipped after 2017-06-26
42 1Box(100PC) 1 CR-RN1-SL 11106812 28.01 SGD
Shipped after 2017-06-26
34 1Box(100PC) 1 CR-RN2-SL 11106821 22.19 SGD
Shipped after 2017-06-26
31 1Box(100PC) 1 CR-RN3-SL 11106837 20.49 SGD
Shipped after 2017-06-26
26 1Box(100PC) 1 CR-RN4-SL 11106846 16.11 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
Conclusion Working time
1
From Japan
On 2017-05-06 04:53:49
Because I needed a number, I put it in a box, but it was a failure. There are too many things that can not be used, such as stiff, unopened objects, things that break down when forcibly opened, things that are hard to open, hard to open, etc.
This review is about item#11106846.
Used for cucumber netting
2
From Japan
On 2016-08-23 20:08:22
There are many unevenness in firmness when opening. It is a bad product such as one that is too hard to open and conversely it is too loose to not function.
This review is about item#11106846.
Temporary fixation of lamp
3
From Japan
On 2016-08-17 16:00:30
I think that it is making firmly. There are 2 to 3 defective products among 100 pieces. Those in which the two semicircular fasteners are twisted and are not looped, those which were not separated from each other in the first place. Although it does not bother to replace it, it is better to ask more than the number of uses.
This review is about item#11106846.
For cable marking
2
From Japan
On 2016-05-30 17:38:07
I bought it in a small box with 100 pieces, but 6 out of 100 were bad and not useful. A seal is affixed to the box, "Maid in China Packaging Japan" At least, I want to have it packaged after checking.
This review is about item#11106846.

Related Products