Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Pockets

4.18 (56)
Purpose
Suitable for 30 hole, 4 hole, 2 hole A4 size files.
Sheet Thickness (mm)
0.045
Dimensions (Width W x Height H) (mm)
230*303
Type
A4 STORAGE
Material
Polyolefin (embossed)
Compatible
30 holes / 4 holes / 2 holes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 - 11107521 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 30
4 star 13
3 star 8
2 star 3
1 star 2
Review Rating: 4.18
56 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2016-10-10 09:40:43
I am glad that it was thicker than the current one. . I'm sorry.
This review is about item#11107521.
Filing
4
From Japan
On 2016-10-05 16:13:20
It is of better quality than 100 things, and it is useful.
This review is about item#11107521.
Document arrangement
4
From Japan
On 2015-07-31 14:54:12
There is no dissatisfaction when trying. Inside of the beginning I thought "something soft", but it is a level without problems.
This review is about item#11107521.
Organizing paper materials
5
From Japan
On 2015-07-27 17:23:57
I like the price is cheap.
This review is about item#11107521.
4 to 5 sheets of A4 size paper
2
From Japan
On 2015-07-09 11:54:06
If you use it for a long time, the white paint near the ring hole will peel off and it will fall off, so can not you improve it? Do you also need white paint?
This review is about item#11107521.
Document arrangement
5
From Japan
On 2015-05-25 15:27:42
It is a repeat order. It is saved because it is cheap.
This review is about item#11107521.
Used for storage of documents
5
From Japan
On 2015-03-22 17:03:36
About 20% cheaper than purchased near the home center. Very easy to use, it can be used without problems.
This review is about item#11107521.
Document arrangement
4
From Japan
On 2015-01-15 13:18:25
Well, price suitable
This review is about item#11107521.
Organizing image sheets
5
From Japan
On 2014-12-10 21:42:12
It is cheap, but the quality is enough. There is no problem with the transparency of the bag. Because there is no inner paper, it is not bulky.
This review is about item#11107521.
Put the document
5
From Japan
On 2014-12-03 16:43:07
The thickness can be used reasonably without problems
This review is about item#11107521.

Related Products