Buy more than* S$200* and get FREE SHIPPING

Individual Folder

4.00 (19)
Purpose
You can use A4 size paper storage management., You can use A4 size paper storage management.
Mass (g/sheet)
50
Basis Weight (g/m2)
270
Dimensions (Vetical x Horizontal) (mm)
238(+15)*310
Type
A4 STORAGE
Material
Aceball (craft)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 - 40411734 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 5
2 star 2
1 star 0
Review Rating: 4.00
19 Customer Reviews
The reviews are automatic translation.
Cleanliness
5
From Japan
On 2017-09-21 18:55:39
I think that the color of kraft paper is swanky. I got used to the point where my ears overlapped. I want to buy it again when it runs short.
This review is about item#40411734.
Print file
3
From Japan
On 2017-05-07 22:42:56
Because there are many materials, I am saved with this price. Thank you if the paper quality is a bit harder
This review is about item#40411734.
Office supplies
4
From Japan
On 2017-03-30 21:39:51
Paper quality is also firm, and since it is expendable items, it is more convenient to cheap as it is cheap. If possible, the headline is not fixed, it is easy to draw out and convenient if you make it a mistake.
This review is about item#40411734.
Organizing documents
4
From Japan
On 2017-02-14 00:57:10
It can be used as Kokuyo company's thing and cost can be suppressed. Although there is only a color, if you attach a label with a vinyl tape with a label, it does not matter if you can separate it to a certain extent, but I think that it may be possible to have color variation.
This review is about item#40411734.
Document arrangement
3
From Japan
On 2015-09-03 08:57:23
It is very cheap so the price is satisfied. I think that it is simple and looks good. For quality, I can be satisfied with the use of several pieces. However, because the material is thin and soft, we put paper in a little more and it will quickly get stuck in the wet rainy season. Because the price was cheap, I thought it was within the range that I could endure. I may wish to increase the strength as it may be somewhat expensive.
This review is about item#40411734.
On-site check sheet
4
From Japan
On 2015-04-20 17:00:52
I am using it for check sheets on site. Because it is inexpensive, it is easy to exchange as it breaks, it is also useful for 4S. However, it is regrettable that it will be gnyarhi on a humid day, but I will continue to purchase it.
This review is about item#40411734.
Document sorting
5
From Japan
On 2015-03-05 19:12:51
Paper quality is reasonable and it is easy to handle with soft eyes
This review is about item#40411734.
Organizing documents
5
From Japan
On 2014-10-30 02:43:06
I purchase it at an affordable price.
This review is about item#40411734.
I am using it to keep documents from suppliers.
5
From Japan
On 2014-09-29 16:03:14
It was good because it was affordable with the size I was looking for. After purchasing it, I purchased it, but since the heading part is in the same place in every folder, I thought that it would be more convenient if you let the headline part slip.
This review is about item#40411734.
Storage of evidence evidence etc.
5
From Japan
On 2014-07-06 13:13:01
It is cheap, but somewhat paperless.
This review is about item#40411734.

Related Products