Buy more than* S$200* and get FREE SHIPPING

Business Envelopes

4.41 (17)
Caution
A maximum of 2.5 cm thick A4., A maximum of 2.5 cm thick A4.
Purpose
You can use A4 paper for catalog delivery., You can use A4 paper for catalog delivery.
Mass (g/sheet)
56
Basis Weight (g/m2)
310
Longitudinal Width (mm)
250
Width (mm)
347
Type
A4 STORAGE
Material
Clay coated newsback Board
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(25Sheet) 1 - 11107546 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Shipment of documents etc.
5
From Japan
On 2016-11-30 14:39:46
Because there are many opportunities to send documents such as files, it is just right size.
This review is about item#11107546.
I am using it to send it to the company.
5
From Japan
On 2016-08-19 17:45:35
I think it is a very good product as a business envelope because it is quite solid.
This review is about item#11107546.
Mail service
3
From Japan
On 2016-06-12 19:14:23
The width of the tape to be closed is narrow. Bad thing
This review is about item#11107546.
I bought it for click post, but I wish I had a firm look at the size.
3
From Japan
On 2016-03-05 10:56:11
It is 35 cm long and it is slightly long for click post. Since it was A4, it was masu 's judgment that alone. Since the things with the size are sold, I will buy it there in the future.
This review is about item#11107546.
For document sending
4
From Japan
On 2016-02-10 14:02:11
It is stronger than expected and you can enclose the document with confidence.
This review is about item#11107546.
To ship documents and things without much thickness
4
From Japan
On 2015-03-27 16:22:04
Purchased for click post of Japan Post. It is troublesome that processing is necessary because size is over a bit. It will be appreciated if you make it a size that can be used with 34 cm × 25 cm × (3 cm machining) and have the width of double-sided tape spread wider now. Or rather, if you give up, I think that it is perfect if you let the backing opening perforation be attached with the letter pack (with machi processing) on ​​sale in Japan mail and make it white.
By delivery of invoice.
5
From Japan
On 2014-04-23 15:17:48
A certain home delivery company uses an envelope of Monotaro because he made an envelope for a fee. It is saved when you attach Kurilisen.
This review is about item#11107546.
Shipping of goods / documents
4
From Japan
On 2013-04-18 14:11:56
I think that it is a good one as an envelope. The insufficiency point is: 1) Double-sided tape of sealing is somewhat weak I think this is because the width is narrow. When putting a little thick contents, it may float naturally. 2) The size is slightly larger than the limit of the Kuroneko Mail facilities It is 7 mm larger, so it will not be accepted as strictly measured (passing through a dedicated gauge).
This review is about item#11107546.
I am using it for sending documents.
4
From Japan
On 2013-03-09 13:17:30
It is very handy.
This review is about item#11107546.
Mainly for mail service
5
From Japan
On 2012-10-28 19:12:03
Thick items such as catalogs can be put in, and there is no problem with strength. I think that it is best for cost performance in using.
This review is about item#11107546.

Related Products