Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steel Post Type L

4.78 (9)
Caution
Screws are not included Closing materials to mounting,Please fix firmly vertically with four screws
Surface Processing
Hot-dip galvanized
Type
L type
...see all>
Product Options
ADD TO CART
Nail (mm) Adjustable Range (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nail (mm) Adjustable Range (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Base plate) concrete nails # 12 x 25 430 to 540 (Pipe) 380 1Box(20PC) 1 380-L 11126586 189.99 SGD
Shipped after 2018-05-09
(Base plate) concrete nails # 12 x 25 300 to 410 (Pipe) 250 1Box(25PC) 1 250-L 11126561 179.99 SGD
In stock
(Base plate) Concrete nail #12x25 280 - 390 (pipe) 230 1PC 1 230-L 11126613 7.99 SGD
In stock
(Base plate) Concrete nail #12x25 280 - 390 (pipe) 230 1Box(25PC) 1 230-L 32584483 169.99 SGD
In stock
(Base plate) Concrete nail #12x25 350 - 460 (pipe) 300 1PC 1 300-L 11126622 7.99 SGD
In stock
(Base plate) Concrete nail #12x25 350 - 460 (pipe) 300 1Box(20PC) 1 300-L 32584553 169.99 SGD
In stock
(Base plate) Concrete nail #12x25 180 - 250 (pipe) 130 1Box(25PC) 1 130-L 11126552 149.99 SGD
In stock
(Base plate) Concrete nail #12x25 400 - 510 (pipe) 350 1Box(20PC) 1 350-L 11126577 -
Discontinued
[x]
(Base plate) Concrete nail #12x25 560 - 670 (pipe ) 510 1Box(20PC) 1 510-L 11126595 199.99 SGD
In stock
(Base plate) Concrete nail #12x25 250 - 360 (pipe) 200 1Box(25PC) 1 200-L 11126604 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2017-04-30 16:46:53
I think that it is a thing that assists the load at the foundation of the house and under the floor as the original use, but I use it as an inexpensive maintenance tool. Lift the car mounted jack on the main frame under the engine, lifting it up on the left and right of the swing arm and raising the rear part further frees the rear wheel, so the chain maintenance etc can be done easily. This is the way I watched it on youtube or somewhere, not my idea, but this is okay. Well it's something I do not need if I have a stand for maintenance. In addition, although it is necessary to stick a rubber sheet etc separately for the scratch-proof to the L-shaped part, it is satisfactory because it is considerably cheap, even with it.
This review is about item#11126613.
Auxiliary bundle of the frame of the steel frame foundation
5
From Japan
On 2016-12-07 19:22:50
I studied various auxiliary materials We thought that it was a little wasteful for embedding in concrete, but decided by cost and reliability of installation.
This review is about item#32584553.
Wood deck
5
From Japan
On 2016-02-23 19:00:54
Price · Ease of use Without a wonderful 20 years, accurate evaluation can not be done (lol)
This review is about item#11126552.
For heavy-weight floor reinforcement
5
From Japan
On 2015-04-22 18:39:49
It was easier to make height adjustment with a single spanner and it was compelling. I put it under the cupboard, the opening and closing of the door smoothly, rubbing is no longer done.
This review is about item#11126622.
Underfloor reinforcing bundle
5
From Japan
On 2014-10-06 14:02:49
There is no particular problem in terms of performance.
This review is about item#11126613.
House piano room reinforced floor
5
From Japan
On 2014-07-10 15:01:11
There was also made of engineering plastics, but made of steel is made of steel, but the price is also the upper part is the point L is also the point The old joist is the case of the log There is a case of the log There is no case It can not be fixed well I am 8 tatami mat Peel off the tatami mats and set this 24 grand piano putting the floor in the room to be used to reinforce the excellent
This review is about item#32584483.
Used as a bunch of wood deck
5
From Japan
On 2013-05-11 07:14:21
I bought it for use as a bundle of wood deck. The range where the height can be adjusted exactly well, feeling used well, the price is reasonable and very satisfied, it is a recommended item.
This review is about item#11126552.
Floor repair
3
From Japan
On 2013-04-09 17:59:01
That's it.
This review is about item#11126622.
To install the piano, under the floor under the living room on the first floor of the house
5
From Japan
On 2012-05-11 16:58:17
In case of moving the piano by changing the room, in that case, because the pedestal is added under the piano just in case, the purchasing installation can be bought cheaply even if a small number of it is easy to dive under the floor and decide the position and adjust the length, It was very helpful
This review is about item#11126622.

Related Products