Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TOYO Duct AL-N 4m

4.50 (6)
Purpose
General air-conditioning ducts
Temperature Range (deg C)
(Ventilation temperature limits) -30-200 (representative value and not guaranteed values)
Material
Aluminum
...see all>
Product Options
ADD TO CART
Duct Diameter (phi mm) Minimum Bending Radius (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Duct Diameter (phi mm) Minimum Bending Radius (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 100 4 (when compressed 1) 1PC 1 100x4m 11108937 30.99 SGD
In stock
150 150 4 (at the time of compression 1) 1PC 1 150x4 m 11108946 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used as an exhaust pipe of a generator
3
From Japan
On 2017-01-25 15:42:48
Since it is installed indoors, it was used for the purpose of discharging the exhaust gas to the outdoor. There was no particular problem.
This review is about item#11108937.
Used as hulling drainage duct
4
From Japan
On 2016-08-17 21:56:58
Light and free to bend and easy to handle, but worried whether it will withstand friction of the chaff
This review is about item#11108946.
Duct branch
5
From Japan
On 2016-04-05 17:28:29
It can be used normally
This review is about item#11108946.
Exhaust gas ventilation
5
From Japan
On 2015-10-19 17:59:04
Good vibes
This review is about item#11108937.
Ventilation fan duct
5
From Japan
On 2014-06-19 13:34:44
I installed the ceiling ventilation fan two years ago. If I was ventilating directly in the ceiling, the inside of the house began to smell like cigarettes and it was due to be on the table with a duct pipe so I bought it. It was very good.
This review is about item#11108946.
Change direction of exhaust gas
5
From Japan
On 2012-01-27 17:13:59
It became useful for purpose
This review is about item#11108937.

Related Products