Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Dimensions l ' (mm) Dimensions L' (mm) Dimension l (mm) Dimension D (phi mm) Dimension d (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions l ' (mm) Dimensions L' (mm) Dimension l (mm) Dimension D (phi mm) Dimension d (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 240 280 340 200 200 430 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 200-200 50905995 73.99 SGD
Shipped after 2018-05-07
- 180 210 280 150 150 360 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150-150 50905986 139.99 SGD
Shipped after 2018-05-07
Zinc steel sheet 120 140 220 100 100 290   1PC 1 100-100 11108991 31.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Exhaust gas ventilation system
4
From Japan
On 2015-10-19 17:59:25
Good vibes
This review is about item#11108991.
Dust collector
5
From Japan
On 2014-02-21 20:18:56
Because making is cheap, I think that it is like it. There is no problem in use.
This review is about item#11108991.
Used for ventilation fan exhaust
5
From Japan
On 2013-09-14 11:44:07
I was worried because the diameter was 10 in the specification manual but I was able to successfully connect to the fly tube "10" (I think that it was 98 mm for other specifications)
This review is about item#11108991.

Related Products