NoteBuy more than* S$200* and get FREE SHIPPING

Mesh Sneaker Socks 4 P

4.00 (5)
Size (cm)
25 - 27
Material
Cotton and nylon polyurethane
Caution
You cannot choose color.
...see all
Product Options
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Set(4Pair) 1 F-1854 32126823 10.56 SGD
In stock
4-color color 1Set(4Pair) 1 F-1856 33032465 11.49 SGD
In stock
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
wear
5
From Japan
On 2016-07-09 23:19:29
Have tightened the rubber, it does not take off.
This review is about item#32126823.
Cleaning industry (house cleaning)
5
From Japan
On 2014-09-17 08:38:19
Tint is astringent, feel free to drain off. Ventilation is good. Strong. May be some take up to ankle height. Cheap and satisfaction.
This review is about item#33032465.
Normal life
4
From Japan
On 2014-09-09 14:07:24
I was worried about the sense of tightening, but I feel that wearing is very well satisfied.
This review is about item#32126823.
Allocated to the person of the work of jogging and light sport clerical
4
From Japan
On 2013-08-26 20:59:58
Us is a shoe size 26.0cm, but is a good size. Part of the Achilles tendon (@ 1 ~ 2cm) is kana want height Durability performance will also be a hole in use once since the excess demand even if the intended use is different (such a person be the shape of the foot) Price This is not the price of the extent of the strongest I cheap think subtle. Also try out a variety and so on for a gift to suit the amount Color is good really.
This review is about item#33032465.
Used as a sock at the time of work
2
From Japan
On 2010-09-03 22:18:13
Price may be cheap, but the dough is thin moisture absorption and durability is enough. Size is also better slightly larger.
This review is about item#32126823.

Related Products