Buy more than* S$200* and get FREE SHIPPING

909 Combat Boots

4.11 (9)
Foot Width
4E, 4E
Standard Weight (g/1 leg)
590(26.0cm), 590(26.0cm)
Material (Sole)
Polyurethane, Polyurethane
Color
black, Black
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29, 29 1Pair 1 ZA-909 11124136 62.68 SGD
In stock
24.5, 24.5 1Pair 1 ZA-909 11124066 62.68 SGD
In stock
25, 25.0 1Pair 1 ZA-909 11124075 62.68 SGD
In stock
25.5, 25.5 1Pair 1 ZA-909 11124084 62.68 SGD
In stock
26, 26.0 1Pair 1 ZA-909 11124093 62.68 SGD
In stock
26.5, 26.5 1Pair 1 ZA-909 11124102 62.68 SGD
In stock
27, 27.0 1Pair 1 ZA-909 11124111 62.68 SGD
In stock
28, 28.0 1Pair 1 ZA-909 11124127 62.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
For everyday use
4
From Japan
On 2016-12-13 15:01:33
Rubber bottom is very grip is well satisfied, the surface other than the toe, come off with a little scratch Kana place called price equivalent to about 65 points Given, but easy to walk from 70 points.
This review is about item#11124111.
When working
3
From Japan
On 2016-04-16 15:12:35
About a repeater to buy this product in a year and a half ago. The sole portion, but it was still ready for use, Adhesion of the toes and around the sole peeling, re-buying became so Gabagaba state. Given the price and the available period of time, I think Well reasonable. The minute you use at work, because it is after all consumables. It survives if a little more weight is lightly.
This review is about item#11124111.
Russia - Dosa - bis
4
From Japan
On 2016-03-17 00:13:58
The comfort, is good. Size, I feel a little small.
This review is about item#11124102.
For deforestation
5
From Japan
On 2015-12-11 19:00:08
Because of safety because it uses the cutlery for at the time of deforestation but tired and heavy. But a sense of security is sufficient. It was good to buy.
This review is about item#11124093.
When working
5
From Japan
On 2013-11-15 13:13:14
Comfort is good. Without safety and also slip soles You can use.
Civil engineering work
4
From Japan
On 2013-01-08 12:25:54
Wear comfortable to have I will us to hold to feel firmly say
This review is about item#11124102.
Used at the time of care of park trees
4
From Japan
On 2012-06-14 07:13:40
Since the slip of the metal at the time of the opening and closing of the belt can not be yes and wear off held in both hands for catching bad improvement inside of the belt of was I think I need. Shoes are soft and comfortable to wear is good.
This review is about item#11124084.
It will be used in construction site or the like.
5
From Japan
On 2012-06-07 08:25:52
Width There is only 4E has been relaxed. But there are times when painful rubbing when you are wrinkled ankle Atari. After the break-in wear pain might also disappear. And from the price it will not fully use be satisfied.
This review is about item#11124102.
Wear to woodlands conservation work.
3
From Japan
On 2012-05-16 20:13:27
To wear at the time of woodlands conservation work, you have to experiment a half-boots magic type. This product did those cheap best price in three feet first, it is a lonely feeling thin cloth. I think that there is no problem for use in indoor. The skirt is long is may be difficult to pull out the hem of work clothes to intense work of the movement.
This review is about item#11124093.

Related Products