Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Antenna Package Size (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Antenna Package Size (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 95x265x210 White 1PC 1 LP-77W-NP 37654023 -
Discontinued
[x]
- 95x265x210 Black 1PC 1 LP-77B-NP 37654032 1.99 SGD
Shipped after 2018-01-22
- 66x83x145 Black 1Case(30PC) 1 LP-77B30T 37654014 28.99 SGD
Shipped after 2018-01-22
UHF / VHF / BS digital / CS2150MHz 66x83x145 White 1Case(30PC) 1 LP-77W30T 11108912 28.99 SGD
Shipped after 2018-02-22
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
To the antenna wiring of TV
4
From Japan
On 2018-01-16 23:25:29
I used it for the antenna wiring of TV. I used it with interior decoration and furniture in different colors of black and white, but why is black slightly higher? For the time being, quality had no problem.
This review is about item#37654032.
CATV in-house construction
5
From Japan
On 2017-06-18 22:32:15
I like the cover because it is easy to open with one side open. Moreover, the core wire part was also shielded, and it was able to process without any problem in 4C or 5C. There is no complaint in price.
This review is about item#11108912.
Used for connecting TV antenna cords
5
From Japan
On 2017-04-02 16:32:37
It is very easy to use without any problem in terms of price, I will continue to continue this type.
This review is about item#11108912.
Television installation etc.
5
From Japan
On 2016-10-14 22:46:58
The price is also cheap and the usability is also good.
This review is about item#11108912.
In-house (electrical-related · building related) management · repair work
5
From Japan
On 2016-04-07 16:12:15
Since it was a product that I had ordered before, I also purchased with confidence this time. The price is also inexpensive and it is used without problems. When using for the first time · · · Although I was using expensive maker items, if you do not have a problem actually "If there is nothing better than cheap!" If you were thinking about purchasing · Because there is no problem at all It is! It is! I would like to purchase with confidence.
This review is about item#11108912.
Antenna wiring
5
From Japan
On 2016-03-11 21:54:24
It is helpful to make wiring easily
This review is about item#37654023.
To the antenna wiring of TV
3
From Japan
On 2015-10-16 09:12:46
it is normal.
This review is about item#37654023.
Antenna installation
5
From Japan
On 2015-10-05 13:54:36
Normal upper class !!
This review is about item#37654032.
Total replacement of obsolete Antenna Plug
4
From Japan
On 2015-07-22 12:21:08
Cost Performance Excellent for saving, (It is almost indoor use)
This review is about item#11108912.
It is used for wiring in a child's room at home.
5
From Japan
On 2015-05-26 20:28:31
It was a very good product.
This review is about item#37654023.