Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Antenna Package Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Antenna Package Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UHF / VHF / BS digital / CS2150MHz 44x115x115 F-type 1Case(50PC) 1 FP-5-50T 11108921 42.99 SGD
Shipped after 2018-04-23
- 60x75x17 F type 1Case(10PC) 1 FP-5-10 37653883 9.99 SGD
Shipped after 2018-04-23
- - F type 1PC 1 FP-5A 37653917 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 21
4 star 6
3 star 3
2 star 0
1 star 2
Review Rating: 4.38
32 Customer Reviews
The reviews are automatic translation.
TV cable work
5
From Japan
On 2018-03-01 17:26:53
Very easy to use. I plan to purchase this product next time.
This review is about item#37653917.
TV connection
5
From Japan
On 2018-02-22 15:30:08
I could install without any problem. Good luck at cheap prices in the future.
This review is about item#37653917.
Antenna wire repair at home
5
From Japan
On 2018-02-15 15:12:08
Very reasonable, easy to use, very satisfied! I will repeat again.
This review is about item#37653917.
Antenna construction
4
From Japan
On 2017-11-12 20:34:49
The price is good. Further It will be delivered soon, so it is very helpful.
This review is about item#11108921.
Antenna installation and distribution work
1
From Japan
On 2017-10-17 23:27:32
Not the caulking ring of the image, the type of aluminum arrived. Also, it is slim and difficult to handle if you have thin inner gloves and gloves.
This review is about item#11108921.
When installing antennas and distributing construction.
1
From Japan
On 2017-10-04 17:42:33
It is regrettable that the tightening ring is different from that of the image, and the inner diameter is thin and made of aluminum which is difficult to enter.
This review is about item#11108921.
When adding and retracting antenna cables
5
From Japan
On 2017-04-27 15:08:50
Although it is a standard item, it is often chosen by the price regardless of the manufacturer etc, but Monotaro says many of the lowest price in many cases.
This review is about item#37653883.
TV antenna construction
3
From Japan
On 2017-03-12 15:36:48
Purchased as a terminal for TV antenna connection for 5C cable. Although it is saved if there are types that are not screwed in. (Antenna connection code type normally sold)
This review is about item#37653883.
Antenna wiring work
5
From Japan
On 2017-01-17 20:22:15
It is compact and has high accuracy and little influence from other factors such as noise.
This review is about item#37653883.
Extension of television coaxial cable
5
From Japan
On 2016-12-19 18:47:37
It is plentiful and satisfying price. I should have purchased it sooner.
This review is about item#37653917.