Buy more than* S$200* and get FREE SHIPPING

Star Soft Vinyl Cab Tire Round Cable

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Mainly uses in the indoor below 300V uses the electric appliances, etc.
Sheath Color
Black
Insulator Thickness (mm)
0.6
Overall Length (m)
100
...see all>
Product Options
ADD TO CART
Rating Standard Standard Mass (kg / km) Conductor Nominal Cross Sectional Area (mm2) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Final Outer Diameter (mm) Number of Cores Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Standard Standard Mass (kg / km) Conductor Nominal Cross Sectional Area (mm2) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Final Outer Diameter (mm) Number of Cores Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300V below 60 deg C JIS C 3306 compliant 85 0.75 2.3 1.1 30/0.18 7.6 4 <PS> E   1Roll 1 S-VCT-F0.75SQX4C 11125021 169.99 SGD
In stock
300V below 60 deg C JIS C 3306 compliant 115 1.25 2.7 1.5 50/0.18 8.5 4 <PS> E *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 S-VCT-F1.25SQX4C 11125055 269.99 SGD
Shipped after 2018-01-19
300V below 60 deg C JIS C 3306 compliant 150 2 3 1.8 37/0.26 9.2 4 <PS>E   1Roll 1 S-VCT-F2SQX4C 11125082 339.99 SGD
In stock
300V below 60 deg C JIS C 3306 compliant 70 0.75 2.3 1.1 30/0.18 7 3 <PS> E   1Roll 1 S-VCT-F0.75SQX3C 11125012 149.99 SGD
In stock
300V below 60 deg C JIS C 3306 compliant 95 1.25 2.7 1.5 50/0.18 7.8 3 <PS> E   1Roll 1 S-VCT-F1.25SQX3C 11125046 219.99 SGD
In stock
300V below 60 deg C JIS C 3306 compliant 120 2 3 1.8 37/0.26 8.5 3 <PS>E   1Roll 1 S-VCT-F2SQX3C 11125073 309.99 SGD
In stock
300V below 60 deg C JIS C 3306 compliant 80 1.25 2.7 1.5 50/0.18 7.4 2 <PS> E   1Roll 1 S-VCT-F1.25SQX2C 11125037 159.99 SGD
In stock
300V below 60 deg C JIS C 3306 compliant 100 2 3 1.8 37/0.26 8 2 <PS>E   1Roll 1 S-VCT-F2SQX2C 11125064 219.99 SGD
In stock
Less than 300V 60 deg C JIS C 3306 Conformity 60 0.75 2.3 1.1 30/0.18 6.6 2 <PS>E   1Roll 1 S-VCT-F0.75SQX2C 11125003 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for power supply of lighting equipment.
5
From Japan
On 2017-11-08 15:31:43
I have purchased it elsewhere and used it, but I think that it is a good product with very good usability.
This review is about item#11125003.
Primary side power supply for welding
5
From Japan
On 2017-07-18 20:25:29
It is light, soft and easy to use. Frequency of use is low, so it is a big start for durability.
This review is about item#11125073.
Microphone wiring during diving work
5
From Japan
On 2016-07-01 17:29:53
It was very easy to use. I ordered again as it seems not to be hard in cold water.
This review is about item#11125003.
I used it for the electric reel cable for offshore fishing
5
From Japan
On 2013-06-02 17:05:50
I do not understand whether it is the original usage, but I used it for the cable of the electric reel for the offshore fishing. It is a cable connecting an electric reel and a lead storage battery or a lithium storage battery. The usual length is 1.5 m - 2.5 m. Commercially available products are of course also available, but the current situation is that there are few satisfactory items that are thick and stiff. This count of this star soft vinyl cabtyre round cord was moderately thin, supple, it was optimal for current capacity as well. The price is reasonable and it is useful. It is not a stage that you can comment so far because it is not a long time used about aging.
This review is about item#11125003.

Related Products