Buy more than* S$200* and get FREE SHIPPING

Polyvinyl Cab Tire Round Cord, Soft Type

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Less than 300 V electrical equipment for power and wiring.
Sheath Color
Black
Overall Length (m)
100
...see all>
Product Options
ADD TO CART
Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Number of Cores Compatible Standard Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Number of Cores Compatible Standard Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 1.25 1.5 50/0.18 4 <PS> E 300V below 60 deg C   1Roll 1 Soft VCTF1.25SQx4C 11124197 229.99 SGD
In stock
7 0.75 1.1 30/0.18 3 <PS> E 300V below 60 deg C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Soft VCTF0.75SQx3C 11124154 139.99 SGD
Shipped after 2018-04-26
7.6 0.75 1.1 30/0.18 4 <PS> E 300V below 60 deg C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Soft VCTF0.75SQx4C 11124163 169.99 SGD
Shipped after 2018-04-26
8.5 2 1.8 37/0.26 3 <PS> E 300V below 60 deg C   1Roll 1 Soft VCTF2SQx3C 11124215 269.99 SGD
In stock
7.8 1.25 1.5 50/0.18 3 <PS>E 300V below 60 deg C   1Roll 1 Soft VCTF1.25SQx3C 11124181 179.99 SGD
In stock
9.3 2 1.8 37/0.26 4 <PS> E 300V below 60 deg C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Soft VCTF2SQx4C 11124224 339.99 SGD
Shipped after 2018-04-26
6.6 0.75 1.1 30/0.18 2 <PS>E Less than 300V 60 deg C   1Roll 1 Soft VCTF0.75SQx2C 11124145 109.99 SGD
In stock
7.4 1.25 1.5 50/0.18 2 <PS>E Less than 300V 60 deg C   1Roll 1 Soft VCTF1.25SQx2C 11124172 149.99 SGD
In stock
8 2 1.8 37/0.26 2 <PS>E Less than 300V 60 deg C   1Roll 1 Soft VCTF2SQx2C 11124206 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Extension of electrical wiring for agriculture
4
From Japan
On 2018-02-14 21:37:22
The cable was flexible and handling was very easy to do.
This review is about item#11124145.
Used for external power cable of camper
5
From Japan
On 2017-12-07 15:51:59
It is used for taking in the external power supply of the camper. I am saved because it can be stored with a small diameter when stored softly.
This review is about item#11124206.
Machines in hot and cold places
5
From Japan
On 2016-07-25 21:14:11
The product was really soft item.
This review is about item#11124172.
Wiring of LED projector
5
From Japan
On 2014-12-03 17:29:21
It was soft and easy to handle.
This review is about item#11124145.

Related Products