Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl Cab Tire Round Shape Cord

3.88 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Used as a small electrical equipment for transfer or carry kess tgab 300V power cord.
Rated Temperature (Degree c)
60
Insulator Thickness (mm)
0.6
Number of Cores
2
Overall Length (m)
100
Compatible Standard
E
Standard
JIS C 3306
...see all>
Product Options
ADD TO CART
Color Standard Mass (kg / km) Conductor Nominal Cross Sectional Area (mm2) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Final Outer Diameter (mm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Standard Mass (kg / km) Conductor Nominal Cross Sectional Area (mm2) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Final Outer Diameter (mm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 77 2 3 1.8 37/0.26 1 About5.0x8.0 300or less 1Roll 1 VCT-FK2SQX2C white 11130104 159.99 SGD
In stock
White 44 0.75 2.3 1.1 30/0.18 1 About4.3x6.6 300or less 1Roll 1 VCT-FK0.75SQX2C white 11130061 75.99 SGD
In stock
Gray 44 0.75 2.3 1.1 30/0.18 1.0 About 4.3x6.6 Less than 300 1Roll 1 VCT-FK0.75SQX2C 11130052 70.99 SGD
In stock
Gray 61 1.25 2.7 1.5 50/0.18 1.0 About 4.7x7.4 300 or less 1Roll 1 VCT-FK1.25SQX2C 11130077 109.99 SGD
In stock
White 61 1.25 2.7 1.5 50/0.18 1.0 About 4.7x7.4 300 or less 1Roll 1 VCT-FK1.25SQX2C white 11130086 119.99 SGD
In stock
Gray 77 2.0 3.0 1.8 37/0.26 1.0 About 5.0x8.0 300 or less 1Roll 1 VCT-FK2SQX2C 11130095 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
wiring
2
From Japan
On 2017-12-04 22:19:05
usually. . . . Price is expensive. . . . . . . . . . . . . . .
This review is about item#11130086.
wiring
5
From Japan
On 2017-10-29 21:16:43
Because it is a white oval type, it also matches the color of the outlet and it looks better.
This review is about item#11130086.
Machine maintenance
5
From Japan
On 2017-09-17 22:39:33
I like it because it is cheap at 100 m winding and has no problem.
This review is about item#11130052.
Wiring work
3
From Japan
On 2016-05-26 10:00:48
I think whether it is okay if I can display the nameplate more easily.
This review is about item#11130052.
It is used as a communication cable for underwater telephones.
5
From Japan
On 2015-02-12 18:11:15
The underwater phone's telephone line is a consumable item to a certain extent, inexpensive, easy to use, supple and familiar with the diving hose and satisfied.
This review is about item#11130052.
Used for underfloor forced fan
5
From Japan
On 2013-08-21 22:39:21
Use this material because it can be expected for the wiring of instruments at low voltage, the flexibility of the material, durability. Very easy to handle and satisfied.
This review is about item#11130052.
For power supply wiring between equipment BOX and equipment BOX
5
From Japan
On 2013-08-10 09:06:00
Especially it can be used without problems.
This review is about item#11130052.
Replacement of damaged wiring of indoor equipment. Extension of code.
1
From Japan
On 2011-05-08 12:12:59
I bought VCT-FK 0.75 SQX 2 C Shiloh, but the stamps such as the type of electric wire are struck with "blue clear character". Even though it is a white electric wire, it looks outstanding and it does not shine very well. (It would be better to write that point on the catalog · HP) I would like you to deal with a manufacturer of concave engravings rather than printing, which can be seen in many VVF etc etc. (The thing which used before was not printing, it was an engraving which writes letters slightly concave)
This review is about item#11130061.

Related Products