Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl Cab Tire Round Shape Cord

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Power cord with electric appliances plug for business or home
Number of Conductors
2
Conductor Construction (peice/mm)
20/0.18
Sheath Thickness (mm)
1
Insulator Thickness (mm)
0.6
Overall Length (m)
100
Standard
JIS C 3306
Color
Black
...see all>
Product Options
ADD TO CART
Conductor Resistance (ohm/km)(20 degree c) Compatible Standard Rating Final Outer Diameter (mm) Standard Mass (kg / km) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Resistance (ohm/km)(20 degree c) Compatible Standard Rating Final Outer Diameter (mm) Standard Mass (kg / km) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.7or less <PS> E 300V below 60 deg C 4.7x7.4 55 1.25 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCT-FK1.25SQX2CBlack 11130122 139.99 SGD
Shipped after 2018-06-26
24.4 or less <PS>E Less than 300V 60 deg C 4.3x6.6 45 0.75 1.1   1Roll 1 VCT-FK0.75SQX2C black 11130113 99.99 SGD
In stock
ADD TO CART

Related Products