Buy more than* S$200* and get FREE SHIPPING

Pvc Insulated And Sheathed Cable, Cvv

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sheath Color
Black
Insulator Thickness (mm)
0.8
JIS Standard
JIS C 3401
Overall Length (m)
20
...see all>
Product Options
ADD TO CART
Compatible Standard Number of Wires Rating Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Estimate Mass (kg/km) Wire Diameter (mm) Number of Cores Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Standard Number of Wires Rating Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Thickness (mm) Estimate Mass (kg/km) Wire Diameter (mm) Number of Cores Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Conductor cross section / 7 600V or less 15.0 2 1.8 7/0.6 1.5 330 Conductor cross /0.6 8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV2SQx8C 11128372 149.99 SGD
Shipped after 2018-05-30
<PS> E Conductor cross section / 7 600V or less 13.0 2 1.8 7/0.6 1.5 230 Conductor cross /0.6 5 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV2SQx5C 11128345 109.99 SGD
Shipped after 2018-06-01
<PS> E Conductor cross section / 7 600V or less 14.0 2 1.8 7/0.6 1.5 265 Conductor cross /0.6 6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV2SQx6C 11128354 119.99 SGD
Shipped after 2018-05-30
<PS> E Conductor cross section / 7 600V or less 14.0 2 1.8 7/0.6 1.5 290 Conductor cross /0.6 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV2SQx7C 11128363 139.99 SGD
Shipped after 2018-05-30
<PS> E Conductor cross section / 7 600V or less 12.5 3.5 2.4 7/0.8 1.5 220 Conductor cross /0.8 3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV3.5SQx3C 11128442 95.99 SGD
Shipped after 2018-05-30
- Conductor cross section / 7 600V or less 17.5 2 1.8 7/0.6 1.5 415 Conductor cross /0.6 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV2SQx10C 11128381 209.99 SGD
Shipped after 2018-05-30
- Conductor cross section / 7 600V or less 18.0 2 1.8 7/0.6 1.5 475 Conductor cross /0.6 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV2SQx12C 11128397 229.99 SGD
Shipped after 2018-05-30
<PS> E Conductor cross section / 7 600V or less 13.5 3.5 2.4 7/0.8 1.5 270 Conductor cross /0.8 4   1Roll 1 CVV3.5SQx4C 11128451 119.99 SGD
Shipped after 2018-05-30
<PS> E Conductor cross section / 7 600V or less 14.5 3.5 2.4 7/0.8 1.5 325 Conductor cross /0.8 5 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV3.5SQx5C 11128467 149.99 SGD
Shipped after 2018-06-01
- Conductor cross section / 7 600V or less 13.5 1.25 1.35 7/0.45 1.5 240 Conductor cross /0.45 8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV1.25SQx8C 11128257 109.99 SGD
Shipped after 2018-05-30
- Conductor cross section / 7 600V or less 26 2 1.8 7/0.6 1.7 1090 Conductor cross /0.6 30 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV2SQx30C 11128424 489.99 SGD
Shipped after 2018-05-30
<PS> E Conductor cross section / 7 600V or less 11.5 3.5 2.4 7/0.8 1.5 170 Conductor cross /0.8 2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV3.5SQx2C 11128433 70.99 SGD
Shipped after 2018-05-30
- Conductor cross section / 7 600V or less 23.0 1.25 1.35 7/0.45 1.6 745 Conductor cross /0.45 30 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV1.25SQx30C 11128302 359.99 SGD
Shipped after 2018-05-30
<PS>E Conductor cross section / 7 600V or less 11.5 1.25 1.35 7/0.45 1.5 165 Conductor cross /0.45 5   1Roll 1 CVV1.25SQx5C 11128223 70.99 SGD
Shipped after 2018-05-28
<PS> E Conductor cross section / 7 600V or less 12.5 1.25 1.35 7/0.45 1.5 195 Conductor cross /0.45 6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV1.25SQx6C 11128232 83.99 SGD
Shipped after 2018-05-30
<PS> E Conductor cross section / 7 600V or less 12.5 1.25 1.35 7/0.45 1.5 210 Conductor cross /0.45 7   1Roll 1 CVV1.25SQx7C 11128241 109.99 SGD
Shipped after 2018-05-28
<PS>E Conductor cross section / 7 600V or less 12 2 1.8 7/0.6 1.5 190 Conductor cross /0.6 4   1Roll 1 CVV2SQx4C 11128336 83.99 SGD
Shipped after 2018-05-28
<PS> E Conductor cross section / 7 600V or less 15.5 3.5 2.4 7/0.8 1.5 385 Conductor cross /0.8 6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV3.5SQx6C 11128476 169.99 SGD
Shipped after 2018-06-01
- Conductor cross section / 7 600V or less 17.0 1.25 1.35 7/0.45 1.5 405 Conductor cross /0.45 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV1.25SQx15C 11128284 209.99 SGD
Shipped after 2018-05-30
- Conductor cross section / 7 600V or less 19 1.25 1.35 7/0.45 1.5 510 Conductor cross /0.45 20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV1.25SQx20C 11128293 299.99 SGD
Shipped after 2018-05-30
- Conductor cross section / 7 600V or less 19.0 2 1.8 7/0.6 1.5 570 Conductor cross /0.6 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV2SQx15C 11128406 299.99 SGD
Shipped after 2018-05-30
- Conductor cross section / 7 600V or less 22.0 2 1.8 7/0.6 1.5 730 Conductor cross /0.6 20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV2SQx20C 11128415 349.99 SGD
Shipped after 2018-05-30
- Conductor cross section / 7 600V or less 16.0 1.25 1.35 7/0.45 1.5 335 Conductor cross /0.45 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV1.25SQx12C 11128275 149.99 SGD
Shipped after 2018-05-30
<PS>E Conducting shear/7 Less than 600V 9.4 1.25 1.35 7/0.45 1.5 95 Conducting shear /0.45 2   1Roll 1 CVV1.25SQx2C 11128196 36.99 SGD
Shipped after 2018-05-28
<PS>E Conducting shear/7 Less than 600V 9.9 1.25 1.35 7/0.45 1.5 115 Conducting shear /0.45 3   1Roll 1 CVV1.25SQx3C 11128205 51.99 SGD
Shipped after 2018-05-28
<PS>E Conducting shear/7 Less than 600V 11.0 1.25 1.35 7/0.45 1.5 140 Conducting shear /0.45 4   1Roll 1 CVV1.25SQx4C 11128214 70.99 SGD
Shipped after 2018-05-28
- Conducting shear/7 Less than 600V 15.0 1.25 1.35 7/0.45 1.5 300 Conducting shear /0.45 10 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV1.25SQx10C 11128266 149.99 SGD
Shipped after 2018-05-30
<PS>E Conducting shear/7 Less than 600V 10.5 2 1.8 7/0.6 1.5 125 Conducting shear /0.6 2   1Roll 1 CVV2SQx2C 11128311 51.99 SGD
Shipped after 2018-05-30
<PS>E Conducting shear/7 Less than 600V 11.0 2 1.8 7/0.6 1.5 155 Conducting shear /0.6 3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV2SQx3C 11128327 70.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products