Buy more than* S$200* and get FREE SHIPPING

PVC Insulated And Sheathed Cable, CVV-S

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
From substations and plants in a variety of control circuits.
Sheath Color
Black
Sheath Thickness (mm)
1.5
Insulator Thickness (mm)
0.8
JIS Standard
JIS C 3401
Overall Length (m)
20
Rating
600V or less
...see all>
Product Options
ADD TO CART
Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Estimate Mass (kg/km) Wire Diameter (mm) Number of Cores Compatible Standard Number of Wires Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Estimate Mass (kg/km) Wire Diameter (mm) Number of Cores Compatible Standard Number of Wires Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1.25 1.35 7/0.45 110 Conductor cross / 0.45 2 <PS> E> Conductor cross / 7   1Roll 1 CVV-S1.25SQx2C 11128582 76.99 SGD
In stock
12.5 3.5 2.4 7/0.8 185 Conductor cross /0.8 2 - Conductor cross section / 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV-S3.5SQx2C 11128695 119.99 SGD
Shipped after 2018-04-25
11.5 1.25 1.35 7/0.45 160 Conductor cross /0.45 4 - Conductor cross section / 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV-S1.25SQx4C 11128607 97.99 SGD
Shipped after 2018-04-25
- 1.25 1.35 7/0.45 220 Conductor cross /0.45 7 - Conductor cross section / 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV-S1.25SQx7C 11128634 139.99 SGD
Shipped after 2018-04-25
- 2 1.8 7/0.6 140 Conductor cross /0.6 2 - Conductor cross section / 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV-S2SQx2C 11128661 87.99 SGD
Shipped after 2018-04-25
- 1.25 1.35 7/0.45 245 Conductor cross /0.45 8 - Conductor cross section / 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV-S1.25SQx8C 11128643 149.99 SGD
Shipped after 2018-04-25
- 1.25 1.35 7/0.45 210 Conductor cross /0.45 6 - Conductor cross section / 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV-S1.25SQx6C 11128625 129.99 SGD
Shipped after 2018-04-25
12.5 1.25 1.35 7/0.45 180 Conductor cross /0.45 5 - Conductor cross section / 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV-S1.25SQx5C 11128616 119.99 SGD
Shipped after 2018-04-25
12.5 2 1.8 7/0.6 205 Conductor cross /0.6 4 - Conductor cross section / 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV-S2SQx4C 11128686 129.99 SGD
Shipped after 2018-04-25
- 3.5 2.4 7/0.8 230 Conductor cross /0.8 3 - Conductor cross section / 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV-S3.5SQx3C 11128704 129.99 SGD
Shipped after 2018-04-25
- 1.25 1.35 7/0.45 320 Conductor cross /0.45 - - Conductor cross section / 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV-S1.25SQx10C 11128652 209.99 SGD
Shipped after 2018-04-25
10.5 1.25 1.35 7/0.45 130 Conductor cross /0.45 3 <PS>E> Conductor cross section / 7   1Roll 1 CVV-S1.25SQx3C 11128591 90.99 SGD
In stock
11.5 2 1.8 7/0.6 165 Conductor cross /0.6 3 - Conductor cross section / 7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CVV-S2SQx3C 11128677 97.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is used for electrical construction in an explosion-proof area.
5
From Japan
On 2017-05-23 20:47:08
It's a bit hard, but it's Good, as the copper shield was very useful.
This review is about item#11128607.
Extension cable for AC power supply
3
From Japan
On 2015-09-06 10:25:00
Slightly hard, it is a drawback that it is difficult to bend and cut work. I think the product itself is a good one. Therefore, I will probably purchase again.
This review is about item#11128704.

Related Products