Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Overall Length (m) Compatible Standard Rating Final Outer Diameter (mm) Standard Standard Mass (kg / km) Color Number of Conductors Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Compatible Standard Rating Final Outer Diameter (mm) Standard Standard Mass (kg / km) Color Number of Conductors Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 <PS> E 300V below 60 deg C 3.4x6.8 JIS C 3306 55 Gray 2 2 1.8 37/0.26 9.5or less 0.8   1Roll 1 VFF2SQGray 11130725 159.99 SGD
In stock
100 <PS> E 300V below 60 deg C 3.1x6.2 JIS C 3306 40 Red/White 2 1.25 1.5 50/0.18 14.7or less 0.8   1Roll 1 VFF1.25SQRed/White 11130691 119.99 SGD
Shipped after 2018-06-29
100 <PS> E 300V below 60 deg C 3.1x6.2 JIS C 3306 40 Blue/White 2 1.25 1.5 50/0.18 14.7or less 0.8   1Roll 1 VFF1.25SQBlue/White 11130707 119.99 SGD
In stock
100 <PS>E 300V below 60 deg C 3.1x6.2 JIS C 3306 40 Gray 2 1.25 1.5 50/0.18 14.7or less 0.8   1Roll 1 VFF1.25SQ bobbin Makihai 11130716 119.99 SGD
Shipped after 2018-06-28
100 <PS> E 300V below 60 deg C 2.7x5.4 JIS C 3306 28 Brown 2 0.75 1.1 30/0.18 24.4or less 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VFF0.75SQBrown 11130594 76.99 SGD
Shipped after 2018-06-28
100 <PS> E 300V below 60 deg C 2.7x5.4 JIS C 3306 28 Blue/White 2 0.75 1.1 30/0.18 24.4or less 0.8   1Roll 1 VFF0.75SQBlue/White 11130637 75.99 SGD
In stock
100 <PS> E 300V below 60 deg C 2.7x5.4 JIS C 3306 28 Gray 2 0.75 1.1 30/0.18 24.4or less 0.8   1Roll 1 VFF0.75SQ bobbin Makihai 11130646 82.99 SGD
In stock
100 <PS> E 300V below 60 deg C 2.7x5.4 JIS C 3306 28 Red/White 2 0.75 1.1 30/0.18 24.4or less 0.8   1Roll 1 VFF0.75SQRed/White 11130621 75.99 SGD
In stock
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 0.5 SQ black 74108344 63.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 2 SQ Black 74108405 169.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 2 SQ white 74108414 169.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 2 SQ Red / Black 74108423 179.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 0.5 SQ Red / Black 74108362 66.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 2 SQ Red / White 74108432 179.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 2 SQ blue / white 74108448 179.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 0.5 SQ white 74108353 63.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 0.5 SQ red / white 74108378 66.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 0.5 SQ blue / white 74108387 66.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 0.5 SQ bobbin winding ash 74108396 66.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll(100m) 1 VFF 2 SQ bobbin winding ash 74108457 179.99 SGD
Shipped after 2018-07-02
100 <PS>E Less than 300V 60 deg C 2.5x5.0 JIS C 3306 22 Ash 2 0.5 0.9 20/0.18 36.7 or less 0.8   1Roll 1 VFF0.5SQ ASH 11130567 58.99 SGD
In stock
100 <PS>E Less than 300V 60 deg C 2.7x5.4 JIS C 3306 28 Black 2 0.75 1.1 30/0.18 24.4 or less 0.8   1Roll 1 VFF0.75SQ BLACK 11130576 70.99 SGD
In stock
100 <PS>E Less than 300V 60 deg C 2.7x5.4 JIS C 3306 28 White 2 0.75 1.1 30/0.18 24.4 or less 0.8   1Roll 1 VFF0.75SQ WHITE 11130585 70.99 SGD
In stock
100 <PS>E Less than 300V 60 deg C 2.7x5.4 JIS C 3306 28 Ash 2 0.75 1.1 30/0.18 24.4 or less 0.8   1Roll 1 VFF0.75SQ ash 11130603 70.99 SGD
Shipped after 2018-06-28
100 <PS>E Less than 300V 60 deg C 2.7x5.4 JIS C 3306 28 Red/black 2 0.75 1.1 30/0.18 24.4 or less 0.8   1Roll 1 VFF0.75SQ red / black 11130612 75.99 SGD
In stock
100 <PS>E Less than 300V 60 deg C 3.1x6.2 JIS C 3306 40 Black 2 1.25 1.5 50/0.18 Less than 14.7 0.8   1Roll 1 VFF1.25SQ BLACK 11130655 109.99 SGD
In stock
100 <PS>E Less than 300V 60 deg C 3.1x6.2 JIS C 3306 40 White 2 1.25 1.5 50/0.18 Less than 14.7 0.8   1Roll 1 VFF1.25SQ WHITE 11130664 109.99 SGD
In stock
100 <PS>E Less than 300V 60 deg C 3.1x6.2 JIS C 3306 40 Ash 2 1.25 1.5 50/0.18 Less than 14.7 0.8   1Roll 1 VFF1.25SQ ASH 11130673 109.99 SGD
In stock
100 <PS>E Less than 300V 60 deg C 3.1x6.2 JIS C 3306 40 Red/black 2 1.25 1.5 50/0.18 Less than 14.7 0.8   1Roll 1 VFF1.25SQ red / black 11130682 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
As a speaker cable for Bon Odori.
5
From Japan
On 2017-08-01 15:23:57
Crawls are enough enough to walk around. We will continue to use this color in the future.
This review is about item#11130637.
Electrical wiring
3
From Japan
On 2016-08-01 10:04:31
It was hard to unwind because the wire was entangled as it was able to roll. Next time I decided to buy reel volume.
This review is about item#11130655.
Routing of home electric appliance power supply
5
From Japan
On 2015-09-21 16:40:52
Because there are few outlets for the boro house, recent table taps are thick with electric wires and handling is difficult for women. My life went down from my wife and I had to make several table taps. I thought it would be better if I bought 3 of 10 meters, but in any case I ordered a bundle of 100 meters with a plug etc. It can not be used for hot plates and microwave ovens, but it is very thin and easy to handle, so I am very satisfied.
This review is about item#11130567.
As extension code for our sales product sample.
5
From Japan
On 2010-05-18 11:24:42
Although it is purchase from now, since I bought the same item from the other in the last time, I am satisfied about the use. Because purchase is convenient, we will purchase at your company from this time. But can not you consider price reduction? There is no sense of affinity compared with others. The other items purchased at the same time are good enough.
This review is about item#11130664.

Related Products