Buy more than* S$200* and get FREE SHIPPING

Microphone Cable MVVS

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Used for wiring of OA equipment, FA equipment, AV equipment and telecommunication equipment
Braid
0.12mm
...see all>
Product Options
ADD TO CART
Standard Mass (kg / km) Number of Conductors Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Color Sheath Thickness (mm) Insulator Thickness (mm) Nominal Sectional Area (mm2) Overall Length (m) Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Mass (kg / km) Number of Conductors Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Color Sheath Thickness (mm) Insulator Thickness (mm) Nominal Sectional Area (mm2) Overall Length (m) Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
289 - 1.1 30/0.18 Ash 1.1 0.6 0.75 - 13.5 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.75SQx16C 11129492 95.99 SGD
Shipped after 2018-01-22
306 - 1.5 50/0.18 Ash 1.1 0.6 1.25 - 13.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS1.25SQx12C 11129614 -
Discontinued
[x]
101 7 0.9 20/0.18 Ash 0.9 0.5 0.5 - 8.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.5SQx7C 11129325 41.99 SGD
Shipped after 2018-01-22
89 4 1.1 30/0.18 Ash 0.9 0.6 0.75 100 7.9   1Roll 1 MVVS0.75SQx4C 11129422 259.99 SGD
In stock
16 1 0.7 12/0.18 Ash 0.55 0.4 0.3 100 2.9   1Roll 1 MVVS0.3SQx1C 11129133 55.99 SGD
In stock
24 1 0.9 20/0.18 Ash 0.8 0.5 0.5 100 3.8   1Roll 1 MVVS0.5SQx1C 11129264 72.99 SGD
Shipped after 2018-01-22
753 30 1.5 50/0.18 Ash 1.3 0.6 1.25 - 20.5 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS1.25SQx30C 11129632 209.99 SGD
Shipped after 2018-01-22
93 6 0.9 20/0.18 Ash 0.9 0.5 0.5 - 8.0   1Roll 1 MVVS0.5SQx6C 11129316 32.99 SGD
Shipped after 2018-01-22
80 5 0.9 20/0.18 Ash 0.9 0.5 0.5 10 7.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.5SQx5C 11129307 28.99 SGD
Shipped after 2018-01-22
73 3 1.1 30/0.18 Ash 0.9 0.6 0.75 100 7.3   1Roll 1 MVVS0.75SQx3C 11129413 219.99 SGD
In stock
97 3 1.5 50/0.18 Ash 0.9 0.6 1.25 100 8.1   1Roll 1 MVVS1.25SQx3C 11129544 309.99 SGD
In stock
253 20 0.9 20/0.18 Ash 1.0 0.5 0.5 - 12.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.5SQx20C 11129377 83.99 SGD
Shipped after 2018-01-22
348 20 1.1 30/0.18 Ash 1.1 0.6 0.75 - 14.6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.75SQx20C 11129501 109.99 SGD
Shipped after 2018-01-22
101 - 0.7 12/0.18 Ash 1.0 0.4 0.3 - 8.5   1Roll 1 MVVS0.3SQx10C 11129212 36.99 SGD
In stock
144 - 0.9 20/0.18 Ash 1.0 0.5 0.5 - 10.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.5SQx10C 11129343 82.99 SGD
Shipped after 2018-01-22
82 8 0.7 12/0.18 Ash 0.9 0.4 0.3 - 7.3   1Roll 1 MVVS0.3SQx8C 11129203 30.99 SGD
In stock
71 7 0.7 12/0.18 Ash 0.9 0.4 0.3 10 6.8   1Roll 1 MVVS0.3SQx7C 11129194 27.99 SGD
Shipped after 2018-01-22
107 5 1.1 30/0.18 Ash 1.0 0.6 0.75 - 8.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.75SQx5C 11129431 37.99 SGD
Shipped after 2018-01-22
122 4 1.5 50/0.18 Ash 1.0 0.6 1.25 100 9.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS1.25SQx4C 11129553 339.99 SGD
Shipped after 2018-01-22
48 2 0.9 20/0.18 Ash 0.9 0.5 0.5 100 6.1   1Roll 1 MVVS0.5SQx2C 11129273 159.99 SGD
Shipped after 2018-01-24
75 2 1.5 50/0.18 Ash 0.9 0.6 1.25 100 7.7   1Roll 1 MVVS1.25SQx2C 11129535 219.99 SGD
Shipped after 2018-01-22
93 2 1.8 37/0.26 Ash 0.9 0.6 2.0 100 8.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS2.0SQx2C 11129641 269.99 SGD
Shipped after 2018-01-22
29 1 1.1 30/0.18 Ash 0.8 0.6 0.75 100 4.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.75SQx1C 11129395 95.99 SGD
Shipped after 2018-01-22
172 20 0.7 12/0.18 Ash 1.0 0.4 0.3 - 10.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.3SQx20C 11129246 69.99 SGD
Shipped after 2018-01-22
193 - 1.1 30/0.18 Ash 1.0 0.6 0.75 - 11.7   1Roll 1 MVVS0.75SQx10C 11129474 62.99 SGD
Shipped after 2018-01-22
263 - 1.5 50/0.18 Ash 1.1 0.6 1.25 - 13.5 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS1.25SQx10C 11129605 83.99 SGD
Shipped after 2018-01-22
143 5 1.5 50/0.18 Ash 1.0 0.6 1.25 - 9.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS1.25SQx5C 11129562 54.99 SGD
Shipped after 2018-01-22
49 4 0.7 12/0.18 Ash 0.9 0.4 0.3 100 5.9   1Roll 1 MVVS0.3SQx4C 11129167 169.99 SGD
Shipped after 2018-01-22
33 2 0.7 12/0.18 Ash 0.8 0.4 0.3 100 5.1   1Roll 1 MVVS0.3SQx2C 11129142 119.99 SGD
In stock
38 1 1.5 50/0.18 Ash 0.8 0.6 1.25 100 4.6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS1.25SQx1C 11129526 149.99 SGD
Shipped after 2018-01-23
137 7 1.1 30/0.18 Ash 1.0 0.6 0.75 - 9.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.75SQx7C 11129456 52.99 SGD
Shipped after 2018-01-22
181 7 1.5 50/0.18 Ash 1.0 0.6 1.25 - 10.6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS1.25SQx7C 11129587 67.99 SGD
Shipped after 2018-01-22
125 3 1.8 37/0.26 Ash 1.0 0.6 2.0 100 9.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS2.0SQx3C 11129657 339.99 SGD
Shipped after 2018-01-22
374 30 0.9 20/0.18 Ash 1.1 0.5 0.5 - 14.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.5SQx30C 11129386 119.99 SGD
Shipped after 2018-01-22
156 8 1.1 30/0.18 Ash 1.0 0.6 0.75 - 10.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.75SQx8C 11129465 54.99 SGD
Shipped after 2018-01-22
164 6 1.5 50/0.18 Ash 1.0 0.6 1.25 - 10.6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS1.25SQx6C 11129571 63.99 SGD
Shipped after 2018-01-22
245 30 0.7 12/0.18 Ash 1.0 0.4 0.3 - 12.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.3SQx30C 11129255 83.99 SGD
Shipped after 2018-01-22
515 30 1.1 30/0.18 Ash 1.2 0.6 0.75 - 17.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.75SQx30C 11129517 149.99 SGD
Shipped after 2018-01-22
164 - 0.9 20/0.18 Ash 1.0 0.5 0.5 - 10.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.5SQx12C 11129352 53.99 SGD
Shipped after 2018-01-22
118 8 0.9 20/0.18 Ash 1.0 0.5 0.5 - 8.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.5SQx8C 11129334 50.99 SGD
Shipped after 2018-01-22
57 5 0.7 12/0.18 Ash 0.9 0.4 0.3 - 6.4   1Roll 1 MVVS0.3SQx5C 11129176 22.99 SGD
In stock
500 20 1.5 50/0.18 Ash 1.2 0.6 1.25 - 16.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS1.25SQx20C 11129623 149.99 SGD
Shipped after 2018-01-22
146 - 0.7 12/0.18 Ash 1.0 0.4 0.3 - 9.6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.3SQx16C 11129237 54.99 SGD
Shipped after 2018-01-22
212 - 0.9 20/0.18 Ash 1.0 0.5 0.5 - 11.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.5SQx16C 11129361 70.99 SGD
Shipped after 2018-01-22
112 - 0.7 12/0.18 Ash 1.0 0.4 0.3 - 8.7   1Roll 1 MVVS0.3SQx12C 11129221 40.99 SGD
Shipped after 2018-01-22
219 - 1.1 30/0.18 Ash 1.0 0.6 0.75 - 12.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.75SQx12C 11129483 70.99 SGD
Shipped after 2018-01-22
211 8 1.5 50/0.18 Ash 1.0 0.6 1.25 - 11.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS1.25SQx8C 11129596 70.99 SGD
Shipped after 2018-01-22
66 6 0.7 12/0.18 Ash 0.9 0.4 0.3 - 6.8   1Roll 1 MVVS0.3SQx6C 11129185 26.99 SGD
In stock
125 6 1.1 30/0.18 Ash 1 0.6 0.75 10 9.4   1Roll 1 MVVS0.75SQx6C 11129447 40.99 SGD
In stock
39 3 0.7 12/0.18 Ash 0.8 0.4 0.3 100 5.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MVVS0.3SQx3C 11129151 139.99 SGD
Shipped after 2018-01-22
57 3 0.9 20/0.18 Ash 0.9 0.5 0.5 100 6.4   1Roll 1 MVVS0.5SQx3C 11129282 169.99 SGD
In stock
71 4 0.9 20/0.18 - 0.9 0.5 0.5 100 6.9   1Roll 1 MVVS0.5SQx4C 11129291 219.99 SGD
In stock
58 2 1.1 30/0.18 - 0.9 0.6 0.75 100 6.9   1Roll 1 MVVS0.75SQx2C 11129404 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For music distribution
5
From Japan
On 2017-11-02 15:10:21
It is a very solid making. Core wire and shield wire are satisfactory finished.
This review is about item#11129526.
Utilized for car maintenance
5
From Japan
On 2017-05-22 15:25:56
Under construction plan, unused. It is not regarded as a problem in standard products.
This review is about item#11129361.
For communication with NC machine
4
From Japan
On 2015-11-05 08:42:25
The cable was flexible and easy to handle. However, as it is a cable for communication with the old NC machine by RS232C, I thought that it was better to narrow the signal line a bit more. It was slightly thicker at 0.3 SQ, but it was a little hard to solder to the RS232C terminal. But it was good as we could procure the necessary length at an affordable price.
This review is about item#11129203.
As a 10 m extension cable of push button switch
5
From Japan
On 2015-10-15 15:19:28
When I first used it, I was worried about strength, because it was thinner than I thought, but it did not matter. Conventionally, the VFF 2 core wire is used and malfunction occurred due to power supply noise, but instead of this, the malfunction ceased to exist
This review is about item#11129264.

Related Products