Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Conductor Construction (peice/mm) Insulator Thickness (mm) Allowable Current Number of Cores Conductor Overall Length (m) Rating Compatible Standard Type Standard Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Construction (peice/mm) Insulator Thickness (mm) Allowable Current Number of Cores Conductor Overall Length (m) Rating Compatible Standard Type Standard Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/2.0 0.8 - 2 - 60 - (PS)E - JIS C 3341 7.2 - 3.6 2.0 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx2C 01491726 109.99 SGD
Shipped after 2018-02-27
1/2.6 1 - 3 - 40 - (PS)E - JIS C 3341 9.9 - 4.6 2.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx3C 01492234 179.99 SGD
Shipped after 2018-02-28
1/2.0 0.8 - 2 - 10 - (PS)E - JIS C 3341 7.2 - 3.6 2.0   1roll 1 DV-R2.0mmx2C 01491683 18.99 SGD
In stock
1/2.0 0.8 - 2 - 30 - (PS)E - JIS C 3341 7.2 - 3.6 2.0   1roll 1 DV-R2.0mmx2C 01491692 56.99 SGD
In stock
1/2.6 1 - 2 - 10 - (PS)E - JIS C 3341 9.2 - 4.6 2.6   1roll 1 DV-R2.6mmx2C 01491778 31.99 SGD
In stock
1/3.2 1.2 - 3 - 50 - (PS)E - JIS C 3341 12.1 - 5.6 3.2 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx3C 01492338 329.99 SGD
Shipped after 2018-02-28
1/2.0 0.8 - 2 - 100 - (PS)E - JIS C 3341 7.2 - 3.6 2.0   1roll 1 DV-R2.0mmx2C 01491762 179.99 SGD
In stock
1/2.6 1 - 2 - 40 - (PS)E - JIS C 3341 9.2 - 4.6 2.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx2C 01491796 119.99 SGD
Shipped after 2018-02-27
1/2.6 1 - 2 - 100 - (PS)E - JIS C 3341 9.2 - 4.6 2.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx2C 01491857 309.99 SGD
Shipped after 2018-02-27
1/2.0 0.8 - 2 - 50 - (PS)E - JIS C 3341 7.2 - 3.6 2.0   1roll 1 DV-R2.0mmx2C 01491717 93.99 SGD
In stock
1/3.2 1.2 - 3 - 30 - (PS)E - JIS C 3341 12.1 - 5.6 3.2 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx3C 01492313 189.99 SGD
Shipped after 2018-02-27
7/1.2 1.2 - 3 - 30 - (PS)E - JIS C 3341 12.9 8 6 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx3C 01492408 199.99 SGD
Shipped after 2018-02-28
1/3.2 1.2 - 2 - 20 - (PS)E - JIS C 3341 11.2 - 5.6 3.2   1roll 1 DV-R3.2mmx2C 11128022 93.99 SGD
Shipped after 2018-02-27
7/1.2 1.2 - 2 - 20 - (PS)E - JIS C 3341 12 8 6 3.6 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx2C 11128031 95.99 SGD
Shipped after 2018-02-28
1/2.6 1 - 3 - 20 - (PS)E - JIS C 3341 9.9 - 4.6 2.6   1roll 1 DV-R2.6mmx3C 11128065 83.99 SGD
In stock
7/1.6 1.4 - 3 - 20 - (PS)E - JIS C 3341 16.4 14 7.6 4.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx3C 11128092 259.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx2C 01491753 169.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx2C 01491875 149.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx2C 01491963 149.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx3C 01492182 199.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx3C 01492198 229.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx3C 01492268 279.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx3C 01492295 379.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx2C 01491787 93.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx2C 01492006 299.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx2C 01492015 329.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx2C 01492024 369.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx2C 01492033 399.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx2C 01492042 87.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx2C 01492058 229.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx2C 01492085 419.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx2C 01492094 479.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx2C 01492103 549.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx3C 01492137 85.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx3C 01492374 499.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx3C 01492496 319.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx3C 01492505 419.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx3C 01492523 599.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R22SQx3C 01492532 179.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R22SQx3C 01492548 469.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R22SQx3C 01492557 609.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R38SQx3C 01492584 389.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx2C 11128047 169.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R22SQx3C 11128101 359.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx2C 01491744 149.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx2C 01491814 179.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx2C 01491823 199.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx2C 01491832 229.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx3C 01492356 399.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx3C 01492435 359.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx3C 01492444 409.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R38SQx3C 11128117 509.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx2C 01491884 179.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx2C 01491927 319.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx2C 01491972 179.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx3C 01492146 109.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx3C 01492322 249.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx3C 01492347 349.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx3C 01492365 449.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx3C 01492383 539.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx3C 01492392 70.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx3C 01492417 259.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx3C 01492462 519.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx3C 01492478 569.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx3C 01492487 119.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx3C 01492514 509.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx2C 01491848 249.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx2C 01491866 55.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx2C 01491988 219.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx2C 01492067 299.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx2C 01492076 359.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx2C 01491936 349.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx2C 01491945 389.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx2C 01491954 57.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx2C 01491997 259.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx3C 01492164 159.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx3C 01492173 179.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx3C 01492216 55.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx3C 01492225 139.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx3C 01492243 209.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx3C 01492252 249.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx3C 01492426 309.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx3C 11128083 149.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx2C 01491708 73.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx2C 01491735 139.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx2C 01491805 159.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx2C 01491893 209.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx2C 01491902 249.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R3.2mmx2C 01491918 289.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R14SQx2C 01492112 609.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx3C 01492128 39.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx3C 01492155 139.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.0mmx3C 01492207 249.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R60SQx3C 01492593 219.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R60SQx3C 01492602 409.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R60SQx3C 01492618 589.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R60SQx3C 11128126 779.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx3C 01492277 319.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R2.6mmx3C 01492286 349.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R8SQx3C 01492453 459.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R38SQx3C 01492566 159.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DV-R38SQx3C 01492575 279.99 SGD
Shipped after 2018-02-27
1/2.0 0.8 28 (surrounding temperature 30 degrees) 2 Hard copper wire 20 600V 60 deg C <PS>E Single wire JIS C 3341 7.2 - 3.6 2   1Roll 1 DV-R2.0mmx2C 11128004 39.99 SGD
In stock
1/2.6 1 38 (surrounding temperature 30 degrees) 2 Hard copper wire 20 600V 60 deg C <PS>E Single wire JIS C 3341 9.2 - 4.6 2.6   1Roll 1 DV-R2.6mmx2C 11128013 61.99 SGD
In stock
1/2.0 0.8 25 (30 degrees ambient temperature) 3 Hard copper wire 20 600V 60 deg C <PS>E Single wire JIS C 3341 7.8 - 3.6 2   1Roll 1 DV-R2.0mmx3C 11128056 56.99 SGD
In stock
1/3.2 1.2 44 (surrounding temperature 30 degrees) 3 Hard copper wire 20 600V 60 deg C <PS>E Single wire JIS C 3341 12.1 - 5.6 3.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 DV-R3.2mmx3C 11128074 139.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
Pull power supply away
5
From Japan
On 2017-07-09 19:42:55
Since it was written with this wire in the lead-in, it was selected There are also variations in the number of meters, you can buy with the meter you want I wanted it but it was economical without a state with much remainder on the standard scale.
This review is about item#1491708.
Installation of lighting equipment
5
From Japan
On 2017-06-13 19:54:17
Despite a small deal, I was sent quickly, politely and packaging in very good condition.
This review is about item#1491692.
Electrical construction
5
From Japan
On 2017-05-24 14:51:15
Sales on the short was greatly appreciated. I would like to purchase again.
This review is about item#11128065.
Machine power supply
4
From Japan
On 2017-05-18 15:07:13
It was cheaper than the main and was saved. I also want to buy it if necessary.
This review is about item#11128004.
Used for rebuild work as the time between power supply pull-in became longer as the field work house movements
5
From Japan
On 2017-05-17 12:54:15
To your company, the goods you want are reasonable and saved.
This review is about item#1491692.
Used for drawing connection
5
From Japan
On 2016-07-30 21:01:20
Actual measurement was 20 meters, so it was good that crown wanted a length with more margin, actually used about 50 cm left over
This review is about item#11128013.
Used as a retract line to the garage power supply
5
From Japan
On 2016-03-26 23:57:36
I would like a 10 m item.
This review is about item#11128013.
Crossover wire
5
From Japan
On 2015-11-30 15:38:45
Used for crossover of outdoor lighting. The coating is also durable and weather resistance is likely to be good.
This review is about item#11128031.
Powered warehouse power
5
From Japan
On 2015-11-04 00:04:34
Especially problem free It is pleasing to have immediate payouts
This review is about item#11128013.
We use it for the approach of the local shrine and the precincts inside the precincts.
5
From Japan
On 2015-03-23 16:07:18
The goods arrived very quickly. It was packed beautifully. It was easy to work.
This review is about item#01491683.

Related Products