Buy more than* S$200* and get FREE SHIPPING

PVC Wire Cable for Indoor

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Final Outer Diameter (mm)
1.85x4.0
Number of Conductors
Two pcs
Conductor Diameter (mm)
0.65
Insulation Resistance (M ohm/km)
More than 20
Conductor Resistance (ohm/km)(20 degree c)
56.8 or less
Estimate Mass (kg/km)
13
Insulator Thickness (mm)
0.6
Withstand Voltage
AC350V (1 MINUTE)
Overall Length (m)
200
Application
Wiring among protector, phone, and shared phone bell of telephone subscriber. Wiring between protector or indoor terminal panel and phone rosette terminal.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TIV-F0.65mmx2C 11129115 69.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Telephone wiring work
5
From Japan
On 2015-02-23 19:49:17
It did not have any problem even compared with the one used before, it was rather easy to use.
This review is about item#11129115.
Wiring work
5
From Japan
On 2014-05-22 14:06:29
It is the same as conventional products.
This review is about item#11129115.
For extension of telephone wiring and interphone wiring
4
From Japan
On 2014-01-14 23:08:37
Recently I have not put it in my neighborhood, because I used a selling, so it is good to be able to keep it at hand anytime in case of emergency
This review is about item#11129115.

Related Products