Buy more than* S$200* and get FREE SHIPPING

PVC Wire Cable for Indoor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Final Outer Diameter (mm)
2.0x4.5
Conductor Diameter (mm)
0.8
Insulation Resistance (M ohm/km)
More than 20
Conductor Resistance (ohm/km)(20 degree c)
38.0 below
Estimate Mass (kg/km)
17
Insulator Thickness (mm)
0.6
Number of Cores
2
Withstand Voltage
Between AC600V / 1min
Overall Length (m)
200
Application
Wiring among protector, phone, and shared phone bell of telephone subscriber. Used for wiring between protector or indoor terminal panel and phone rosette terminal.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TIV-F0.8mmx2C 11129124 96.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products